All Category

Aluminium bonsai wire featured products

  1. Aluminum Wire for Bonsai
    Ishizaki-kenzan Aluminum Wire for Bonsai
    Mass (g)  150  Inner Diameter (Φmm)  60  Dimension (mm)  D90×W90×H25  Color  White 
    Rating:
    84%
    from S$5.99
    Min. 2 days
  2. Aluminum Wire
    WAKI Aluminum Wire
    It is colorful, rust-resistant, and soft, so it is easy to add and does not damage other things. Infinite uses such as gardening, hobbies, and interiors.
    Rating:
    100%
    from S$3.69
    Min. 2 days
  3. Aluminum border
    Hikari Mold Aluminum border
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Length (mm)  1000  Material  6063 aluminum  Width (mm)  25  Finish  Anodized finish 
    Rating:
    83%
    from S$8.29
    Min. 2 days
  4. Aluminum Channel
    Hikari Aluminum Channel
    It is a lightweight, corrosion-resistant, workable material that is easy to recycle. As a joint for sashes, construction materials, glass sliding doors, rails, frames for panels and mirrors, furniture and fittings.
    Overall Length (mm)  995  Material  Aluminum (A6063)  Surface Treatment  B2 anodized  Type  Channel 
    Rating:
    95%
    from S$2.79
    Min. 2 days
  5. Aluminum joiner
    Hikari Mold Aluminum joiner
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Material  6063 aluminum  Finish  Anodized finish 
    Rating:
    96%
    from S$2.69
    Min. 2 days
  6. Aluminum Channel ACST
    Hikari Mold Aluminum Channel ACST
    It is a general-purpose mold material that is commonly used. It is used as a frame to enclose boards and panels.
    Material  6063 aluminum  Surface Treatment  Stainless color finish  Type  Channel  Thickness (mm)  Length (mm)  1000 
    Rating:
    96%
    from S$4.99
    Min. 2 days
  7. Slide rail for ARL DR
    KHK Gears (Kohara Gear Industry) Slide rail for ARL DR
    A slide rail exclusively for DR molded flexible racks.
    Shape  T6  Length (mm)  1000  Material  Aluminum (A6063S-T5) 
    from S$12.99
    Min. 2 days
  8. Stainless Steel Wire
    TRUSCO Stainless Steel Wire
    Resistant to rust due to stainless steel (SUS304) 1kg roll type Used for horticulture, farms, and other unity. For bundling places that are prone to rust.
    Material  Stainless steel (SUS304)  Mass (kg) 
    Rating:
    96%
    from S$77.99
    Min. 2 days
  9. Aluminum bath insulation sheet
    OHE & CO. Aluminum bath insulation sheet
    from S$9.49
    Min. 2 days
  10. Toyo Aluminum Sheet 45 Cross Pattern
    TOYO ALUMINIUM ECKO PRODUCTS Toyo Aluminum Sheet 45 Cross Pattern
    Stick it on the wall to prevent it from getting dirty. A heat-resistant and flame-retardant type that can be used safely in the kitchen. Back side polyester processing that is easy to stick and peel off.
    Dimension (mm)  450×900  Material  Aluminum foil, polyester film 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  11. Aluminum Channel ACB
    Hikari Mold Aluminum Channel ACB
    It is a general-purpose mold material that is commonly used. It is used as a frame to enclose boards and panels.
    Length (mm)  1000  Material  6063 aluminum  Type  Channel  Thickness (mm)  Surface Treatment  Bronze finish 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  12. Mini Water Pump
    AS ONE Mini Water Pump
    No priming is required as it has self-priming ability. The diaphragm and valve are integrated to achieve weight reduction and miniaturization. It can be used outdoors by using an optional battery pack.
    Maximum Reaching Vacuum (kPa)  -over 20  As ONE Part Number  1-4248-01  Flow Rate (mL/min)  100  Discharge pressure (kPa)  30 or more  Dimension (mm)  50×170×35  Voltage (V)  AC100  Power Supply  AC100V 50 / 60Hz 20W 2P plug  Power Cable  About 2m  Material (Wetted Part)  EPDM / PBT resin  Connection  Φ5.5mm hose end 
    from S$429.90
    Min. 2 days
  13. AV Cord (Low Voltage Electric for Automobiles)
    SEIWA AV Cord (Low Voltage Electric for Automobiles)
    Vinyl insulation that is used for in-vehicle wiring (low-voltage electric circuit) for starting, charging, lighting, etc. of automobiles, and can exhibit stable performance even under adverse conditions of constant vibration and exposure to high temperature, cold, machine oil, wind and rain Elect... Read More
    Rating:
    96%
    from S$48.99
    Min. 2 days
  14. VVF Cable
    Yasaka Electric Wire VVF Cable
    Thorough pursuit of ease of use in electrical work. Workability has been improved, such as the peelability of the sheath and the pullability of the insulation. In addition, regardless of the temperature, you can maintain a moderate degree of flexibility throughout the full season.
    Sheath Thickness (mm)  1.5  Insulation Resistance 20℃(MΩ-km)  50  Rated Temperature (℃)  60  Rated Voltage (V)  600 
    Rating:
    91%
    from S$199.90
    Min. 2 days
  15. Coaxial cable 5D-2V
    Kansai Tsushin Densen Coaxial cable 5D-2V
    Low loss, high cutoff type with constant characteristic impedance in the high frequency range. It is lightweight and has excellent flexibility and workability. Used for audio signal transmission, wireless transmission / reception, connection between signal circuits and devices, and inside devices.
    Conductor Configuration (pcs/mm)  1/1.4  Insulation resistance (MΩ / km)  1000  Withstand Voltage  1000V / min  Capacitance  100Nf/km  Conductor Resistance (Ω/km)(20℃)  11.7  Standard attenuation (dB / km)  183 (at 400 MHz), 281 (at 900 MHz)  Insulation Outer Diameter (mm)  4.8  Characteristic impedance (Ω)  50  Cable  5D-2V  Sheath Outer Diameter (Φmm)  7.3  Approximate Mass (kg/km)  81  Conductor Outer Diameter (Φmm)  External 1 / 5.5, External 2 /-  Sheath Color  Gray  Material (Insulator)  PE (polyethylene)  Material (Sheath)  PVC (vinyl chloride) 
    Rating:
    99%
    from S$29.99
    Min. 2 days
  16. Aluminum Extrusion 2020 Type Standard
    ACE Aluminum Extrusion 2020 Type Standard
    Mass (kg/m)  0.53  Number of Flutes  1 row groove x 1 row groove  Cross-sectional Area (mm 2 194.7  Frame Width (mm)  20  Size (mm)  20×20  Yield Strength (N/mm2 215 or more  Tensile Strength (N/mm2 245 or more  Type  4-sided groove  Elongation (%)  8 or more  Material (Main Unit)  A6063S-T5  Shape  Square  Surface Treatment (Main Unit)  White anodized 
    Rating:
    66%
    from S$6.79
    Min. 2 days
  17. Aluminum Wire
    Hikari Mold Aluminum Wire
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.
    Material  1050 aluminum fabric  Length (mm)  300 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  18. Aluminum frame 2040 type
    ACE Aluminum frame 2040 type
    Mass (kg/m)  0.85  Number of Flutes  1 row groove x 2 row groove  Frame Width (mm)  20  Size (mm)  20×40  Yield Strength (N/mm2 215 or more  Tensile Strength (N/mm2 245 or more  Cross-sectional Area (mm 2 313.8  Type  4-sided groove  Elongation (%)  8 or more  Material (Main Unit)  A6063S-T5  Shape  Rectangle  Surface Treatment (Main Unit)  White anodized 
    Rating:
    70%
    from S$10.99
    Min. 2 days

Other Related Pages