Aluminium case featured products
- MonotaRO Aluminum Tool CaseReliable quality aluminum tool case made by Astage. Light and durable aluminum body. Cushion material (EVA) is pasted on the inside to prevent scratches. Convenient for storing DIY tools, A4 size documents and files. The corner members are round processed specifications that are resistant to impa... Read MoreColor Silver
- ASTAGE Aluminum case doubleLight and durable double door type, aluminum tool case. With a belt that is convenient to carry, the corner members are round processed specifications that are strong against impact. There is a partition plate inside the parts case that is convenient for storing small items.Divider Plate 16 sheets Mass (kg) 3.7 Inner Dimensions (mm) 435×210×165 Outer Dimensions (mm) 460×235×325 Material Aluminum, MDF, EVA Included Accessories Key x2, Belt x1 Storage Capacity Up to approximately 15 kg
- TRUSCO Aluminum Case (One Side Opening) SilverScratch-proof epoxy powder coating is applied. Since the interior is a urethane sponge, the inside of the case is not easily scratched and protects the stored items from impact. Comes with a key that can lock the buckle part. * The interior urethane sponge cannot be removed.Included Accessories Key: 2 shoulder straps: 1 tool insert: 1 Color Silver
- ASTAGE Aluminum Tool CaseLight and beautiful aluminum-like case. With a partition plate that can be moved according to the application. With a key to protect important stored itemsDivider Plate 1 sheet Material Aluminum, MDF, EVA, PVC Included Accessories Key x2
- ASTAGE Aluminum Storage CaseStorage Capacity (Maximum guide) about 20kg As ONE Part Number 1-6498-01 Mass (kg) 2.7 Inner Dimensions (mm) 335×225×260(220+40) Outer Dimensions (mm) 365×275×320 Included Accessories Belt x 1, partition plate x 1, key x 2
- TRUSCO Aluminum Case (Double Door) SilverScratch-proof epoxy powder coating is applied. Since the interior is a urethane sponge, the inside of the case is not easily scratched and protects the stored items from impact. Comes with a key that can lock the buckle part. It is a double door type and comes with a movable inner tray with a par... Read MoreIncluded Accessories Key: 2 shoulder belts: 1 Color Silver
- Settsu Metal Industrial General-purpose case CA seriesA small and simple metal case suitable for a wide range of fields such as electronic measuring equipment. Comes with feet. The feet are riveted and cannot be removed. * Dimensions indicate external dimensions.Color Black / silver Material Steel / Aluminum
- ESCO Aluminum trunk case3mm thick hard urethane pasted partition pearMass (kg) 2 Material Aluminum Esco Part No. EA112AS Height (mm) Upper lid height: 40
- ASTAGE Strong CaseA lightweight tool case with excellent impact resistance. The entire inner surface is treated to protect the stored items. The partition plate can be moved according to the application. There is a pocket on the back of the lid (GT-C and GT-R only)
- IRIS OHYAMA Aluminum CaseAn aluminum tool case that has both a hard texture and durability. It is a double-door type and comes with a movable inner trainer with a partition. Since the interior is a urethane sponge, the inside of the case is not easily scratched and protects the stored items from impact. Comes with a stra... Read MoreTrusco Part No. 325-6332 Inner Dimensions (width W x depth D x height H) (mm) 350 x 210 x 130 (Inner tray height 9.8) Outer Dimensions, Width W x Depth D x Height H (mm) 375×240×265 Mass (kg) About 3.2 Color Silver