Aluminium case lock featured products
- ASTAGE Aluminum case (Dial lock type) Long typeA light and durable aluminum tool case ideal for storing long items. A dial lock type that is convenient for storage. Cushions are laid out to protect the contents.Storage Capacity (Maximum guide) about 15kg As ONE Part Number 1-6498-05 Inner Dimensions (mm) 1205×210×40 Outer Dimensions (mm) 1240×240×110 Mass (kg) 4.8
- LOCK&LOCK Lock & Lock Airtight Container Fresh Keeper* When using in a microwave oven, remove the lid once, and then place the lid on the main body so that it will not be sealed.Shape Square Function With lock function Microwave ○ (Only when not sealed)
- Nihon Lock Service Fastener lockEasy to install! Can be done with a single screwdriver. Simple auxiliary lock for sash * Cannot be used when the gap between the sash and the door is 5 mm or less. Please use the separately sold "Fastener Mate".Material (Main Unit) Stainless steel Material (Rail) Stainless steel
- Nihon Lock Service Fastener Lock with KeyEasy to install! Can be done with a single screwdriver. Since it is a key type, even if an intruder's hand reaches the "fastener lock", there is no need to worry about unlocking it. Simple auxiliary lock for sash * Cannot be used when the gap between the sash and the door is 5 mm or... Read MoreQuantity per Set (pieces) (Number of included keys) 1 Material (Main Unit) Stainless steel Material (Rail) Stainless steel
- IRIS OHYAMA Aluminum CaseAn aluminum tool case that has both a hard texture and durability. It is a double-door type and comes with a movable inner trainer with a partition. Since the interior is a urethane sponge, the inside of the case is not easily scratched and protects the stored items from impact. Comes with a stra... Read MoreTrusco Part No. 325-6332 Inner Dimensions (width W x depth D x height H) (mm) 350 x 210 x 130 (Inner tray height 9.8) Outer Dimensions, Width W x Depth D x Height H (mm) 375×240×265 Mass (kg) About 3.2 Color Silver
- TOCHIGIYA Fastener with lockA stainless steel arm catch with a lock mechanism to prevent accidental release. There is also a tightening force due to the internal spring. Measuring equipment, various cases, etc.RoHS Directive 10 substances Weight (g) 24 Tightening force (N [kgf]) About 68.7 [7] Material SUS304, (Shaft) SUSXM7from S$11.99Min. 2 days
- KANA (KATAYAMA CHAIN) Standard Chain Coupling CaseThe case is designed to rotate as a unit by fixing the coupling and O-ring. Manufactured from all types of aluminum alloy castings. It is split for convenience of installation and inspection. The case holds the boss of the coupling sprocket firmly and is finished so that it is not eccentric. In a... Read MoreType Case only
- Tajima Metal Work Latch lockThe lock itself does not have a locking function and can be locked with a padlock. The latch lock body does not have a locking function. A crime prevention effect can be obtained by using a padlock. * The cosmetic ring is sold separately. (Cosmetic ring order code: 20339183) * Wave washers are no... Read More
- PALMY Front wheel lockA standard box-shaped lock that uses a double lock structure. Comes with a safety mechanism.Included Accessories 1 spare key (2 in total) Type Front wheel lock Finish Chrome-plated
- TRUSCO Aluminum Case (Slim Type)Lightweight and slim body. Since the interior is a urethane sponge, the inside of the case is not easily scratched and protects the stored items from impact. Comes with a key that can lock the buckle part.Mass (kg) 1.95 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 409×289×56 Trusco Part No. 416-2919 Outer Dimensions (Frontage x Depth x Height) (mm) 425×305×68 Color Silverfrom S$119.90Min. 2 days
- PALMY Elastomer Wire LockElastomer resin is used for the cylinder to prevent the car body from being scratched. With a wire length of 2 meters, it has a wide locking range. We have adopted a reversible key that has no front and back. (3 keys included) The key is designed so that it will not come out of the cylinder excep... Read MoreWire Rope Diameter (Φmm) 10 Wire Length (mm) 2000 Mass (g) 450 Included Accessories Magic band, 3 reversible keys Finish Processing Resin Color Smoke Material Steel Type Wire lock
- Tajima (TJM DESIGN) Sefcombe G3 Gold Rock Mug Claw-25Uses a new armored case with a bumper that has excellent shock absorption. Reduces damage to building materials when dropped. Uses strong neodymium magnet mug claws and neodymium magnets (260mT) that firmly attach to steel frames. With a Sef mechanism that does not lose, drop, or search. Lock typ... Read MoreTape Width (mm) 25 Material (Case) ABS resin Material (Cover) Elastomer resin Material (Spring) SK85 (formerly SK5) Material (Tape) SK85 (formerly SK5) Belt Size Can be Hooked (mm) Width: within 60, thickness: within 5.5 Type With lock