All Category

Aluminium door featured products

  1. Slim type rotary screen door
    GIKEN (Kawaguchi Giken) Slim type rotary screen door
    Can be attached to doors with door closers! Can be attached to doors with sleeves and doors with both sleeves! (Use optional items) Automatic winding just by pressing a little. Speed adjustment is also OK. Since it is made of resin, it can be cut with the attached saw blade and is easy to install... Read More
    Rating:
    86%
    from S$169.90
    Min. 2 days
  2. SUS waterproof hinge
    HOSHIMOTO SUS waterproof hinge
    The pin is inserted and removed, making it easy to install. Made of stainless steel and has excellent corrosion resistance. Distribution board, distribution board, control panel, and various other waterproof BOXes.
    Mass (g)  219  Material  Stainless steel (SUS304) 
    from S$17.99
    Min. 2 days
  3. Steel waterproof hinge
    HOSHIMOTO Steel waterproof hinge
    The pin is inserted and removed, making it easy to install. Distribution board, distribution board, control panel, and various other waterproof BOXes.
    Surface Treatment  Pin only trivalent chromate plating  Material  Iron (SPCC)  Mass (g)  57 
    from S$2.99
    Min. 2 days
  4. Stainless Steel Flat Hooded Louver
    Usami Industrial Stainless Steel Flat Hooded Louver
    Flat type standard type.
    Wire mesh  12M  Type  Flat type hood with hood  Material  SUS304 
    Rating:
    97%
    from S$22.99
    Min. 2 days
  5. Super simple screen door M-1
    GIKEN (Kawaguchi Giken) Super simple screen door M-1
    Attached with a tight rail and adhesive tape. Recommended for rental housing and condominiums as it does not scratch the wooden frame. A safe design that does not damage your home with a tight rail and strong magnets. It is also OK for the entrance door of an apartment and the entrance door made ... Read More
    Included Accessories  Saw blade  Mountable height (mm)  1650~2050 
    Rating:
    78%
    from S$99.99
    Min. 2 days
  6. Industrial pressure ventilation fan, fixed louver
    Mitsubishi Electric Industrial pressure ventilation fan, fixed louver
    from S$48.99
    Min. 2 days
  7. Stainless Steel Register A Type for Inner Wall
    Usami Industrial Stainless Steel Register A Type for Inner Wall
    Dimension C (mm)  149  Specification  For interior walls  Dimension B (mm)  246  Cutting depth (mm)  155×205  Dimension A (mm)  196  Dimension E (mm)  Dimension D (mm)  198  Effective ventilation area (cm 2 60.3  Material  (Register) SUS304, (Rexnet) glass fiber 
    Rating:
    87%
    from S$18.99
    Min. 2 days
  8. Stainless steel round hood with hood
    Usami Industrial Stainless steel round hood with hood
    Corrosion resistance is improved by using SUS316.
    Type  Round type with hood 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  9. Round Air Vent Louver (without Net)
    Shinyei Home Create (Former Shinkyowa) Round Air Vent Louver (without Net)
    Color  Silver white  Material  ABS resin  Specification  Without standard mesh  Type  Round galley 
    Rating:
    90%
    from S$6.19
    Min. 2 days
  10. Air Vent Cover without Draining
    IK Air Vent Cover without Draining
    It is a must-have item for modern homes with high airtightness.
    Dimensions, Height x Width (mm)  195×245  Effective ventilation area (cm 2 58.2  Type  Without draining  Material  Styrene resin  Included Accessories  With screws 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  11. Stainless Steel Outdoor Wall Mount Louver A Type
    Usami Industrial Stainless Steel Outdoor Wall Mount Louver A Type
    Cutting depth (mm)  155×205  Dimension A (mm)  196  Dimension C (mm)  149  Dimension B (mm)  246  Material  (Gull) SUS304  Effective ventilation area (cm 2 51.8  Type  Square galley  Specification  For exterior walls  Dimension D (mm)  198  Dimension E (mm) 
    Rating:
    98%
    from S$9.49
    Min. 2 days
  12. Stainless steel type hood with hood FD type
    Usami Industrial Stainless steel type hood with hood FD type
    Type  Garage with M-type hood 
    from S$36.99
    Min. 2 days
  13. louver
    Naigai Energering louver
    Please use it to dissipate heat inside the panel.
    Dimension C (mm)  10  Material  Made of iron  Thickness of Base Material (mm)  1.6  Dimension B (mm)  130  Paint Color  Cream color (Munsell value: 2.5Y9 / 1) 
    from S$86.99
    Min. 2 days
  14. Stainless Steel M Type Hooded Louver
    Usami Industrial Stainless Steel M Type Hooded Louver
    It is a product with a bird net installed. Since the wire mesh plate is removable, maintenance is easy.
    Dimension G (mm)  83  Type  Garage with M-type hood  Material  SUS304 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  15. Stainless steel Underfloor vent Orchid box Sliding
    Usami Industrial Stainless steel Underfloor vent Orchid box Sliding
    Recommended for remodeling houses. (Post-installation)
    Type  Square underfloor vent  Finish  Stainless steel BA material  Dimension E (mm) 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  16. Round louver (also used as cooler cap)
    Shinyei Home Create (Former Shinkyowa) Round louver (also used as cooler cap)
    The stainless steel net is 16 mesh. Normally, it can be used as a garage, but when piping a room cooler, etc., remove the four screws on the front to remove the garage and use it.
    Color  Silver  Type  Round louver (also used as cooler cap)  Material  Aluminum  Finish  Alumite treatment  Dimension d (mm)  10 
    from S$29.99
    Min. 2 days