All Category

Aluminium duct featured products

  1. FujiFlexible (3m)
    Fujimori Sangyo FujiFlexible (3m)
    It can be easily installed on site even in difficult construction. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength when compressed is outstanding, and the risk of damage is greatly reduced. It is a... Read More
    Operating Temperature Range (℃)  -10~100  Length (m)  3 (compression: about 0.8)  Material  Aluminum 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  2. Toyoduct AL-N (4m)
    Denka Toyoduct AL-N (4m)
    In addition to being easy to install on-site even in difficult construction, it is very convenient for storage and storage as it compresses 4m to 1m. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength... Read More
    Length (m)  4 (1 when compressed)  Material  Aluminum 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  3. Spiral Y
    KURIMOTO Spiral Y
    Thickness t (mm)  0.6  Material  Galvanized steel sheet 
    Rating:
    88%
    from S$32.99
    Min. 2 days
  4. Super Compact Flexible Duct
    KURIMOTO Super Compact Flexible Duct
    The S type flexible is specially processed by our technological development and the length is shortened to 0.5m, but it can be extended up to 3m in a straight line. Please extend it when using. Convenient for storage and transportation.
    Length (m)  3 (0.5 when compressed)  Melting Point (℃)  Al660  Heat Resistance  (Allowable temperature) 100 ℃ 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  5. Flexible Air Duct
    ESCO Flexible Air Duct
    It can withstand high pressure. It is tough due to the double-layered aluminum foil mechanism. It can be freely deformed, so it is easy to install in high places. The aero duct can be installed, but there is a little friction loss, but the center flows smoothly. There is no problem with shrinkage... Read More
    Operating Temperature Range (℃)  -20~+120  Length (m)  10 
    from S$159.90
    Min. 2 days
  6. Aluminum Compact Flexible (S Type)
    KURIMOTO Aluminum Compact Flexible (S Type)
    It is a standard product of Kurimoto Aluminum Flexible. The S type flexible is specially processed by our technological development and the length is compressed to 1 m, but it can be extended up to 4 m in a straight line. Please extend it when using. Convenient for storage and transportation.
    Melting Point (℃)  Al660  Length (m)  4 (1 when compressed)  Heat Resistance  (Allowable temperature) 100 ℃ 
    Rating:
    89%
    from S$27.99
    Min. 2 days
  7. Flexible duct (aluminum)
    TOSHIBA CARRIER Flexible duct (aluminum)
    * Do not use in places with high humidity such as a bathroom.
    Dimension C (mm)  1000~4000  Suitable Pipe Diameter (Φmm)  75  Dimension A (mm)  82  Material  Aluminum alloy night  Dimension B (mm)  75 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  8. Spiral Elbow 90 °
    KURIMOTO Spiral Elbow 90 °
    Thickness t (mm)  0.6  Dimension R  1.0D  Specification  90 ° bend pipe  Material  Galvanized steel sheet 
    Rating:
    87%
    from S$24.99
    Min. 2 days
  9. Disposable flexible duct
    TRUSCO Disposable flexible duct
    Since it can be cut with a utility knife, you can use it in your favorite size. * Cannot be installed on HJF-300.
    Duct Diameter (Φmm)  330  Trusco Part No.  352-7115  Body fabric thickness (mm)  0.028  Length (m)  Maximum Nozzle Diameter of Suitable Blower (Φmm)  320  Specification  With rope for fan body mounting  Mass (kg)  2.0 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  10. Flexible duct for exclusive use of jet swivel fan
    Suiden Flexible duct for exclusive use of jet swivel fan
    Duct-to-duct connection is easy. If you need a long duct, please purchase as many as you need.
    Type  SP duct (simple duct for light work)  Length (m) 
    Rating:
    80%
    from S$249.90
    Min. 2 days
  11. Miles flexible (iron flexible)
    FUKAGAWA Miles flexible (iron flexible)
    It is a product with excellent heat resistance and fire resistance using electrogalvanized steel sheet. It is stretchable and can be easily bent by hand. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed a... Read More
    Rating:
    100%
    from S$43.99
    Min. 2 days
  12. Aluminum Flexible (W Type)
    KURIMOTO Aluminum Flexible (W Type)
    Two layers of soft aluminum foil are layered and rock seamed. The result is increased strength and supple flexibility. This product is compressed to 1m in length, but it can be extended up to 2m in a straight line. Please extend it when using.
    Melting Point (℃)  Al660  Length (m)  2 (1 when compressed)  Heat Resistance  (Allowable temperature) 100 ℃ 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  13. Flexible duct (wind pipe / standard type)
    TRUSCO Flexible duct (wind pipe / standard type)
    Comes with a diaphragm type reducer that supports blowers of various diameters. It does not easily collapse even when bent, and ducts can be easily connected to each other. A duct for both suction and exhaust using a fabric certified by the Japan Fire Retardant Association. We use fabrics that do... Read More
    Body fabric thickness (mm)  0.33  Length (m)  Surface  Laminated PVC sheet  Material (Main Unit)  Polyester fiber fabric  Type  Standard type  Structure  With reducer 
    Rating:
    80%
    from S$229.90
    Min. 2 days
  14. Aluminum Flexible Duct
    TRUSCO Aluminum Flexible Duct
    Has excellent weather resistance, durability, and workability. There is no air leakage and it is flexible and stretchable. 10m is as compact as 0.75m. Intake and exhaust ducts for air conditioning.
    Operating Temperature (℃)  -20~80  Length (m)  10 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  15. Flexible duct for exclusive use of jet swivel fan
    Suiden Flexible duct for exclusive use of jet swivel fan
    Duct-to-duct connection is easy. If you need a long duct, please purchase as many as you need. * The G duct is made of flame-retardant glass cloth, but please note that a hole will open if the duct is directly exposed to sparks.
    Length (m) 
    Rating:
    60%
    from S$259.90
    Min. 2 days
  16. Kana aluminum duct
    Kanaflex Kana aluminum duct
    It can be expanded and contracted and bent, making it easy to pipe in narrow spaces. Easy to cut and install, and easy to plumb. For ventilation fans in houses, condominiums, stores, etc. For air conditioning of buildings such as buildings.
    Material  Aluminum foil (laminated), steel wire  Length (m)  Operating Temperature Range (℃)  10~80 
    from S$119.90
    Min. 2 days
  17. Free joint L
    Panasonic Free joint L
    A cover for piping along uneven walls. Since the center of the bottom surface is split in the length direction in advance, it can be installed so as to cover the piping. * Be sure to use a joint saddle to connect to the refreshing duct body. (Cut the straight part at the end.) * The straight part... Read More
    Length (mm)  1000  Type  Free joint 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  18. Spiral Reducer
    KURIMOTO Spiral Reducer
    Thickness t (mm)  0.6  Material  Galvanized steel sheet 
    Rating:
    91%
    from S$25.99
    Min. 2 days
  19. Metal duct MD-18
    Kanaflex Metal duct MD-18
    Uses aluminum glass cloth and reinforcing core (SPTE) reinforcing core. Lightweight and flexible duct, easy to store, store and transport. The aluminum glass cloth sheet used has excellent flame retardancy. It is a disaster prevention grade 1 pass product. It is easy to cut and install, and plumb... Read More
    Allowable pressure (MPa)  (Normal temperature) 0.007 or less  Operating Temperature Range (℃)  -20~180  Length (m) 
    Rating:
    40%
    from S$249.90
    Min. 2 days
  20. M CADUCT D flexible extension set
    MASARU INDUSTRIES M CADUCT D flexible extension set
    Used to extend the duct flex. There are 2 mounting screw holes (Φ4 dish).
    from S$23.99
    Min. 2 days

Other Related Pages