Aluminium pipe fittings featured products
- Fujitec Japan Black pipeBlack baking finish on iron pipeMaterial / Finish Iron pipe / black baked paint
- Japan Green Cross JIS Plumbing Identification Display Sticker <Vertical Type> Steam RelatedMaterial Aluminum sticker Type of Sign Stickerfrom S$13.99Min. 2 days
- IMAO Rubber protection capBy attaching it to the hexagon bolt head, it prevents scratches on the work.Color (Body) Black Hardness (body) Shore A70from S$4.59Min. 2 days
- CK METALS Black Long NippleSurface Treatment As-cast Standard JIS B 2302 Shape Nipple Type of Thread PT screwfrom S$2.59Min. 2 days
- CK METALS White Long NippleStandard JIS B 2302 Shape Nipple Type of Thread PT screwfrom S$2.59Min. 2 days
- Mory Industries MS Stainless Steel Coated PipeStainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read MoreFinish # 400 mirror polishing (side view) Specification There is a curing bag
- MonotaRO Long Nipple Stainless SteelFor piping that allows fluids to pass through. * Please refrain from using it for any other purpose. * The printed stencil may be visible on the stainless steel pipe.Maximum Operating Pressure (MPa) 1 Shape Nipple Type of Thread PT screw Material Stainless steel (SUS304)
- CK METALS Black Cast iron joint flange 10KThe material of the CK cast iron joint flange is malleable cast iron (FCMB) or spheroidal graphite cast iron (FCD), which has 1.5 times or more strength compared to gray cast iron (FC), and does not crack.Surface Treatment As-cast Shape Flange Standard JIS B2239 Type of Thread PT screwfrom S$8.99Min. 2 days
- KITZ Cap threaded fittingsStainless steel with excellent corrosion resistance KITZ Stainless steel threaded fittings are austenitic with high corrosion resistance. Manufactured from (Ni-Cr nickel-chrome) metal. This metal contains several types of steel with different chemical compositions, but the austenitic stainless st... Read MoreMaterial SCS13A Suitable Fluid Steam, air, gas, oil, pulsating water Type Threaded joint Shape capfrom S$4.89Min. 2 days
- YODOSHI Stainless Steel Long NippleMaximum Operating Pressure (MPa) 1.0 Shape Nipple RoHS Directive Non regulated Type of Thread PT screw Material Stainless steel (SUS304)
- CK METALS Tee Malleable Iron Pipe Fitting (Black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape Tee
- ACE Rubber Cap for PipeAs this is an overseas product, the size of the product may vary slightly.Material Rubber
- CK METALS Black Barrel NippleSurface Treatment As-cast Standard JIS B 2302 Shape Nipple Type of Thread PT screwfrom S$2.29Min. 2 days
- CK METALS Cap Malleable Iron Pipe Fitting (Black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape capfrom S$4.39Min. 2 days
- CK METALS Coat Long nippleStandard JIS B 2302 Shape Nipple Type of Thread PT screw Surface Treatment Resin coatingfrom S$4.89Min. 2 days
- CK METALS Cross malleable cast iron pipe fitting (black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape crossfrom S$13.99Min. 2 days
- O.N. INDUSTRIES (ONK) Reducing Tee Stainless Steel Threaded Fitting* Prior to equipment, when flowing gas such as air that may cause permeation leakage from the gasket, apply gasket paste thinly and evenly to the surface and inner diameter cross section of the gasket.RoHS Directive 10 substances Nominal Pressure 10K Type of Thread PT screw Material Stainless steel (SUS304) Shape Tee Type Threaded joint
- CK METALS Union malleable iron pipe fittings (black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape Unionfrom S$8.99Min. 2 days
- CK METALS Reducing sockets Malleable cast iron pipe fittings (black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape Reducing socketfrom S$4.59Min. 2 days