Aluminium plate featured products
- Hikari Aluminum Plain SheetA metal material suitable for hobbies and crafts. Materials for various repairs, hobbies, and DIY Aluminum plates that are lightweight and have excellent workability. Ideal for accessory cases, partitions, nameplates, crafts, interiors, etc. * Be careful when handling as there is a risk of injury... Read MoreType Flat plate
- Hikari Mold Aluminum Plain Sheet APIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material 6063 aluminum Surface Treatment Anodized finish
- AS ONE Aluminum Plate* We do not deliver to private homes (detached houses / apartments). * Because it is a cutting material, there are some scratches on the surface. note that.Type A5052 Classification of the Hazardous Non-dangerous goodsfrom S$17.99Min. 2 days
- Kyuho Aluminum Plain SheetLight and easy to cut, easy to work with. A metal material that is forever beautiful and does not rust. For roofs, rain doors, clothes drying, bathrooms, laundry storage, ventilation openings, handicrafts, gardening kennels, etc. For pets, and for repairing dwellings!Refining H24 Type Flat plate Material Aluminum (A1050)
- Hikari Mold Aluminum Flat Plates APSTIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material 6063 aluminum Surface Treatment Stainless color finish Length (mm) 1000 Thickness (mm) 2
- Hikari Aluminum Sheet, Sheet Type, with AdhesiveSince it is adhesive, it can be easily installed by simply peeling off the backing paper. For repairs such as around water.Thickness (mm) 0.2 Mass (g/pack) 181 Mass (g) 181 Length (mm) 300 Width (mm) 300 Trusco Part No. 381-5170 Material Aluminum (A1050)
- Hikari Stainless Steel Plain SheetGeneral stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.Melting Point (℃) 1427~1510 Specific Gravity About 7.70 Type Flat plate Adhesive None Material Stainless steel (SUS430)
- Hikari Aluminum mini plate mesh typeThe lightest of all metals. Excellent corrosion resistance and workability. Since it is not toxic, it is widely used in food containers. Small cases, dividers, nameplates, crafts, interiors, etc.Thickness (mm) 0.3 Mesh Size 18 Width (mm) 200 Length (mm) 300 Melting Point (℃) 659 Specific Gravity About 2.70 Material Aluminum (A1050) Type Flat plate Refining H24
- Hikari Aluminum Plain SheetIt is a metal material suitable for hobby and DIY, etc. Various repair, hobby, DIY material It is an aluminum flat plate that is lightweight and has excellent workability. It is ideal for small cases, partitions, nameplates, work, interiors, etc.Surface Treatment B2 anodized Material Aluminum (A6063)
- Shinwa Rules Steel Sheet with AdhesiveYou can easily cut it to the required dimensions with scissors or a cutter. Since it is a sheet, it can be attached to curved surfaces. Steel sheet that allows the use of magnets * Adsorption power is a guide. * Keep away from directional compasses, watches, cards, and precision equipment.Mass (g) 13 Dimension (mm) 200×100×0.2 Material Iron Product Type With adhesive tape
- Hikari Aluminum plate (rolled type)Lightweight, excellent in workability, and easy to recycle. With adhesive tape, it can be easily installed. For repairs such as around water.Trusco Part No. 404-8610 Width (mm) 600 Remark With adhesive Mass (g) 4800 Length (m) 20 Material Aluminum Thickness (mm) 0.1from S$779.90Min. 2 days
- Hikari Brass Plate Sheet TypeIt is a metal material suitable for hobbies and crafts. It is a brass plate with excellent workability for various repairs, hobbies, and DIY materials. It is ideal for etching, nameplates, interiors, crafts, and various repairs. * Be careful when handling as there is a risk of injury on the cut s... Read MoreMaterial Brass Type Flat plate
- ESCO Aluminum Composite PlatesAluminum + polyethylene resin + aluminum sandwich structure Excellent workability, light weight, durability, heat resistance, and sound insulation. The paint / product is not glossy (matte type)Thickness (mm) 3.0 Material Aluminum, polyethylene resin
- KENIS Aluminum sheet● It is convenient when sterilizing instruments. You can choose between the foil type and the seat type.Thickness (μm) 15 Material Aluminumfrom S$22.99Min. 2 days
- Hikari Acrylic cast boardBulletin board / advertising board / lighting equipment / display Acrylic board that is weather resistant and easy to process. It is one of the few plastics that can withstand harsh conditions such as outdoor use and lighting, and has excellent weather resistance. Suitable for machining such as *... Read More
- MIRAI INDUSTRY Fitting for plastic ductIt is a joint of the plastic duct body. You can secure an interval for adjusting expansion and contraction due to temperature changes. * Leave a space of 4 to 7 mm between the main body of the plastic duct and set a gap for adjusting the expansion and contraction.Material Plasticfrom S$3.59Min. 2 days
- Hikari Stainless PunchingGood heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment. Repairs, nameplates, interiors, crafts, water supplies, etc.Thickness (mm) 0.6 Melting Point (℃) 1399~1454 Hole Diameter (Φmm) 6 Cell Spacing (mm) 9 Specific Gravity About 7.90 Material Stainless steel (SUS304)
- No Brand Aluminum rail SSRB (no hole type)As a mounting rail for sensor switches of FA equipment, as other auxiliary members * No holes are drilled. Please process it in any place and use it.Material A6063S-T5 Surface Treatment White anodized
- Kyuho Stainless SheetMaterial Stainless steel (SUS430) Adhesive None Type Flat plate