Aluminium rod featured products
- Myzox New Aluminum Measuring RodLight and durable aluminum scale "New Rod". It can also be used as a replacement for the inspection rod. Please use the inspection bracket for the combination. With a rib in the center, it has a structure that is resistant to warping, bending, and breaking.Thickness (mm) 6 Rod Width (mm) 60
- Hikari Mold Aluminum Round PipeIt is a general-purpose mold material that is commonly used.
- Kameda Denki Round supporterA steel supporter that is convenient for mounting boards, protective covers, and parts. The split groove on the head allows tightening with a flat-blade screwdriver.RoHS Directive 10 substances Surface Treatment 3C trivalent chromate Material Iron SS400 Type Phillips screw Specification RoHS compliant product (3C)
- Hikari Aluminum Round PipeIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.Overall Length (mm) 995 Surface Treatment B2 anodized Material Aluminum (A6063)
- No Brand Round Pipe (Male / Female Type SUS)Shape One end male screw, one end female screw Material SUS304
- TRUSCO New RodA graduated rod for site-recorded photographs. Light and durable aluminum scale staff. There are many sizes and combinations. Site record photography rodMaterial Made of aluminium Thickness (mm) 6 Width (mm) 60
- Osaka Spirit Dimensional cut (Iron / Unichrome plating) Inch wit Length 285mmOverall Length (mm) 285 Type Fully threaded Material SS400 Unichrome plating Surface Treatment Unichrome Thread Type Wit
- HOSHIMOTO Round Pipe SpacerMaterial Iron (SS) Surface Treatment Trivalent chromate plating
- Shinohara Electric Round postRoHS compliant. The height can be adjusted to 120 mm or 150 mm by connecting the two. For fine adjustment of 2.1mm and 2mm, insert a washer. There is a (-) groove on the head of the main body so that it can be tightened with a (-) screwdriver. Please use it as an adjustment bracket for the mounti... Read MoreRoHS Directive 10 substances Material Made of steel Finish Trivalent chromate finish
- Tajima (TJM DESIGN) High rod 5-piece setConvenient to carry with 4 short-distance type staff (30/50/70 / 100 cm) and 2 high rod cross metal fittings together. The storage case is made of lightweight nylon, waterproof, and is the size of a case that can hold a high rod of 110 cm. Aluminum rod set for record photography * Do not repair, ... Read MoreMass of Main Unit (g) 1200 Length (mm) 300・500・700・1000 Thickness (mm) 6 Rod Width (mm) 60 Trusco Part No. 813-4502 Material (Main Unit) Aluminum Material (Case) Nylon Dimensions, Height x Width x Thickness (mm) Storage case / 90 × 1100 × 50 Outer Dimensions (mm) Vertical 1100 x horizontal 90 x depth 50
- Yasuda Aluminum Square Pipe Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized) Dimension Tolerance (mm) ± 0.38 (JIS4100 normal thickness)
- Yasuda Aluminum Round Pipe PhosphateIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Dimension Tolerance (mm) ± 0.12 (JIS 4080 ordinary thickness) Material Aluminum (A6063TD) Thickness t (mm) 0.5
- TAKIGEN MFG Threaded tube (L25 × Φ20 × M10)You can choose the size according to your application. Distribution board / control board / knurled knob receiverTAKIGEN code 13488 Dimension D (Φmm) 20 Dimension L (mm) 25 Thread Size M M10 Surface finish Phosphatefrom S$1.29Min. 2 days
- Tajima (TJM DESIGN) High rod cross bracket● Each size of high rod can be used. ● The rod movement is smooth, alignment is easy, and rotation is smooth. ● You can take clear recorded photos with almost no scale.Mass of Main Unit (g) 110 Trusco Part No. 796-5044 Outer Dimensions (mm) Vertical 68 x horizontal 72 x depth 25from S$19.99Min. 2 days
- No Brand Hexagonal support (male and female type electroless nickel plating)RoHS Directive 6 substances Surface Treatment Electroless nickel Type Male female Material SS400from S$4.59Min. 2 days
- Hikari Aluminum round bar B2 anodizedA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly workable aluminum round barFinish B2 anodized Overall Length (mm) 995 Material Aluminum Dimension (Φmm) 15from S$24.99Min. 2 days
- HOSHIMOTO Iron round bossBOX for switchboard, control panel, instrument panel.Material Iron fabric (SS400)
- No Brand Hexagonal prop (male and female type, black dyed)RoHS Directive 6 substances Surface Treatment Iron oxide coating Type Male female Material SS400