Aluminium table featured products
- MonotaRO Folding Workbench AluminumIt is a workbench that can be used in various situations such as car washing and other cleaning. You can choose from 3 sizes according to the application according to the height and the length of the top plate. Since it is foldable, it can be stored in a small space even when stored. * Be sure to... Read MoreMaximum Working Load (kg) 100 Type Folding standard type
- TKG TKG PRO (Professional) Excalibur Pan (without lid)TKG PRO Excalibur Induction Cooker Compatible Commercial Pot [IH] Excalibur coating with strong wear resistance. Ideal for cooking ingredients that tend to stick, such as curry and stew roux. In addition, it is easy to wash and clean. The handle part is spot-welded and double-processed with a tac... Read MoreMaterial Stainless steelfrom S$119.90Min. 2 days
- Amon Industry Wiring connectorYou can easily branch the wiring with pliers without cutting the cord or stripping the coating. For branching wiring cords. It is not waterproof. Branch within the capacity of the power cord. It cannot be reused. * Product specifications are subject to change without notice. * Please check the we... Read More
- Sumibe Techno Plastics Sumitomo Color Soft Cutting BoardSoft type cutting board Information It is used by placing it on a cutting board or a counter. It can also be used as an underlay mat for tableware. Please do not use it for heavy cutting using a deba knife or for hitting objects. antibacterial. Since it uses a material with better heat resistance... Read MoreMaterial Polyethylene
- MonotaRO Aluminum LadderMade of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. Since it is foldable, it can be stored in a small space even when stored. * Be sure to read the attached instruction manual before use.Maximum Working Load (kg) 80 Specification Folding standard type
- TRUSCO L Type Clamp (Standard Type)Tightening is smooth due to the adoption of a steel T-handle.Type L clamp/F type clamp Material (Main Unit) Medium carbon steel (S45C)from S$39.99Min. 2 days
- Amon Industry Fixing Bracket (90 Degrees)A cation electrodeposition coating finish that has a beautiful surface finish and is resistant to rust. For attaching and fixing electrical components and accessories such as retrofit horns. * Product specifications are subject to change without notice. * Please check the website before purchasing.
- PROXXON Micro Milling TableA versatile milling table that enables fine milling. By combining with a micro cross table that specializes in precision work, finer work is possible. In addition, it is space-saving and can be easily worked at home. Wood and metal processing * Do not use end mills with a blade diameter of 3.0 mm... Read MoreDimension (mm) (Stand part, vertical slide amount) 90 Handle scale 0.5mm / 1 scale (1 rotation / 2mm) Power Input (V) 100 50/60Hz Rated usage time (minutes) 15 Rotational speed (min -1 [times / min]) 3,500 to 17,000 (speed control) Power Consumption (W) 55 Mass (kg) 7 Dimensions (width x depth x height) (mm) Aircraft: 265x275x370 Table Dimensions (mm) Cross table: 210x70 (with T-slot) Collet chuck dimensions (Φmm) For 2.35 / 3.0mmfrom S$469.90Min. 2 days
- DIATEX PYOLAN Painting / Architectural Curing Tape Y-09-GRCuring tape with a good balance of tensile strength, hand-cutting property, adhesive strength, and re-peelability With the 40th anniversary of the birth of Piolan Tape, we have renewed the biomass mark acquisition product (renewal product) with environmentally friendly specifications containing b... Read MoreTape Thickness (mm) 0.16 Adhesive Strength (N/10mm) 4.8 Tensile Strength (N/10mm) 56 Adhesive Acrylic Color Green Base Material Polyethylene cloth
- MonotaRO Connector for Cable TapPower can be easily removed without peeling the coating. * Do not use for anything other than its intended purpose.Material Nylon
- MonotaRO Clamp L Type StandardSince the arm slides up and down, it can be adjusted quickly and tightened. With a rubber hit, it does not damage the object. It can be widely used for factory work, machine work, automobile maintenance, woodworking work, farm equipment repair, carpentry work, etc. * Do not use for anything other... Read MoreMaterial # 45 carbon steel (forged) Material (Main Unit) # 45 carbon steel (forged) Dimension A (mm) 15.7 Dimension B (mm) 7.7 Clamping Force (kg) 70 Jaw Depth (mm) About 80 Type L clamp/F type clamp
- MonotaRO Aluminum Tool CaseReliable quality aluminum tool case made by Astage. Light and durable aluminum body. Cushion material (EVA) is pasted on the inside to prevent scratches. Convenient for storing DIY tools, A4 size documents and files. The corner members are round processed specifications that are resistant to impa... Read MoreColor Silver
- PEARL METAL Deep-fried cook iron stepped two-handed tempuraBottom thickness (mm) 0.7from S$14.99Min. 2 days
- Flex System Retrofit type (resin fixed type)Since it uses epoxy resin with strong adhesiveness, it is firmly fixed and there is no need to worry about it coming off. The embedding holes are completely filled with resin, so there is no risk of water infiltration. The yellow coloring of the PP (polypropylene) coating makes it easy to identif... Read Moredimension, D1 (mm) 19from S$229.90Min. 2 days
- ENTEC Polycarbonate Cook BowlIt is a resin cook ball that is transparent like glass. It is heat resistant and can be used in microwave ovens and dishwashers.Heat Resistance Temperature (℃) -30~+140 Material Polycarbonate Microwave ○