All Category

Aluminium tube featured products

  1. Aluminum Round Pipe
    Hikari Mold Aluminum Round Pipe
    It is a general-purpose mold material that is commonly used.
    Rating:
    92%
    from S$1.99
    Min. 2 days
  2. Aluminum Round Pipe
    Hikari Aluminum Round Pipe
    It is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.
    Overall Length (mm)  995  Surface Treatment  B2 anodized  Material  Aluminum (A6063) 
    Rating:
    91%
    from S$5.39
    Min. 2 days
  3. Stainless Round Pipe
    Hikari Mold Stainless Round Pipe
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.
    Inner Diameter Tolerance (mm)  ±0.05  Outer Diameter Tolerance (mm)  ±0.05 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  4. Black Round Pipe
    Hikari Mold Black Round Pipe
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts. It is used in a wide range of applications such as various parts.
    Length (mm)  1000  Thickness (mm)  Color  Black  Material  Hard ABS 
    Rating:
    93%
    from S$3.49
    Min. 2 days
  5. MS Stainless Steel Coated Pipe
    Mory Industries MS Stainless Steel Coated Pipe
    Stainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read More
    Finish  # 400 mirror polishing (side view)  Specification  There is a curing bag 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  6. All Stainless Steel Pipe
    Mory Industries All Stainless Steel Pipe
    Decorative and structural stainless steel pipes with excellent aesthetics, corrosion resistance, durability, strength, etc. and maintenance-free abrasive finish are used for handrails and protective fences, and are indispensable materials for current building structural materials. It is widely us... Read More
    Finish  # 400 mirror polishing (side view) 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  7. Aluminum Round Pipe Silver (B2 Anodized)
    Yasuda Aluminum Round Pipe Silver (B2 Anodized)
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Length (mm)  1000  Material  Aluminum (A6063S-T5)  Surface Treatment  B2 anodized (white anodized) 
    Rating:
    90%
    from S$6.89
    Min. 2 days
  8. DC A type bracket
    Osaka Spirit DC A type bracket
    Material (screw)  Iron / nickel plating  Included Accessories  Tapping screw  Material (Main Unit)  ZDC / chrome plating 
    Rating:
    94%
    from S$4.39
    Min. 2 days
  9. Aluminum Round Pipe Phosphate
    Yasuda Aluminum Round Pipe Phosphate
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Length (mm)  1000  Dimension Tolerance (mm)  ± 0.12 (JIS 4080 ordinary thickness)  Material  Aluminum (A6063TD)  Thickness t (mm)  0.5 
    Rating:
    91%
    from S$3.99
    Min. 2 days
  10. Urethane Pipe
    Ohtsu chemical Urethane Pipe
    Heat resistance (use limit) temperature (℃)  -10~90  Embrittlement Point (℃)  -20  Specific Gravity  1.13  300% Modulus (MPa [kgf/cm 2])  16.2[165]  Tensile Strength (MPa [kgf/cm2])  29.4[300]  Compression Set (%)  36  Rebound Resilience (%)  43  Elongation at Break (%)  450  Tear Strength (KN [kgf/cm])  69[70]  100% Modulus (MPa [kgf/cm 2])  8.0[82]  Hardness (JIS A)  90  Type  Pipe  Material  Urethane hardness 90 
    Rating:
    91%
    from S$3.49
    Min. 2 days
  11. White ABS Round Bar
    Hikari Mold White ABS Round Bar
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts.
    Length (mm)  1000  Material  Hard ABS 
    Rating:
    87%
    from S$1.39
    Min. 2 days
  12. Aluminum channel 1820mm
    Hikari Aluminum channel 1820mm
    Height (mm)  12  Thickness (mm)  Length (mm)  1820  Width (mm)  14  Type  Channel  Material  Aluminum  Trusco Part No.  849-3793 
    from S$99.90
    Min. 2 days
  13. ICS Round Pipe 3650
    Ishikawa Giken Industry ICS Round Pipe 3650
    A pipe in which 0.1 mm tenless strip is adhered to a steel pipe Luggage racks, ceiling grip pipes, handrails, seat frames, driver's seat enclosures, protective shelves, wall shelves, doorway guide stanchions, clotheslines, storage hangers and shelves, etc. * The maximum load capacity is just ... Read More
    Finish  # 400 mirror polishing (side view)  Length (mm)  3650  Material  Steel + SUS304  Specification  There is a curing bag 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  14. Wood Dowels
    Sumflex Wood Dowels
    It is a product that is inserted into a dowel hole to connect wood.
    Material  wood 
    Rating:
    94%
    from S$9.99
    Min. 2 days
  15. White Round Pipe
    Hikari Mold White Round Pipe
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts.
    Length (mm)  1000  Material  Hard ABS  Color  White 
    Rating:
    87%
    from S$1.79
    Min. 2 days
  16. Brass Round Pipe
    Hikari Mold Brass Round Pipe
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.
    Material  C-2700T 
    Rating:
    95%
    from S$5.19
    Min. 2 days
  17. Aluminum Plain Sheet
    Hikari Aluminum Plain Sheet
    It is a metal material suitable for hobby and DIY, etc. Various repair, hobby, DIY material It is an aluminum flat plate that is lightweight and has excellent workability. It is ideal for small cases, partitions, nameplates, work, interiors, etc.
    Surface Treatment  B2 anodized  Material  Aluminum (A6063) 
    Rating:
    94%
    from S$2.49
    Min. 2 days
  18. SSA Spur Gear
    KHK Gears (Kohara Gear Industry) SSA Spur Gear
    Tooth Surface Hardness  194HB or less  Pressure Angle (°)  20  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Tooth Type  Normal teeth  Material  S45C  Shape  S5  Type  Spur gear 
    Rating:
    93%
    from S$7.99
    Min. 2 days
  19. Bracket (for tip)
    ESCO Bracket (for tip)
    Material  Zinc die casting  Shape  Direct stop 
    from S$11.99
    Min. 2 days
  20. Double socket
    HILOGIK Double socket
    Stainless steel pipe / pipe bracket metal fittings series
    Shape  Double socket  Included Accessories  Mounting screw  Material  Brass 
    Rating:
    100%
    from S$11.99
    Min. 2 days