Aluminum brazing rod featured products
- Shinfuji Burner Brazing Material with FluxA wax material that can easily join metals. For brazing dissimilar metals.Length (mm) 300
- Shinfuji Burner All-purpose solderThe working temperature is low, suitable for beginners. With 5g of fluxOperating Temperature (℃) 220 Wire diameter (mm) 2 Trusco Part No. 376-9208 Length (mm) 300from S$17.99Min. 2 days
- TRUSCO Air duster lever type, hanging type, plug typeThe air mounting port can be mounted from two directions, up and down. For general dust work.Maximum Operating Pressure 1.0 Air Nozzle Port 1/4 plug Overall Length (mm) 110 Nozzle Diameter (Φmm) 2 Mass (g) 234 Nozzle Length (mm) 24 Trusco Part No. 276-0274 Compressed Air Connection G1/4 Nozzle Connection G1/8 Type of Connection Plug
- STS Industrial endoscope with LCD monitorFor inspection and observation of hard-to-see places! Equipped with a CMOS camera with high-brightness LED equivalent to dustproof and waterproof IP67 and a large 3.5-inch LCD color monitor. With the high-brightness LED (with 2 tips), you can see while maintaining the brightness even in a dark pl... Read MoreOperating Temperature Range (℃) 0~45 Cable Length (m) 1 Power Supply 1 x 9V alkaline battery Dimension (mm) 215×156×96 Operating Humidity Range 5% to 95% RH (no condensation) Lens 60° Sensor CMOS sensor Screen specifications TFT color
- Shinwa Rules Convex tough gear with SD holderEquipped with a belt holder and fall prevention cord as standard equipment. Equipped with a shock absorbing protector. Long-life nylon coated tape. Convex used for length measurement, etc. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may... Read MoreTape Width (mm) 25 Material (Main Unit) ABS resin JIS Standard First grade Material (Tape) Steel Type With lock
- TRUSCO Aluminum Hard SolderIt has excellent fluidity and a beautiful finish. Can be anodized. Aluminum and aluminum (aluminum to each other) for brazing only * Be sure to use the flux for aluminum hard wax (TRZ-201).Wire diameter (mm) 1.6 Tensile Strength (N/mm2) 245 Trusco Part No. 329-1553 Length (mm) 500 Melting Point (℃) 580 Mass (g) About 2.8 Material Aluminum wax
- Shinfuji Burner Aluminum Hard SolderIt has excellent fluidity and a beautiful finish. For exclusive use with aluminum brazing. Flux (RZ-201) is required.Trusco Part No. 376-9178 Mass (g) 25 Operating Temperature (℃) 580 Diameter x Length (Φmm x mm) 2.0×300 Wire Diameter Φ(mm) 2.0 Length (mm) 300
- Shinfuji Burner Aluminum SolderThe melting point is low and the work is relatively easy. Can be used for brazing aluminum and dissimilar metals. Flux (RZ-203) is required.Trusco Part No. 376-9194 Operating Temperature (℃) 380 Length (mm) 300 Wire diameter (mm) 3
- TRUSCO Aluminum SolderThe melting point is low and the work is easy. Brazing of aluminum and aluminum and aluminum and different metals (iron, stainless steel, etc.). * Be sure to use the flux for aluminum solder (TRZ-203).Wire diameter (mm) 2.0 Tensile Strength (N/mm2) 294 Trusco Part No. 329-1561 Melting Point (℃) 380 Length (mm) 500 Mass (g) About 10 Material Zinc alloyfrom S$149.90Min. 2 days
- Asahi Engineering Easy welding kitA simple welding kit that does not require equipment and allows you to work quickly anywhere with a gas burner. For welding and repair of aluminum.Mass (g) 637 Rod Diameter (Φmm) 3 Trusco Part No. 836-6217 2018 Trusco page 7 0341 Length (mm) 450from S$159.90Min. 2 days
- Shinfuji Burner Aluminum hard wax for beginnersThe industry's first wax material with built-in flux! Suitable for easy and powerful piping work. Just add wax to the heated base material. With stationary brazing is also possible.Rod Diameter (Φmm) 1.6 RoHS Directive 10 substances Tensile Strength (N/mm2) 245 Length (mm) 300 Working temperature range (℃) 580 Outer Dimensions (mm) Φ1.6×300
- Shinfuji Burner Powder brazing materialBy applying brazing material to the joints in advance, it is not necessary to determine the melting point, so even beginners can easily braze. The brazing finish is beautiful, and the extra use of brazing material can be suppressed. Since the wax material and flux are mixed as much as they are us... Read MoreRoHS Directive 10 substances Included Accessories With stirring spatula
- HAKKO Roll Solder WireLead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tarStandard JIS Z 3282 A class equivalent Type RA
- THANKO (Electronics) 360-degree joystick industrial endoscopeThe "tip 360 degree joystick industrial endoscope" is a 360 degree movable industrial endoscope with a tip camera diameter of 6 mm. The tip camera moves smoothly with stick operation, and you can adjust the camera to the place you want to check at will. The flexible cable with a cable l... Read MoreCable Length (m) 1 Body dimensions (width W x height H x depth D) (mm) 105×245×90 Focal Length (mm) 10~100 Viewing Angle 120 degrees Illuminance (Lx) 20000 Display 3.5 inch TFT Battery Capacity (mAh) 3300 Mass (g) 392 (including cable) Battery Voltage (V) 4.2 Number of Pixels 450,000 pixels Resolution 640×480(VGA) Interface AV-out、microUSB、microSD Recharging Time (hours) About 6 Continuous Operation Time About 6 hours White Balance Automatic Power Supply Charge from AC adapter Battery Lithium battery contrast Manual Camera specifications Tip 6mmfrom S$3,599.00Min. 2 days
- XYZprinting For Nobel only Photo-curing resin White (500g × 2)A versatile standard standard resin. It has moderate hardness and is ideal for prototype production. You can choose from 5 color variations to suit your various needs.Operation Environment 18~28℃ / 64.4~82.4℉; Output level 3 Suitable Models Nobel 1.0 / Nobel 1.0 Afrom S$249.90Min. 2 days
- TRUSCO Precision vise (lift prevention function)It is possible to maintain accuracy for a long period of time. Precision finish of total quenching and total polishing.Material SK-2 Hardness HRC 56~58 Parallelism (within ± mm) 0.005/100mm Right Angle Accuracy (within +/-mm) 0.005/100mm