Aluminum can featured products
- 3 dia (Shimizu Akira) Transporting Sealed Can, 18-8 (SUS304), with HandleThe main body is a single aperture and has excellent durability. The lid is a hygienic container that can be sealed with three hooks and is easy to remove. * Please note that chlorine-based detergents and chemicals are likely to cause rust. * Please note that it is not a pressure resistant struct... Read MoreMaterial Stainless steel 18-8 (SUS304)from S$149.90Min. 2 days
- TRUSCO Round CanIdeal for storing and managing parts. It is a simple and luxurious can that is particular about the material. Stacking is possible by closing the lid (sold separately). Ideal for storing and managing partsMaterial Tinplate (satin material)
- Tokyo Glass Kikai (TGK) Aluminum Foil Petri DishSpecification Number of cases: 200from S$48.99Min. 2 days
- PENTEL Correction Fluid Pen for Both Oil-Based and Water-Based InksBy adopting an ultra-fine stainless steel pipe (tip core diameter 0.78 mm), it is possible to modify even the smallest details. With a portable clip. For both water-based and oil-based inks. For postcards
- Hikari Aluminum Round PipeIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.Overall Length (mm) 995 Surface Treatment B2 anodized Material Aluminum (A6063)
- Hikari Mold Aluminum Round PipeIt is a general-purpose mold material that is commonly used.
- ZEBRA HI Mckee Care Refill TypeRefill type oil-based marker alcohol-based ink is used. Quick-drying and water resistant One for both thick and fine writing It can be widely used for paper, cloth, wood, cardboard, glass, plastic, metal, vinyl, etc. * Not suitable for soft PVC products such as floats.Overall Length (mm) 139.6 Eco Mark Certification Number 17112183 Shank Diameter (Φmm) 21.5 Mass (g) 26 Line Width Bold / fine Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width (mm) Fine 1.5-2 Thick 6 Ink Oil-based ink Material (Shaft) Recycled resin Material (Cap) Recycled resin Product Type Refillable body Type Twin
- PILOT Frixion ColorsFriction Colors is a pen that disappears when rubbed. It will disappear, so it's okay if you make a mistake! * Cannot be used for certificates and address writing. * Do not leave in a place where the temperature rises above 60 ° C. The ink becomes colorless. * The erased handwriting may retur... Read MoreLine Width (mm) 0.6 Maximum Diameter (Φmm) 13.7 Overall Length (mm) 146 Method Cap type Type Single Product Type Disposable main body Ink Frixtion ink Line Width Medium character Nib Polyester fiber (Φ2.5mm)
- No Brand Oily twin markerwater resistant. Ideal for paper, cardboard, wood, metal, vinyl, and plastics.Dimensions, Diameter x Length (Φmm × mm) 11×145 Mass (g) 17 (for 2) Line Width Bold / fine Product Type Disposable main body Ink Oil-based Material (Main Unit) Polypropylene Type Twin
- Omori Sealed can (with air vent)Press the air vent in the center to release the air.Material SUS304 Material (Gasket) Silicon rubber Type With air vent and crane
- uni (MITSUBISHI PENCIL) Oil marker pieceRefillable oil-based marker that can be used repeatedly is easy to replace Assuming that you use one marker per month, you can save 872 yen in one year compared to a single-use marker (this is due to the manufacturer's ratio when setting general consumption).Line Width (mm) 0.8-1.5 thick / 6.0 Eco Mark Certification Number 18112130 Shank Diameter (Φmm) 21.5 Eco Mark Certification Certification Product Type Refillable body Type Twin
- Teranishi Chemical Industry Paint marker SR No.551An opaque paint marker that has little odor and is strong outdoors in sunlight and rain. You can write clearly and clearly on black, white, and transparent objects. It is ideal for outdoor exhibitions because it is less likely to fade when exposed to direct sunlight and to flow or disappear even ... Read MoreLine Width (mm) 1.2 Product Type Disposable main body Line Width Fine point Ink Oil-based ink Type Single
- Hikari Mold Stainless Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Inner Diameter Tolerance (mm) ±0.05 Outer Diameter Tolerance (mm) ±0.05