All Category

Aluminum container featured products

  1. Baked mold square cup
    TOYO ALUMINIUM ECKO PRODUCTS Baked mold square cup
    It is a container made of aluminum. The heat resistant temperature is about 600 degrees. You can bake it in the oven as it is, or put it directly on the iron plate. It can be used as a container for confectionery and gratin, and as a container for iron plate dishes.
    Outer Diameter (Φmm)  100×100  Depth (mm)  36  Bottom Diameter (mm)  73×73  Size (cm)  10  Material  Aluminum  Inner Diameter (Φmm)  89×89 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  2. Aluminum Container
    AS ONE Aluminum Container
    from S$219.90
    Min. 2 days
  3. Baked mold square cup bent
    TOYO ALUMINIUM ECKO PRODUCTS Baked mold square cup bent
    It is a container made of aluminum. The heat resistant temperature is about 600 degrees. You can bake it in the oven as it is, or put it directly on the iron plate. It can be used as a container for confectionery and gratin, and as a container for iron plate dishes.
    Material  Aluminum 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  4. Aluminum Large Bat
    AKAO ALUMINUM Aluminum Large Bat
    Durable hard aluminum material. Excellent performance for freezing, refrigerating and thawing, resistant to deformation and heat.
    Finish Processing  Anodized  Material  Hard aluminum  Color  Silver  Product Type  Tray 
    Rating:
    84%
    from S$22.99
    Min. 2 days
  5. Aluminum Standard Bat
    AKAO ALUMINUM Aluminum Standard Bat
    Durable hard aluminum material. Excellent performance for freezing, refrigerating and thawing, resistant to deformation and heat.
    Finish Processing  Anodized  Material  Hard aluminum material  Color  Silver  Product Type  Tray 
    Rating:
    96%
    from S$5.99
    Min. 2 days
  6. Preservation Can (Screw Type)
    Omori Preservation Can (Screw Type)
    Material  SUS304 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  7. Baked mold hoval cup
    TOYO ALUMINIUM ECKO PRODUCTS Baked mold hoval cup
    It is a container made of aluminum. The heat resistant temperature is about 600 degrees. You can bake it in the oven as it is, or put it directly on the iron plate. It can be used as a container for confectionery and gratin, and as a container for iron plate dishes.
    Outer Dia. x Inner Dia. x Height H (mm)  (96×67)×(86×57)×29.5  Bottom Diameter (mm)  73×44 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  8. Aluminum tray with lid
    SHIMOJIMA Aluminum tray with lid
    Ideal for oven cooking. * Microwave is not available. * Do not expose the container to an open flame.
    Material  Aluminum 
    Rating:
    60%
    from S$4.29
    Min. 2 days
  9. 21-0 Deep corner kitchen pot with scale
    AG (AKAGAWA KIBUTSU INDUSTRIAL) 21-0 Deep corner kitchen pot with scale
    With a large and easy-to-read scale. Since the handle has a stopper, you can't touch the hot place directly. It is thick and easy to hold, and does not bite into your hand. There is a hook metal fitting inside the lid so that you don't have to worry about where to put the lid. The inner s... Read More
    Rating:
    100%
    from S$38.99
    Min. 2 days
  10. 18-8 drainer bat
    CLOVER (Oya Seisakusho) 18-8 drainer bat
    Product Type  Tray 
    from S$29.99
    Min. 2 days
  11. 18-8 square kitchen pot with packing and hook
    SAMPO SANGYO (UK) 18-8 square kitchen pot with packing and hook
    With a hook with packing, there is no worry of spilling when transporting liquid. Liquid movement * It is not completely sealed. If you lay it on its side, it may leak.
    Shape  Square 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  12. Eco Clean 18-0 stainless steel shallow bat
    IKD Eco Clean 18-0 stainless steel shallow bat
    The Eco Clean series removes stubborn stains with just water due to the antifouling effect of hydrophilicity (zero clear processing by baking with inorganic paint). (Cannot be autoclaved). It can be washed clean with water and reduces the amount of detergent and rinse water. Cleans oily stains su... Read More
    Material  Stainless steel (SUS430)  Product Type  Tray 
    from S$25.99
    Min. 2 days
  13. Measuring Aluminum Tray
    AS ONE Measuring Aluminum Tray
    from S$169.90
    Min. 2 days
  14. Molybdenum Square Kitchen Pot with Scale
    EBM Molybdenum Square Kitchen Pot with Scale
    Acid-resistant molybdenum acid-resistant steel. Ideal for storing sauces, pure oil, various sauces, pickled bran, etc.
    Material  molybdenum 
    from S$63.99
    Min. 2 days
  15. 18-8 Kitchen Pot with Scale
    SAMPO SANGYO (UK) 18-8 Kitchen Pot with Scale
    Achieves unprecedented stable stacking With easy-to-read scale
    Shape  Round  Material  Stainless steel 18-8 (SUS304) 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  16. Stainless steel storage container with lid + 2 pieces
    SHIMOMURA KIHAN Stainless steel storage container with lid + 2 pieces
    A container with a lid that is convenient for storing ingredients. Made of rust-resistant stainless steel.
    Full water capacity (mL)  (Approx.) 470  Mass (g)  (Approx.) / 84 (1 set) 
    from S$16.99
    Min. 2 days
  17. Stainless Steel Container
    No Brand Stainless Steel Container
    * Do not place near fire. * Do not use in a microwave oven.
    Material (Lid)  Polyethylene  Material (Main Unit)  stainless steel 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  18. Aluminum Plain Sheet
    Hikari Aluminum Plain Sheet
    A metal material suitable for hobbies and crafts. Materials for various repairs, hobbies, and DIY Aluminum plates that are lightweight and have excellent workability. Ideal for accessory cases, partitions, nameplates, crafts, interiors, etc. * Be careful when handling as there is a risk of injury... Read More
    Type  Flat plate 
    Rating:
    89%
    from S$1.79
    Min. 2 days
  19. Aluminum tray
    Leona Aluminum tray
    Made of light and durable aluminum.
    Material  Aluminum 
    from S$45.99
    Min. 2 days
  20. DX oval plate
    CHUO KAGAKU DX oval plate
    It is a standard plate with aluminum vapor deposition that resembles a metal plate. For hors d'oeuvres, etc. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. *... Read More
    Heat Resistance Temperature (℃)  90  Material  HIPS  Color  Silver 
    Rating:
    100%
    from S$17.99
    Min. 2 days

Other Related Pages