Aluminum extension pole featured products
- OHTSUKA BRUSH MFG. New Aluminum Extension PoleCompared to conventional aluminum joint patterns, this product is lighter, cheaper, and less tiring, with an emphasis on workability. The sliding type makes it easy to move indoors.Type Handle
- SHOWA INDUSTRIES Bicycle standA sports bike stand that can be used by hooking it on the saddle frame. It is ideal as a daily stand because you can easily park your bicycle just by hooking it on the saddle. Regardless of the shape and material of the seat pillar and frame, it can be used even with the wheels removed, expanding... Read MoreMass (kg) 2 Height (mm) About 1090 Allowable Load (kg) About 20 Material Steel
- unicar industries NEW World Car Body Cover OxA full-scale body cover using the thick fabric of Ox 300D. It has excellent durability compared to toughers. A general-purpose body cover that can cover everything from domestic cars to imported cars. Equipped with a one-touch wind jump prevention belt near the front and rear bumpers. On the sewn... Read More
- ARADEN Flameproof body cover (for ordinary vehicles)Can be used for a wide range of domestic and foreign cars using fabrics certified by the Japan Fire Retardant Association! If you use it under the carport, it is also ideal for avoiding sand dust! Very convenient with trunk storage bag With door mirror bag With strong wind countermeasure belt * T... Read MoreIncluded Accessories With three strong wind measures beltfrom S$179.90Min. 2 days
- OHTSUKA BRUSH MFG. Adjust Nonwoven Car CoverWith adjustment parts, it is possible to adjust with a rubber cord. It can be covered with a single touch, such as when curing work at construction sites or other construction sites, or when storing a car outdoors. * Adjusting the elastic cord with the adjusting parts makes it stronger against th... Read MoreMaterial Polypropylene
- Kenlane B01 Body CoverSuso is a rope squeezing type all around, so it can be firmly fixed. If you squeeze it strongly with a rope, it will not move even in strong winds because it is fixed. It cannot be scratched by the cover. For sedans, door mirror cars * Although it is waterproofed with acrylic, water may leak from... Read MoreColor Silver
- Kenlane RV Body CoverSuso is a rope squeezing type all around, so it can be firmly fixed. For RVs * It is not completely waterproof.Color Silver
- ARADEN LS body cover (general car type)Lightweight and strong! Wrap your car in a fabric that is hard to tear. Prevents body damage and dirt caused by air pollution (exhaust gas, etc.), acid rain, ultraviolet rays, sand dust, night dew, frost, sap, bird dung, mischief, and theft. With attachment / detachment assist rubber that is conv... Read MoreFinish Processing Color water repellent coating Material 100% polyester, thick woven fabric used
- ARADEN Bonnet Protective CoverIt's easy, so you can use it every day and it's very effective !! Easy to do important things !! Guards the bonnet that is damaged quickly. Protects against acid rain, UV, yellow sand dust, bird droppings, and cat footprint scratches! * Not compatible with one-box vehicles without a bonne... Read MoreFinish Processing Color water repellent coating Material 100% polyester fabric
- ARADEN Car Body CoverEasy to put on and take off, lightweight and not bulky to prevent wind flying! With strong wind countermeasure belt (1 each for front and rear) Just hook on the left and right doors and mirrors! With assist rubber that is very convenient to put on and take off Warranty: Due to defects in the prod... Read More
- Shinkigosei (TONBO) TONBO super strong telescopic poleUses a unique wedge structure to prevent the pole from suddenly falling Convenient for effective use of space * Order code 27587623 cannot be delivered to private homes.Type Telescopic type
- Nakashima Non-Woven Car Protective CoverMade of non-woven fabric that is gentle on the body. It has a waterproof function due to film processing. It fits perfectly with a binding string and a squeezing string. Curing cover for cars when repainting the exterior of a building.Thickness (mm) 0.5 Mass (kg) 1 Color Gray Material Non-woven fabric, laminate processing
- ESCO 180mm 3 rows nylon brushResistant to solvents.Dimensions (mm) Brush: 57 × 22 Material (Brush Part) Nylon Overall Length (mm) 180 Esco Part No. EA109ED-3 Bristle Length (mm) 17 Suitable Material Ceramic tile, grout, wood, etc.from S$5.29Min. 2 days
- Industry Kowa Expansion joint 2000It can be expanded and contracted in two stages from normal walls to high ceilings. It is safe and easy to paint with iron buckets and rollers in high places and dangerous places.Maximum Length (mm) 2000 Mass (g) 370 Length when Shortened (mm) 850 Overall Length (mm) 850~2000 Material (Main Unit) Aluminum Type Handle
- MonotaRO Pole stand for climbing iron horizontally long typeYou can fix the pole stand by stepping on the plate with the tires of the car. For the base of the climbing pole. * Securely fix it on a horizontal surface with car tires. * Please move indoors in strong winds.Height (mm) 450 Suitable Pole Outer Diameter (Φmm) 25 Width (mm) 450 Mass (kg) 5.5 Material Steel Color White