Aluminum extrusion featured products
- ACE Aluminum Extrusion 2020 Type StandardMass (kg/m) 0.53 Number of Flutes 1 row groove x 1 row groove Cross-sectional Area (mm 2) 194.7 Frame Width (mm) 20 Size (mm) 20×20 Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Type 4-sided groove Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Square Surface Treatment (Main Unit) White anodized
- IMAO 40 x 40 strut profile* Please contact us if you would like a length exceeding 4000 mm. (Material size is 6000mm)RoHS Directive 10 substances Sectional moment of inertia lx (cm 4 ) 13.96 Section moment of inertia ly (cm 4 ) 13.96 Mass (g) 2470/m Dimension (mm) 40×40 Cross Sectional Area (cm2) 9.16 Material (Main Unit) Al (equivalent to JIS6 N01) Surface Treatment (Main Unit) Anodized surface treatment Color (Body) Naturalfrom S$97.99Min. 2 days
- ACE Aluminum frame 2040 typeMass (kg/m) 0.85 Number of Flutes 1 row groove x 2 row groove Frame Width (mm) 20 Size (mm) 20×40 Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Cross-sectional Area (mm 2) 313.8 Type 4-sided groove Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Rectangle Surface Treatment (Main Unit) White anodized
- SUS SF- 20 /20 Aluminum FrameRoHS Directive 10 substances Suitable for SF20 series
- YAMATO (mechanical parts) Aluminum Extrusion 2040 TypeStructures for light loads, machine safety covers. Soundproof cover. Frames for machine LCD cleaning equipment, etc.Number of Flutes 1 row groove x 2 row groove Frame Width (mm) 20 Size (mm) 20×40 Cross-sectional Area (mm 2) 329.86 Type 4-sided groove Height (mm) 40 Bolt dimensions 4mm Material (Main Unit) Aluminum Chamfering None Shape Rectangle Surface Treatment (Main Unit) White anodized
- ACE Aluminum Extrusion Nut/Stopper Set (Pre-Assembly Insertion Type) SQ 40 SeriesSet Contents Square nut, square nut holder (WH-white) Suitable for □ 40 series Surface Treatment Square nut / fabric Dimensions (Length L x Width W x Thickness) (mm) 13.5×13.5×6.5
- IMAO 30 × 30 Strut Profile 6RoHS Directive 10 substances Mass (g) 1260/m Dimension (mm) 30×30 Section moment of inertia ly (cm 4 ) 4.15 Sectional moment of inertia lx (cm 4 ) 4.15 Cross Sectional Area (cm2) 4.67 Material (Main Unit) Al (equivalent to JIS6 N01) Surface Treatment (Main Unit) Anodized surface treatment Color (Body) Naturalfrom S$48.99Min. 2 days
- SANKO Mounting hole processing rack module 1.5-6Since both ends are processed and the mounting holes are processed, it is easier to install. * When connecting, use the matching rack gear method to match the pitch.Pressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Accuracy Class JIS N9 class (former JIS class 5) Type Mounting hole processing rack Tooth Type Normal teeth Material S45C equivalent Heat Treatment Straightening annealingfrom S$159.90Min. 2 days
- YAMATO (mechanical parts) Aluminum Extrusion 3030 TypeStructures for medium loads, machine safety covers. Soundproof cover. Frames for machine LCD cleaning equipment, etc.Number of Flutes 1 row groove x 1 row groove Height (mm) 30 Frame Width (mm) 30 Size (mm) 30×30 Type 4-sided groove Cross-sectional Area (mm 2) 416.9 Bolt dimensions 6mm Material (Main Unit) Aluminum Chamfering None Shape Square Surface Treatment (Main Unit) White anodized
- ACE One-touch joint PJ typeWork time can be shortened with a unique mounting system. The clean appearance makes the housing and equipment look beautiful. Uses loosening prevention screws.Number of Flutes 1 Type of Thread Hexagon socket head screw
- SUS Aluminum Framing SF2-40 / 80RoHS Directive 10 substances Suitable for SF4045 series
- ACE Aluminum Extrusion 4040 Type StandardNumber of Flutes 1 row groove x 1 row groove Mass (kg/m) 1.693 Yield Strength (N/mm2) 215 or more Tensile Strength (N/mm2) 245 or more Type 4-sided groove Frame Width (mm) 40 Size (mm) 40×40 Cross-sectional Area (mm 2) 627 Elongation (%) 8 or more Material (Main Unit) A6063S-T5 Shape Square Surface Treatment (Main Unit) White anodized
- YAMATO (mechanical parts) Aluminum Extrusion 4040 TypeStructure for heavy loads. Frames for machines, conveyors, etc.Number of Flutes 1 row groove x 1 row groove Type 4-sided groove Frame Width (mm) 40 Height (mm) 40 Size (mm) 40×40 Cross-sectional Area (mm 2) 747.02 Bolt dimensions 8mm Material (Main Unit) Aluminum Chamfering None Shape Square Surface Treatment (Main Unit) White anodized
- YAMATO (mechanical parts) Aluminum bracket (flat type for M6) YAB-8024-6FAs it is the same color as the aluminum frame, the assembly is beautiful. For aluminum frames YF-3030-6, YFL-3030-6, YF-3060-6, YF-3090-6. A wide variety of types The same color as the aluminum frame makes the assembly beautiful.Height (mm) 80 Width (mm) 24 Surface Treatment Alumite treatment Trusco Part No. 773-2082 Length (mm) 80 Mass (g) 62 Applicable bolt diameter M6 Material Aluminumfrom S$9.79Min. 2 days
- NIC Autotec Aluminum Extrusion Hinge / Inside Insertion Type (M6)M6 standard, internal mounting hinge Hinge on the hinged doorAllowable Load (N) 150 (when using two) Mass (g) 96 Material A6N01S-T5 Surface Treatment Anodized clear paintfrom S$24.99Min. 2 days
- SUS GF-SF Connector S SlotIt is a part for connecting the green frame and SF frame (square aluminum structural material).RoHS Directive 10 substances Mass (g) 19 Material Aluminum extrusion materialfrom S$2.99Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE Heat sink rack case with HYRH type vertical handleA rack mount case with a handle that can be easily attached to and removed from the rack. A vertical heat sink-shaped natural air-cooling case that takes heat measures into consideration. It is very sturdy because it uses extruded aluminum. It has a structure that is easy to assemble with few com... Read MoreDimension W (mm) 482.6 Standard EIA Material Aluminumfrom S$229.90Min. 2 days
- NIC Autotec Aluminum Extrusion Hinge / Direct Mount Type (M8)M8 standard, panel direct mounting hinge Hinge on the hinged doorSurface Treatment Anodized clear paint Allowable Load (N) 150 (when using two) Mass (g) 123 Material A6N01S-T5from S$29.99Min. 2 days