Aluminum flux featured products
- HAKKO Roll Solder WireLead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tarStandard JIS Z 3282 A class equivalent Type RA
- Fukuda Seiko (FKD) T slot cutterIdeal for grooving and milling.Blade Thickness Tolerance (mm) 0~+0.1 Material HSS
- TRUSCO Lock Type Magnet BaseVarious holding postures can be instantly fixed with the lock knobMagnet Dimensions (mm) 50×75×55 Material (Magnet) Ferrite Mass (kg) 1.7 Mounting Screw M8 Trusco Part No. 232-7155 Main Pillar (mm) 145×125×50 Dial Gauge Mounting Hole (mm) 6、8 Attracting Force (N) 1000
- OSG Point tap + general use + EX-POT + screw type: MIt is used for general purposes and is suitable for work materials in which chips are continuously coiled in carbon steel, alloy steel and non-ferrous metals. Since the chips are surely pushed forward, there is no need to worry about chip damage. Medium carbon steel (C0.25% ~ 0.45%): ○, High carb... Read MoreChamfer 5P Material High vanadium high speed (HSSE) Type of Thread M
- HAKKO Solder Reel StandThread solder can be taken out smoothly, improving work efficiency. Can be installed up to 1 kg. Anti-static product. * Solder is sold separatelyMass (g) 450 Shank Diameter (Φmm) 15 Trusco Part No. 215-1529 Main Unit Dimensions, Width W x Depth D x Height H (mm) 86×114×73
- ENGINEER Hand WrapThe highly airtight valve prevents liquid leakage and evaporation of volatile solvents. Workability is improved because the solvent is pumped up with one touch. The material is antistatic polyethylene. Since it has a lock mechanism, it can be safely stored and carried. Since it is not made of gla... Read MoreHeight (mm) 110 Outer Diameter at the Bottom (mm) 55 square Trusco Part No. 326-7903 Capacity (mL) 177 (6 ounces) Surface Resistance (Ω) 1×109
- TRUSCO Aluminum SolderThe melting point is low and the work is easy. Brazing of aluminum and aluminum and aluminum and different metals (iron, stainless steel, etc.). * Be sure to use the flux for aluminum solder (TRZ-203).Wire diameter (mm) 2.0 Tensile Strength (N/mm2) 294 Trusco Part No. 329-1561 Melting Point (℃) 380 Length (mm) 500 Mass (g) About 10 Material Zinc alloyfrom S$149.90Min. 2 days
- MonotaRO Microfiber towel + car wash + strong water absorption + large format typeA microfiber cloth exclusively for car washing. The amount of absorption has been increased. Ultra-fine fibers can be used to wipe off water droplets and dirt that remains without damaging it. For wiping the body and glass with water and wiping wax * If you use the product with foreign matter on ... Read MoreDimension (mm) 650×420 Color Blue Material Microfiber Classification of the Hazardous Non-dangerous goods
- Amon Industry Giboshi terminal [female set]Since it has a sleeve, it can be reliably insulated and has a drip-proof effect. For secure connection of wiring cords. Use our product for the male terminal. It is not waterproof. Be sure to use a sleeve for insulation. Be sure to use the female terminal for the power cord. * Product specificati... Read MoreApplicable Wire Size AV(S)0.5~2sq Type Female set
- VESSEL Precision Screwdriver 6pcs SetComes in a clear case that is convenient to carry. If you cut off the header, it will have a square shape, making it easy to store in a tool box or maintenance bag.Set Contents Set product Cutting Edge Magnet None Shaft Penetration None Material (Grip) Resin Type Set product
- Carton Optical Industries Head magnifier with lightYou can use it while wearing interchangeable lens glasses.Magnification (times) 1.5、2、2.5、3.5 Lens Size (mm) 103×49 Mass (g) 206 Power Supply 3 AAA batteries (sold separately) LED Life (Hours) About 40000 Material (Lens) Acrylic Type Head loupe Included Accessories Lens 1.5x, 2x, 2.5x, 3.5x 1 each
- HAKKO Lead Free Solder Wire (Roll)Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. With tarMelting Point (℃) 227 Standard JIS Z 3282 A class equivalent Type RA Ingredient Tin 99, silver 0.3, copper 0.7
- goot (TAIYO ELECTRIC) General Electric Soldering IronLong-life tip, red chip. Lightweight grip that emphasizes workability.Power Input (V) AC100 Voltage (V) 100 Heater Nichrome heater Cable Length (m) 1.5