Aluminum strip featured products
- Hikari Aluminum Plain SheetIt is a metal material suitable for hobby and DIY, etc. Various repair, hobby, DIY material It is an aluminum flat plate that is lightweight and has excellent workability. It is ideal for small cases, partitions, nameplates, work, interiors, etc.Surface Treatment B2 anodized Material Aluminum (A6063)
- Hikari Mold Aluminum Plain Sheet APIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material 6063 aluminum Surface Treatment Anodized finish
- Yasuda Aluminum Flat Bar Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Type Flat bar Surface Treatment B2 anodized (white anodized) Material Aluminum (A6063S-T5) Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness) Length (mm) 1000
- Daido Hant DH nailed stripIt is a ZAM steel plate and is thin with a thickness of 1.2 mm. The chemical conversion treatment is chrome-free. It is a hot-dip galvanized steel sheet of zinc-aluminum-magnesium. Used for joining horizontal materials to each otherMass (kg) 0.567from S$8.29Min. 2 days
- Hikari Mold Aluminum Flat Plates APSTIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material 6063 aluminum Surface Treatment Stainless color finish Length (mm) 1000 Thickness (mm) 2
- Hikari Aluminum Plain SheetA metal material suitable for hobbies and crafts. Materials for various repairs, hobbies, and DIY Aluminum plates that are lightweight and have excellent workability. Ideal for accessory cases, partitions, nameplates, crafts, interiors, etc. * Be careful when handling as there is a risk of injury... Read MoreType Flat plate
- Hikari Stainless Steel Plain SheetGeneral stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.Melting Point (℃) 1427~1510 Specific Gravity About 7.70 Type Flat plate Adhesive None Material Stainless steel (SUS430)
- Hikari Aluminum Unequal AngleIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. As a receiver for sashes, construction materials, reinforcing members, panels, signboards, pillars, tables, and other decorative edges and wooden shelves.Overall Length (mm) 995 Material Aluminum (A6063) Surface Treatment B2 anodized Type angle
- Hikari Aluminum AngleA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum angle Can be widely used as a protective material or repair material for corners.
- KENIS Aluminum sheet● It is convenient when sterilizing instruments. You can choose between the foil type and the seat type.Thickness (μm) 15 Material Aluminumfrom S$22.99Min. 2 days
- Kyuho Flat plate stainless steelA mini-mini flat plate made of stainless steel that is an alloy of iron and chrome and is resistant to heat and rust. A stainless steel flat plate that can be used for various purposes such as repairs, nameplates, interiors, and crafts. * When handling, please use gloves so that the cut surface w... Read MoreMaterial Stainless steel SUS430
- HILOGIK Iron Unichrome Flat BarLong hardware that can be used for various purposes. Also for electrical materials. * Because it is a representative image. The appearance may differ from the image.
- YAMATO (mechanical parts) Aluminum Extrusion 2040 TypeStructures for light loads, machine safety covers. Soundproof cover. Frames for machine LCD cleaning equipment, etc.Number of Flutes 1 row groove x 2 row groove Frame Width (mm) 20 Size (mm) 20×40 Cross-sectional Area (mm 2) 329.86 Type 4-sided groove Height (mm) 40 Bolt dimensions 4mm Material (Main Unit) Aluminum Chamfering None Shape Rectangle Surface Treatment (Main Unit) White anodized
- Hikari Mold Aluminum Square BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material 6063 aluminum Surface Treatment Anodized finish Type Square bar
- Hikari Mold Aluminum Square PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
- Hikari Aluminum Sheet, Sheet Type, with AdhesiveSince it is adhesive, it can be easily installed by simply peeling off the backing paper. For repairs such as around water.Thickness (mm) 0.2 Mass (g/pack) 181 Mass (g) 181 Length (mm) 300 Width (mm) 300 Trusco Part No. 381-5170 Material Aluminum (A1050)
- Hikari Stainless plateA metal material suitable for hobbies and work. Materials for various repairs, hobbies, and DIY. Stainless steel plate with excellent corrosion resistance. Ideal for shielding plates, nameplates, interiors, work, range areas, etc. Adhesive type makes work easy. * Be careful when handling as there... Read More