All Category

Aluminum tube featured products

  1. Aluminum Round Pipe
    Hikari Aluminum Round Pipe
    It is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.
    Overall Length (mm)  995  Surface Treatment  B2 anodized  Material  Aluminum (A6063) 
    Rating:
    91%
    from S$5.39
    Min. 2 days
  2. Aluminum Round Pipe
    Hikari Mold Aluminum Round Pipe
    It is a general-purpose mold material that is commonly used.
    Rating:
    92%
    from S$1.99
    Min. 2 days
  3. Stainless Round Pipe
    Hikari Mold Stainless Round Pipe
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.
    Inner Diameter Tolerance (mm)  ±0.05  Outer Diameter Tolerance (mm)  ±0.05 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  4. 16mmx2.0x2m aluminum tube
    ESCO 16mmx2.0x2m aluminum tube
    Outer Diameter (Φmm)  16  Esco Part No.  EA440DL-16  Material  seamless  Wall Thickness (mm)  2.0  Overall Length (m) 
    from S$54.99
    Min. 2 days
  5. Aluminum round bar
    Hikari Aluminum round bar
    A metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum round bar.
    Material  Aluminum 
    Rating:
    80%
    from S$1.39
    Min. 2 days
  6. Aluminum round pipe (for hobby)
    Hikari Aluminum round pipe (for hobby)
    A metal material suitable for hobbies and DIY. Various repair / hobby / DIY materials Lightweight and highly processable aluminum round pipe.
    Overall Length (mm)  300  Material  Aluminum 
    Rating:
    73%
    from S$3.29
    Min. 2 days
  7. Aluminum Pipe
    Hikari Aluminum Pipe
    A metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum pipe.
    Material  Aluminum 
    Rating:
    83%
    from S$0.98
    Min. 2 days
  8. Aluminum Square Pipe
    Hikari Aluminum Square Pipe
    A metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly workable aluminum square pipe.
    Overall Length (mm)  995  Material  Aluminum  Finish  B2 anodized 
    Rating:
    90%
    from S$5.89
    Min. 2 days
  9. Aluminum square pipe
    Hikari Aluminum square pipe
    It is lightweight, has excellent corrosion resistance and workability. It is used in a wide range of applications such as building materials. * This item cannot be delivered to private homes.
    Material  Aluminum  Material / Finish  Aluminum / B2 anodized 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  10. Aluminum Square Pipe
    Hikari Mold Aluminum Square Pipe
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
    Rating:
    92%
    from S$1.49
    Min. 2 days
  11. Copper Pipe Sleeve
    TRUSCO Copper Pipe Sleeve
    A copper pipe sleeve for connecting electric wires.
    Rating:
    87%
    from S$9.79
    Min. 2 days
  12. Stainless Steel Tubing (SUS316, Bright Annealing)
    AS ONE Stainless Steel Tubing (SUS316, Bright Annealing)
    It has been washed and can be used as it is.
    Length (m)  Material  Stainless steel (SUS316) 
    from S$139.90
    Min. 2 days
  13. Polyethylene Foam Gray
    No Brand Polyethylene Foam Gray
    A closed cell foam with excellent water resistance and weather resistance.
    25% compression hardness (MPa)  0.09  Density (kg/m3 64  Color  Gray  Material  Polyethylene 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  14. 38mmx2.0x2m aluminum tube
    ESCO 38mmx2.0x2m aluminum tube
    Overall Length (m)  Material  seamless  Esco Part No.  EA440DL-38  Outer Diameter (Φmm)  38  Wall Thickness (mm)  2.0 
    from S$68.99
    Min. 2 days
  15. Brass Tube
    AS ONE Brass Tube
    Overall Length (m)  Material  Brass 
    from S$38.99
    Min. 2 days
  16. MS Stainless Steel Coated Pipe
    Mory Industries MS Stainless Steel Coated Pipe
    Stainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read More
    Finish  # 400 mirror polishing (side view)  Specification  There is a curing bag 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  17. Square pipe (no scale)
    Miyoshi Kikai (former Miyoshi Pijon) Square pipe (no scale)
    It does not rotate and can be easily positioned and reproduced. A frame material that requires linear movement of equipment and secure fixing. The outer diameter tolerance is manufactured according to the inner diameter tolerance of the pijon (clamp). The outer shape of the pipe has a negative to... Read More
    Rating:
    55%
    from S$17.99
    Min. 2 days
  18. Lead-free solder for aluminum ALUSAC-35 1.2mm
    Superior Lead-free solder for aluminum ALUSAC-35 1.2mm
    Lead-free solder that minimizes galvanic corrosion (electrolytic corrosion) that occurs at the bonding interface between aluminum and solder (main component is Sn) and enhances bonding strength and corrosion resistance. Please consult the manufacturer for details and conditions. Depending on the ... Read More
    Trusco Part No.  145-5053  Mass (g)  500 
    from S$199.90
    Min. 2 days
  19. Stick solder 1. 0mmX3.4m
    Sanwa Metal Stick solder 1. 0mmX3.4m
    Contains flux. A stick type with excellent workability and storability. For metals other than aluminum.
    Mass (kg)  0.02  Ingredient  Sn:96.5%、Ag:3%、Cu:0.5%  Type  RMA  Trusco Part No.  218-9224  Mass (g)  20  Wire diameter (mm)  1.0  Main Application  For metals other than aluminum  Melting Point (℃)  217~220  Length (m)  3.4 
    Rating:
    100%
    from S$12.99
    Min. 2 days