Aluminum wire featured products
- Ishizaki-kenzan Aluminum Wire for Try PlantingInner Diameter (Φmm) 120 Dimension (mm) D155×W155×H30
- WAKI Aluminum WireIt is colorful, rust-resistant, and soft, so it is easy to add and does not damage other things. Infinite uses such as gardening, hobbies, and interiors.
- APOLLO Area aluminum wire 1000MIt is an aluminum alloy commercialized exclusively for fence lines, has low electrical resistance, is durable and is resistant to rust. * It is very dangerous to connect directly from the power supply (outlet). Be sure to use the electric fence body as there is a risk of serious accidents such as... Read MoreWire Diameter Φ(mm) 1.2 Length (m) 1000
- Ishizaki-kenzan Aluminum Wire for BonsaiInner Diameter (Φmm) 120 Color Brown Dimension (mm) D155×W155×H30
- Ishizaki-kenzan Aluminum Wire for BonsaiMass (g) 150 Inner Diameter (Φmm) 60 Dimension (mm) D90×W90×H25 Color White
- Ishizaki-kenzan Aluminum Wire for BonsaiInner Diameter (Φmm) 120 Mass (g) 150 Thickness (Diameter in Φmm) 4.0 Length (m) 4.3 Dimension (mm) D155×W155×H30 Color White
- TRUSCO Aluminum wiring coverRecommended for all floor wiring work such as terminal wiring of OA equipment and LAN work. Made of aluminum, which is more load-resistant than resin products, and has excellent strength. Concavo-convex grooves are provided on the surface of the aluminum cover to suppress gloss and prevent slippi... Read MoreLength (m) 1 Heat Resistance Temperature (℃) Up to 85from S$24.99Min. 2 days
- TRUSCO Aluminum Wire (Bronze Type)Soft and easy to process. The bronze color is ideal for gardening. Resistant to corrosion. Wide range of gardening, bonsai, crafts, etc.Mass (kg) 0.4 Mass (g) 400 Material Aluminum (N070) Color Bronze
- Trafimet nozzleCompatible with ER15 nozzle replacement parts or Binzel MB15. Easy to replace with one-touch plug-in type.
- MonotaRO Braided tubeIt is a highly elastic product that is resistant to lacerations and friction and has good slipperiness. For wiring protection. * The folding diameter and width may differ slightly depending on the lot. * After cutting with scissors, the cut end may fray.Operating Temperature Range (℃) -40~+150 Color Black Feature Elasticity Material Polyester monofilament
- DENKA ELECTRON Shield Braided Cable SleeveA shield tube that is an EMC countermeasure product with excellent flexibility, in which tin-plated copper foil is wrapped around heat-resistant yarn and braided. Ideal for shielding bent and moving parts. Since the tube diameter doubles, it can be inserted later.Operating Temperature Range (℃) -40~150 Color Silver
- Hikari Mold Aluminum WireIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Material 1050 aluminum fabric Length (mm) 300
- TRUSCO Stainless Steel WireResistant to rust due to stainless steel (SUS304) 1kg roll type Used for horticulture, farms, and other unity. For bundling places that are prone to rust.Material Stainless steel (SUS304) Mass (kg) 1
- ELPA (Asahi Electric) Nichrome wire 5MType Industrial machine cable Mass (g) 15 Overall Length (m) About 5 Dimensions (H x W x D) (mm) 110×60×10 Specification 0.26mm heating wire
- SIGNET Snap Ring PliersYou can easily switch between shaft and hole with a single lever operation. If you replace the tip, you can cover 4 types of straight head for shaft, 90 ° head, straight head for hole, 90 ° head with this one.Suitable Retainiing Ring (mm) For shafts: 8 to 48, for holes: 22 to 48 Type Snap ring pliers Shaft Hole Type For both shaft and hole Overall Length (mm) 190
- TOP KOGYO Convertible PliersIt can be used for both shaft and hole. For both shaft and hole.Type Snap ring pliers Hook Type Straight nail Shaft Hole Type For both shaft and holefrom S$38.99Min. 2 days
- ENGINEER E Ring PliersIdeal for removing the E-ring attached to the shaft of precision equipment. The tip of the special structure is inserted in the gap between the E-ring and the shaft, making it extremely easy to attach and detach. Magnetized at the tip, the E-ring can be held more securely. For maintenance of offi... Read MoreShaft Hole Type For shaft Type Snap ring pliers