All Category

Ammeter mitsubishi featured products

  1. Analog ammeter HOBUT
    HOBUT Analog ammeter HOBUT
    from S$14.99
    Min. 2 days
  2. Electronic Harmonic Meter Relay
    Mitsubishi Electric Electronic Harmonic Meter Relay
    from S$1,699.00
    Min. 2 days
  3. Mini clamp tester AC current measurement
    Yokogawa Test & Measurement Mini clamp tester AC current measurement
    A compact and lightweight type dedicated to AC current measurement. For maintenance / maintenance.
    DC Vurrent  AC Voltage (V)  Mass (g)  100  Width (mm)  148  Dimensions, Width W x Height H x Depth D (mm)  148×26×59  AC current (A)  20/200  Trusco Part No.  239-9415  Height (mm)  26  Length (mm)  59  Withstand Voltage  AC3.7kV for 1 minute  Power Consumption (mA)  About 1  Automatic Power OFF  About 10 minutes  Battery Life (Continuous Use)  About 100 hours  Response Time  About 2 seconds  Data Hold  All ranges can be used  Measurable Conductor Diameter (mm)  Approx.Φ24  Wave Detection  Average value  Safety Standard  Complies with EN61010-1 and EN61010-2-03  Display  LCD display up to 1999  Power Supply  LR-44 × 2 (3V) or SR-44 × 2  Range Switching  Manual range 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  4. Instrument with Changeover Switch AC Voltmeter YR-UNAV Series
    Mitsubishi Electric Instrument with Changeover Switch AC Voltmeter YR-UNAV Series
    Scale  (Maximum) 0-300V  Scale Plate  (color) white  Operating Temperature Range (℃)  -5~50 (standard 23)  Power Consumption (VA)  1.2  Frequency (Hz)  50/60 shared  Material (Cover)  Acrylic resin (antistatic treated)  Included Accessories  Mounting screw nut  Operating Principle  Rectifying type 
    Rating:
    92%
    from S$99.90
    Min. 2 days
  5. AC Voltmeter Square Instrument YS-NAV Series
    Mitsubishi Electric AC Voltmeter Square Instrument YS-NAV Series
    Scale Plate  (color) white  Operating Temperature Range (℃)  -5~50 (standard 23)  Type of Current  AC  Material (Cover)  Acrylic resin (antistatic treated)  Included Accessories  Mounting screw nut  Operating Principle  Movable iron piece  Guideline  None 
    Rating:
    73%
    from S$48.99
    Min. 2 days
  6. Digital ammeter (for blackboard)
    NARIKA Digital ammeter (for blackboard)
    It is a DC ammeter and DC voltmeter with a digital display that can be used by pasting it on a blackboard. Adopted a large 7-segment display that can be clearly seen even from the back of the classroom. It is ideal for explaining electric circuit assembly using a blackboard and for demonstration ... Read More
    Dimension (mm)  250×70×150  Mass (g)  About 700  Type  DA-B  Other  With back magnet 
    from S$569.90
    Min. 2 days
  7. DC ammeter
    MCP DC ammeter
    Accuracy (%)  2.5  Measuring Range  3 ranges, 0-50mA, 0-500mA, 0-5A  Terminal  Binding post 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  8. Mini clamp meter
    MULTI MEASURING INSTRUMENTS Mini clamp meter
    Mini type, multifunctional type for current / voltage / resistance measurement Unprecedented ultra-low price IEC-1010-1 / EMCD compliant product
    AC current (A)  0~30・300  Mass (g)  100  Height (mm)  193  Length (mm)  24  AC Voltage (V)  3 to 500 (4 range auto)  Resistance (Ω)  300 to 3000 (2 range auto)  DC Voltage (V)  300m to 500 (5 range auto)  Clamp Diameter (Φmm)  40  Width (mm)  64  Dimensions, Width W x Height H x Depth D (mm)  64×193×24  Battery Life (Continuous Use)  About 50  Power Supply  Coin cell battery LR-44 × 2  Other Functions  OL display, data hold  Included Accessories  Tester lead, soft case, button battery  Clamp Tester Diameter  Φ40mm 
    Rating:
    96%
    from S$129.90
    Min. 2 days
  9. AC clamp meter
    Sanwa Electric Instrument AC clamp meter
    4000 count / 42 segment with analog bar graph In addition to frequency measurement by test lead, frequency measurement by clamp is also possible Data hold function to fix the measured value with one touch Auto power off battery consumption display that automatically turns off in about 30 minutes ... Read More
    Length (mm)  193  Clamp Diameter (Φmm)  25  Height (mm)  28  Trusco Part No.  284-8473  AC current (A)  40/400  Resistance (Ω)  400  DC Voltage (V)  400/600  AC Voltage (V)  400/600  Width (mm)  50  Dimensions, Width W x Height H x Depth D (mm)  50×193×28  Mass (g)  About 230  Type  Clamp meter  Safety Standard  IEC61010 CAT.Ⅲ300V CAT.Ⅱ600V  Power Supply  R03 (AAA) 1.5V x 2 
    Rating:
    60%
    from S$149.90
    Min. 2 days
  10. Pocket Tester
    CUSTOM Pocket Tester
    With auto hold function. Hard case integrated tester with auto power off function. With continuity check and diode check functions. * Products with product numbers including (calibration company implementation calibration manual and traceability system diagram) will be calibrated at the time of ... Read More
    Storage Temperature / Humidity Range  -10 to + 50 ° C, 70% RH or less  Operating Temperature / Humidity Range  0 to + 40 ° C, 80% RH or less  Height (mm)  117  Length (mm)  18  Power Supply  2 LR-44 (1.5V) button batteries  Sampling  2 times / sec (numerical value)  Display  3.5 digit LCD display, up to 4300 counts  Trusco Part No.  403-1202  Resistance (Ω)  40M  AC Voltage (V)  600  DC Voltage (V)  600  Width (mm)  76  Dimensions, Width W x Height H x Depth D (mm)  76×117×18  Mass (g)  About 120  Power Consumption (mW)  About 4.5  Operating Principle  Double integration method  Range Switching  Full auto range 
    Rating:
    75%
    from S$64.99
    Min. 2 days
  11. AC / DC clamp meter
    Sanwa Electric Instrument AC / DC clamp meter
    4000 count / 42 segment with analog bar graph 40A / 400A DC and AC current measurement + auto range type digital multimeter (AC voltage, DC voltage, resistance) Relative value can be measured by pressing the zero button Data hold function, range hold With function Auto power off that automaticall... Read More
    Length (mm)  193  Height (mm)  193  Clamp Diameter (Φmm)  25  Width (mm)  28  Trusco Part No.  284-8481  DC Vurrent  40/400  AC current (A)  40/400  Resistance (Ω)  400  AC Voltage (V)  400/600  DC Voltage (V)  400/600  Dimensions, Width W x Height H x Depth D (mm)  50×193×28  Mass (g)  About 230  Type  Clamp meter  Safety Standard  IEC61010 CAT.Ⅲ300V CAT.Ⅱ600V  Power Supply  LR03 (AAA) 1.5VX2 
    Rating:
    88%
    from S$299.90
    Min. 2 days
  12. High-performance energy-saving motor + Superline premium series + SF-PR type
    Mitsubishi Electric High-performance energy-saving motor + Superline premium series + SF-PR type
    The rotor has a slot shape that takes into consideration the characteristics during instruction while suppressing resistance during operation. Furthermore, the number of slots has been optimized. The shape of the cooling fan is optimized considering the balance between cooling performance and mec... Read More
    Operation  (Rating) S1 continuous  Ambient Temperature (℃)  -30~40  Installation Altitude (m)  1000 or less  Housing Structure  Fully enclosed outer fan  Type  General-purpose motor  Waterproof  Indoor type (IP44)  Paint Color  Munsell N7  Power Supply  Three-phase  Brake  Without brake 
    Rating:
    93%
    from S$589.90
    Min. 2 days
  13. AC / DC Clamp Meters
    Sanwa Electric Instrument AC / DC Clamp Meters
    Capable of up to 400A for both DC and AC current / Compact pocket size / Supports true RMS measurement / Auto power off / Backlit / Compliant with IEC61010 standard. Measurement of automobile batteries / Current measurement of electrical work and various industrial equipment. * Products with proo... Read More
    Height (mm)  145  Clamp Diameter (Φmm)  25  Length (mm)  31  Width (mm)  54  Dimensions, Width W x Height H x Depth D (mm)  54×145×31  DC Vurrent  60/400  AC current (A)  60/400  Trusco Part No.  780-6019  Mass (g)  About 120  Type  Clamp meter  Safety Standard  IEC61010 CAT.Ⅲ300V  Power Supply  LR03 (AAA) 1.5VX2 
    from S$339.90
    Min. 2 days
  14. M-220 + mini clamp meter
    MULTI MEASURING INSTRUMENTS M-220 + mini clamp meter
    AC 30/300 A 2-range auto CT inner diameter Φ33 mm Minimum resolution 0.01 A With auto power off function With data hold function
    Accuracy  (AC current) ± 1.2% rdg ± 10 dgt  Inner Diameter (Φmm)  (CT)33  minimum resolution  0.01A  Height (mm)  152  Length (mm)  23  AC current (A)  30/300  Clamp Diameter (Φmm)  33  Width (mm)  54  Dimensions, Width W x Height H x Depth D (mm)  54×152×23  Measurement Range  AC 30 A/300 A  Mass (g)  About 85  Included Accessories  Battery, soft case  Power Supply  Button battery LR44 × 2  Function  Data hold, auto power off 
    from S$169.90
    Min. 2 days
  15. High-performance energy-saving motor + Superline premium series + SF-PRO type
    Mitsubishi Electric High-performance energy-saving motor + Superline premium series + SF-PRO type
    * We do not deliver to private homes (detached houses / apartments).
    Operation  (Rating) S1 continuous  Dimension KA (mm)  Ambient Temperature (℃)  -30~40  Ambient Humidity (% RH)  100% RH or less (no condensation)  Installation Altitude (m)  1000 or less  Heat Resistance Class  120(E)  Voltage (V)  200/200/220/230  Number of poles (P)  Frequency (Hz)  50/60/60/60  Housing Structure  Fully enclosed outer fan  Type  General-purpose motor  Waterproof  Indoor type (IP44)  Type of Sign  Leg mounting  Paint Color  Munsell N7  With or Without Brake  None  Dimension KD (mm)  PF3/4  Power Supply  Three-phase  Brake  Without brake 
    from S$679.90
    Min. 2 days

Other Related Pages