Anest iwata campbell featured products
- AIRREX (Anest Iwata) Airbrush KitConnector Diameter Rc1/8 Nozzle Diameter (Φmm) Φ0.3
- AIRREX (Anest Iwata) Air Grinder"AIRREX" will be Anest Iwata's DIY brand. Compact and lightweight * Hexagonal shaft is not supported.Mass (kg) 0.34 Maximum Operating Pressure (MPa) 0.59 Main Unit Dimensions, Length L x Width W x Height H (mm) 125×47×33 Air Consumption (L/min) 230 Rotation Speed at No Load (min-1[rpm]) 25000 Collet Chuck Size (mm) Φ3.18、6.0、6.35
- AIRREX (Anest Iwata) Air Ratchet Wrench"AIR REX" will be Anest Iwata's DIY brand For tightening and removing bolts and nuts in narrow spaces.Socket Insertion Angle (mm) 9.5
- AIRREX (Anest Iwata) Airbrush kit"AIRREX" is a set of compressor and coil hose that will be a DIY brand of Anest Iwata. Comes with a water filter and safety valve. The length of the coil hose is 2.5m. Comes with an airbrush holder.Type (Compressor / coil hose only) Control Pressure (MPa) 0.25~0.40 Continuous Operation Time (h) 1/3 (20 minutes) Motor Output (W) 110/100 As ONE Part Number 3-6108-02 Discharge Air Volume (L/min) 9L / min (no load) ・ 6L / min (0.2MPa) Type of Control Auto operation switch Main Unit Dimensions, Length L x Width W x Height H (mm) Length 140 x width 245 x height 190 Power (Single Phase / V) Single phase 100V
- AIRREX (Anest Iwata) Gravity Feed Spray Gun"AIRREX" is Anest Iwata's DIY brand. It has a much faster and more beautiful finish than brush painting, making painting work more enjoyable. An introductory machine that is easy to use even for beginners. It has a beautiful finish with no brush or roller eyes. Woodworking, metal, r... Read Morecompressor 1 horsepower or more recommended Container (mL) 400 Nozzle Diameter (Φmm) 1.3 Air Consumption (L/min) 145 Mass (g) 640 Spraying Volume (mL/min) 180 Air Pressure (MPa) 0.25 Paint Feeding System gravity
- TAMIYA Spray work HG trigger air brush (super fine)A double-action type high-performance airbrush that can be connected to each compressor and air can of the Tamiya Spray Work series. Trigger type that is easy to operate and does not get tired even during long hours of work. The grip is made of resin that is easy to grip. The nozzle diameter is 0... Read MoreNozzle Diameter (Φmm) 0.2from S$249.90Min. 2 days
- TAMIYA Spray work HG trigger air brushIt is the top model of spray work airbrush. Uses a trigger type that does not tire your fingers even when working for a long time. Since it is a double-action type that can handle fine spraying with a width of 1 mm or less, there is almost no splash of paint at the beginning of spraying, and deli... Read MoreNozzle Diameter (Φmm) 0.3from S$249.90Min. 2 days
- AIRREX (Anest Iwata) Airbrush Kit"AIRREX" is an airbrush for beginners, which is Anest Iwata's DIY brand. For those who want to get started easily. For DIY, for hobbies * Compatibility with other airbrush models, no parts supplySpecification Double action Nozzle Diameter (Φmm) 0.4
- MonotaRO Air Grinder Set for Mounted WheelIt is a small type grinder. The collet chuck allows you to attach a whetstone with a shaft of various shapes with a 6 mm shank. Finish grinding of small parts, etc. * Do not use for any other purpose.Suitable Air Pressure (MPa) 0.62 Mass of Main Unit (kg) 0.68 Overall Length (mm) 190 Rotational Speed (min -1 [rpm]) 22000 Collet Size (mm) 6 Suitable Hose Diameter (Φmm) 6.5 Air Consumption (L/min) 84 Air Hose Connection PT1/4
- AIRREX (Anest Iwata) Air hammer (hexagonal shaft)"AIR REX" is Anest Iwata's DIY brand. Hammer bits do not rotate and can accurately target the target.Hex Width Across (mm) 10
- AIRREX (Anest Iwata) Airbrush Compressor SetCapacity (mL) (Air brush paint container) 7 Nozzle Diameter (Φmm) (Air brush) 0.3 Connector Diameter (Air brush) G1 / 8 (S thread) Operating time (minutes) (Continuous) 20 Coil length (m) (Hose) 2.5 Control Pressure (MPa) 0.25~0.40 Motor Output (W) 110/100 Main Unit Dimensions, Width W x Depth D x Height H (mm) 245×140×190 Mass of Main Unit (kg) 3.4 Discharge Air Volume, 50/60Hz (L/min) 9 (at no load), 6 (at 0.2 MPa) Type of Control Auto operation switch Set Contents Compressor, coil hose, airbrush Power Input (V) Single phase 100
- AIRREX (Anest Iwata) Air compressor"AIR REX" is Anest Iwata's DIY brand. It is oil-free and easy to maintain. Quiet type.As ONE Part Number 3-6109-04 Type 58/70 50/60Hzfrom S$589.90Min. 2 days
- ANEST IWATA AirbrushEquipped as standard with an air adjustment knob that allows fine adjustment of the amount of air. For all kinds of painting and art design, including vehicle painting.Material Brass Air Nozzle Port G1/8 Paint Feeding System Gravity type
- AIRREX (Anest Iwata) Air compressor 26L"AIR REX" is Anest Iwata's DIY brand. It is oil-free and easy to maintain. Quiet type.As ONE Part Number 3-6109-01from S$589.90Min. 2 days
- ANEST IWATA Airbrush (Eclipse)A large amount of paint is ejected, making it possible to handle high-viscosity coloring materials. Uses a built-in nozzle (drop-in nozzle) for easy disassembly and cleaning. For all kinds of painting and art design, including vehicle paintingair supply connection G1/8 recommended pressure (MPa) 0.1~0.29from S$179.90Min. 2 days