Anti slip spike featured products
- RING STAR Non Slip Mat SUBERIMASEN IIStrong adsorption power and excellent anti-slip effect! It can be installed immediately. You can cut it with scissors and use it in your favorite size. Can be washed with water and a neutral detergent. Under any toolbox, workbench, car mount, etc. under a vase, under a figurine, under a keyboard,... Read MoreMaterial (Surface) PVC (PVC soft sheet) Core Material Polyester
- Omikenshi Monotone slippersInner dimensions (cm) 26 Overall Length (cm) 26.5 Type Front closing type Type of Shoes Slippers
- TENDAI Fitting SandalsPVC molded sandals recommended for medical facilities and restaurants. It is a durable integral molding and can be washed with water as a whole. PVC material that can be wiped with alcohol. With a non-slip pattern on the bottom.Color Navy Material PVC Type of Shoes Sandals
- Evaron Sandal Evalon Sandal SA-5 GentlemanIt weighs only two-thirds that of conventional urethane and has excellent wear resistance, flexibility, cushioning, slip resistance, and chemical resistance. Ultra-lightweight, about 100g per leg, has excellent flexibility, cushioning, is non-slip, and has antibacterial and deodorant functions, r... Read MoreMaterial EVA, natural rubber Mass (g) One leg 100 Type of Shoes Sandals
- Amon Industry Flashing LED lightFlashes automatically just by connecting DC12V only For vehicle indicator lamps * Used as a security lamp when the vehicle is stopped.Flickering 6 times / 5 seconds Error ± 30% Dimension (Φmm) 5 (Built-in self-flashing IC) Cord Thickness / 0.2sq equivalent Current Consumption (mA) 20 Cable Length (m) 200
- Sanwa Antibacterial front drilling DX slippersIt is non-slip, elastic, comfortable and soft. Excellent durability, for hard and rough floors. Antibacterial and deodorant processing for indoor use only At hotels, inns, hospitals, clinics, schools, golf courses, various facilities, etc. * The size is a guide.Type Front perforation type Type of Shoes Slippers Material (Sole) Sponge bottom with natural rubber
- EDWIN Edwin Men's Sandals EW9128Since it uses natural cork, it changes shape due to pressure and fits well with the wearer's foot. It fits the shape of your foot and is easy to wear and can be used for a long time. It dries quickly even when it gets wet, so you can use it with confidence. As Edwin Men's SandalsStandard Mass (grams per one foot) 290 Foot Width 2E Heel (cm) About 2.0 Type of Shoes Sandals Material Upper: PVC, sole: EVAfrom S$58.99Min. 2 days
- Frontier Sangyou Evalon sandals SA-8Ultra-lightweight, soft material with excellent cushioning and excellent comfort. It has excellent wear resistance, anti-slip properties, and chemical resistance, and can be easily washed with water. With antibacterial and deodorant function.Standard Mass (grams per one foot) 130 (gentleman M size) Material Evalonfrom S$42.99Min. 2 days
- K-WORK Shelbo Guard SS-100Easy to put on and take off x non-slip Anti-slip category 5, large bottom that is hard to tear. Rear rising shape that firmly supports the heel. Excellent quick-drying insole. Reinforced plastic insole protector. 2WAY that can also be moved For nursing care, medical care, kitchen, etc.Standard Mass (grams per one foot) Approx. 260 (26cm) Material (Main Unit) EVA Material (insole) EVA cup insole Material (Sole) NBR Type of Shoes Sandals
- AS ONE ASPURE ESD SlipperAntistatic polyurethane sole with excellent durability. It has high cushioning and can be used comfortably.Material (Sole) Antistatic PU (Polyurethane) Resistance Value (Ω) Less than 1.0 × 10 9 Material (Upper) PVC (vinyl chloride resin) Type of Shoes Slippers Function durability
- TULTEX Socks shoesIntroducing barefoot socks shoes. Foldable and convenient to carry. The rubber bottom makes it hard to slip. No marking specifications. For home-visit nursing care, moving, transportation, interior decoration, airplanes, buses, and indoor shoes (for offices, venues, gymnasiums, hallux valgus).Standard Mass (grams per one foot) 80 ± 10 / L size Color Black With EEE Material (Upper) Nylon (welt) Function Slip resistance Type of Shoes Slippers Material (Bottom) Synthetic rubber
- Naigai Rubber Shoes slippers New modeUses a bottom material with excellent wear resistance. Classic slippers. With a heel height of 30 mm, these slippers are easy to walk on and look a little long. * We recommend a size that is about 0.5 cm larger than the shoes you always wear.Standard Mass (grams per one foot) 180 (size # 8) Foot Width 3E Type Front perforation type Material (Upper) PVC Type of Shoes Slippers Function Wear resistance
- YAC Non-slip sheetNon-slip sheet without adhesive tape. Just lay it on the dashboard to hold small items such as cigarettes and coins. Since there is no adhesive tape, there are no marks left on the dashboard. It has cushioning properties and is safe against vibration. Reversible type that can be used on both sides.Material EPDM
- Sanwa Non-slip SandalsAnti-slip processing Comfortable high quality for both inside and outside * The size is a guide.Function Anti-slip processing Type of Shoes Sandals