Anti static brush featured products
- Ishii Brush Sangyo Comb Type Static Electricity Removal BrushIt is a comb type that is easy to grip, and the force is evenly applied.Thickness (mm) 5 Conductivity 5.85×10-2)Ω・cm Bristle Length (mm) 50 Wire Diameter Φ(mm) Fiber / 0.04
- SIMCO Self-Discharge BrushBy coating with silver, the conductivity equivalent to that of metal fiber and the static elimination effect equivalent to that of metal fiber can be obtained. In addition, it has excellent heat resistance, durability, and flexibility compared to conventional chemical fibers. Can be used widely. ... Read MoreElectrode Dimension (mm) Length / 10 Hole Distance (mm) 150 Bulb Length (mm) 300
- Tokyo Glass Kikai (TGK) Static Electricity Removal Tape Brush STAC404Uses a new material fiber (acrylonitrile copper sulfide complex). Static electricity can be eliminated by two methods: self-discharge and contact leakage. With double-sided tape, it is strong and you can freely make shapes.Bristle Length (mm) 35 Overall Length (mm) 1000 Type STAC404 TGK Part No. 553-25-11-05
- Stac & Optik Compact Static Elimination BrushFor static elimination, dust removal, etc. of films, plastic plates, etc.
- Tokyo Glass Kikai (TGK) Static Electricity Removal Brush S10Bristle Length (mm) 10 Specification For removing static electricityfrom S$129.90Min. 2 days
- Stac & Optik Static Elimination Brush with Ground CordBoth the push hook and the alligator mouth can be attached to the handle. It can be used by grounding it to the static elimination mat on the table. The ground cord contains a 1MΩ resistor to protect the human body. Removal of board residue and static electricity removal at the site with work glo... Read MoreWire diameter (mm) 0.15 Surface Resistance (Ω) 1.3×104 Cable Length (m) 1.5 (Grand code)from S$129.90Min. 2 days
- Sanken Kagaku Sun Brush TapeSelf-discharge type static elimination tape. Easy to cut with scissors. It is effective in eliminating static electricity from films, plastics, paper, and fibers, and preventing dust from adhering.Tape Length (m) 1 Bristle Length (mm) 10 Tape Width (mm) 5 Material Acrylic Double-sided tape Conductivity
- HOZAN (HOZAN TOOL INDUSTRIAL) Static elimination brushA versatile static eliminator brush that can eliminate static electricity from the low voltage band to the high voltage band. It can be easily cleaned even if it gets dirty. The frame is made of aluminum and can be easily cut.Length (mm) 1000 Bristle Length (mm) 20 Mass (g) 220 Trusco Part No. 373-9996 RoHS Directive 6 substances Material Stainless steel (brush)from S$159.90Min. 2 days
- OHTSUKA BRUSH MFG. Static Electricity Removal BrushA brush that makes use of electrostatic fibers that exhibit excellent conductivity and static electricity removal performance by adding copper sulfide to acrylic fibers. To prevent malfunction and damage of electronic devices due to static electricity and to prevent stains due to adhesion of dust... Read MoreMaterial (Bristle) Made of conductive fiber
- ELECOM TV cleaner / cleaning brush / static charge / powerfulA static elimination type that is ideal for cleaning around the TV. An antistatic cleaning brush for TVs that removes static electricity with antistatic fibers and prevents reattachment of dust.Mass (g) 58 Dimensions, Width W x Length L x Thickness (mm) Approx. 90 × 315 × 90 Color Blackfrom S$12.99Min. 2 days
- Tokyo Glass Kikai (TGK) Static dust removal brush STAC303Industrial static eliminator brushTrusco Part No. 831-4514 TGK Part No. 553-25-11-32 Bristle Width (mm) 145 Type STAC303 Overall Length (mm) 295 Bristle Length (mm) 30
- SANWA SUPPLY Static Elimination Brush (with Gap Brush)A static elimination brush containing conductive fibers prevents dust from reattaching. Comes with a gap brush that is convenient for cleaning narrow spaces. * Dust on the brush should be removed on the trash can. If it gets dirty, wash your hands lightly. * The fine black fibers in the brush are... Read MoreOverall Length (mm) 265 Mass (g) 45 Brush dimensions (mm) 70 / (clearance brush) 20 Color Gray Material Pattern / ABS resin
- AS ONE Electrostatic Discharge Brush with HandleA static electricity removal brush with a handle for easy work. Since the implantation stand has two mounting holes, it is easy to mount on equipment. If you attach the separately sold static electricity removal ground to the handle, the static electricity removal effect will be further enhanced.from S$119.90Min. 2 days
- MonotaRO Antistatic brushBy lightly brushing the entire front surface of the place (article) where static electricity is generated, you can easily remove static electricity and remove dust due to its extremely high conductivity and corona discharge. Suitable for use in corners and details. Electronic components, boards, ... Read MoreMaterial (Bristle) Thunderon Material (Handle) Wood
- KYOKUTO (Kyokuto-Sanki) One line brush white horse hairA one-line type brush that uses white horse hair and a slightly softer waist strength than pig hair.Bristle Length (mm) 20 Material (Bristle) White horse hairfrom S$19.99Min. 2 days
- MonotaRO Static Electricity Removing Brush Hand TypeA brush that makes use of electrostatic fibers that exhibit excellent conductivity and static electricity removal performance by adding copper sulfide to acrylic fibers. To prevent malfunction and damage of electronic devices due to static electricity and to prevent stains due to adhesion of dust... Read MoreTip width (mm) 280×50 Overall Length (mm) 445 Material (Bristle) Thunderon Material (Handle) Wood
- KENIS Antistatic brushIt can remove static electricity and dust from equipment and electronic parts. ● 40 denier acrylic gold fiber is used, so it will not damage the film or plastic.from S$58.99Min. 2 days