Anti static gloves featured products
- KAWANISHI INDUSTRY Electrostatic Perfect Club Fingertip CoatIt is antistatic and is ideal for quality control of precision equipment and parts.Thickness (mm) 0.9 Quantity per Package (Pair) 10 Gauge No. 15 Function Antistatic Coating Fingertip coat Color Gray Material (Back) Nylon Material (Outside) Polyurethane
- TRUSCO Antistatic gloves 10 doubleAntistatic gloves using Toray "Luana", a super antistatic fiber. "Luana" is an organic conductive fiber created from polymer technology. Carbon woven into the yarn instantly discharges the generated static electricity into the air. For assembling electronic parts and precision... Read MoreQuantity per Package (Pair) 10 Material 94% polyester, 6% luana Function Controlfrom S$85.99Min. 2 days
- ENGINEER Antistatic gloves (finger coat)Quantity per Package (Pair) 1 Surface Resistance (Ω) 1×106~108 Material (Fiber Part) 75% nylon, 25% acrylic Material Fiber: 75% nylon, 25% acrylic Coating Fingertip coat Color Gray Material (Slip Prevention) Polyurethane Material (Plastic Part) Polyurethane Function antistatic
- Utsunomiya Seisaku Singer Latex Long GlovesMade of natural rubber and elastic, it fits perfectly in your hand. As it is thin, it is excellent for detailed work. The long type with a total length of 48 cm is ideal for work around water. It is a product conforming to the Food Sanitation Law. Food processing Water work.Thickness (mm) 0.18 Quantity (Sheets) 10 Overall Length (cm) 48 Standard Compliant with Food Sanitation Act Function Elasticity Material Natural rubber latex (NR) with or without Powder No powder Color Transparent
- AS ONE Gloves for Glove BoxThickness (mm) 0.6 Quantity per Package (Pair) 1 Middle Finger Length (cm) 8.5 Material Natural rubber
- AITOZ 861313 Men White Lab Coat (for All Years Use)Highly antibacterial material compatible with the SEK mark. A white coat that can be used in a variety of workplaces such as drug stores, dispensing pharmacies, food-related companies, and school lunch centers. * The color of the product may look slightly different depending on the environment of... Read MoreFabric Performance Antistatic, bacteriostatic Sex For men Fabric Gabardine Mix Rate (%) polyester 65, cotton 35
- ESCO [S] Gloves (electric control / 10 pairs)Polyurethane resin coating on the fingertips. Uses nylon long fiber incorporating carbon antistatic fiber. Not only is it less likely to generate dust from gloves, it also has excellent static electricity removal performance and is effective in preventing static electricity damage.Quantity per Package (Pair) 10 Overall Length (cm) 20.5 (M size) Esco Part No. EA354AB-51A Material Nylon Size S Color (Wrist) Whitefrom S$52.99Min. 2 days
- KOKUGO Archeron GlovesGloves for preventing static electricity disasters. Electric rubber glovesQuantity per Package (Pair) 1 Palm Width (cm) 12 Palm Circumference (cm) 24 Electrical Resistance (Ω) 5 × 10 7 or less Elongation (%) 500 or more Middle Finger Length (cm) 7.5 Function Antistatic Color Black Material Conductive rubber
- TRUSCO Antistatic Gloves (Urethane Coat on Fingertips)Using long fiber wooly nylon containing carbon, it prevents the generation of triboelectric charging and contact charging, and suppresses the generation of dust. Highly elastic nylon fits your hand. Product assembly work. Electrical and electronic component assembly work.Thickness (mm) 0.8 Quantity per Package (Pair) 1 Function Anti Static / elastic Coating Fingertip coat Color Gray Material (Plastic Part) Polyurethane (PUR)
- NOHKEN Quick FloatOperating Temperature (℃) -10~50 Buoyancy (N) (mm) 1.42 (when liquid specific gravity is 1) Shock Resistance (m/s2) 500 Cable Length (m) 6 Cable Outer Diameter (Φmm) 8.1 Withstand Pressure (kPa) Float / Max 200
- NOHKEN Quick FloatOperating Temperature (℃) -10~50 Shock Resistance (m/s2) 100 Cable Length (m) 6 Cable Outer Diameter (Φmm) 6.5 Maximum Operating Current (A) AC 0.5、DC 0.5 Maximum Operating Voltage (V) AC 300、DC 300 Buoyancy (N) (mm) About 1.27 (liquid specific gravity: 1) Withstand Pressure (kPa) Float / Max 200
- ATOM Chemisoft BlackUltraviolet rays are not scary either. UV cut. UV cut rate 99% or more! A black coat with inconspicuous stains. It is breathable and can be used comfortably in the summer. Anti-slip processing provides a strong grip. Precision equipment handling work, luggage packing work, farm work, general work... Read MoreGauge 13 Color Black Material (Gloves) Nylon Specification One side processing Material (Slip Prevention) Polyurethane resin Cuff Specifications Wrist rubber type
- ENGINEER Wrist StrapThe length of the wristband can be adjusted freely, and the cord has a long curl-free part of about 1 m so that it can be passed smoothly through work clothes.Mass (g) 41 Grounding Wire Length (m) Practical about 1.8 Type wrist strap Trusco Part No. 274-1636 Current Limiting Resistance 1MΩ(±50Ω) Cord Yes Included Accessories With alligator clip and banana plug
- MonotaRO N95 mask cup typeN95 compliant standard mask certified by US NIOSH. For pollen and virus countermeasures * This product is a single-use product. It cannot be reused by washing. * This product cannot be used in places where harmful dust or gas is generated or for the purpose of preventing it. * Should you experien... Read MoreQuantity (Sheets) 20 Inspiratory Resistance (Pa) 94 or less Exhaust Resistance (Pa) 95 or less Particle Collection Efficiency (%) 95 or more (company standard value) Dimensions, Height x Width (mm) Approx. 121 x 134 Shape Cup type Type Mask type Standard N95
- AS ONE PU Coated Conductive Gloves (Fingertip Coat) 5 PairsGloves with very little triboelectric and contact electrification.Surface Resistance 10^6~10^8Ω/□ Quantity per Package (Pair) 5 Coating Fingertip coatfrom S$29.99Min. 2 days
- TRUSCO Binocular Protective GlassesFrame You can adjust the angle of the frame. You can adjust the length of the vine. Uses a UV-cut (99.9%) specification lens. It is an antistatic specification.Lens Thickness (mm) 2.4 Mass (g) 31 Standard ANSI standard product (Z87.1) Shape Binocular type Material (Lens) Polycarbonate Material (Frame) Polycarbonate + nylon