Prevents shock and vibration. The gel is non-directional and has the same effect both vertically and horizontally. The effect can be obtained from the low range of 23Hz and above. (It depends on the material hardness.) The effect can be obtained from a low area. (It depends on the material hardne... Read More
Operating Temperature Range (℃) -20~80 Thickness (mm) 25 Material Urethane elastomer
No mechanical foundation is required and installation is easy. Suppresses the machine from walking. You can easily adjust the level of the machine. Effective for machines with large rolls.
Machine tools, horizontal injection molding machines, etc.
Level Adjustment (mm) 20 or less Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Chloroprene rubber (CR) Type of Connection One end male screw Shape Stand type Material (Metal Hub) Steel
The soft rubber spring allows the natural frequency to be selected low. At the time of resonance, the air inside the anti-vibration rubber acts as an air damping force by entering and exiting through the air holes, and the resonance magnification becomes small. As for the shock wave, not only the... Read More
Material (Plate) Aluminum Type of Connection Female thread / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
Simple and inexpensive: Simple structure and easy to install. Small mounting space is required: A small size and a relatively large spring constant can be obtained, so a large load can be supported. Various support methods are possible: Depending on the mounting direction, it can be used not only... Read More
Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Chloroprene rubber Type of Connection Male screws on both ends Shape Round type
It is effective in isolating noise sources, vibration sources, and shock sources. It can be easily processed with a utility knife. Widely applied to electronic devices and precision measuring devices. Just cutting it into small pieces and laying it under the feet of the device will have a great e... Read More
It is a product with a simple structure and a high anti-vibration effect. With a wide variety of product items, we can handle everything from light loads to vibration isolation for large equipment. Since it uses weather resistant rubber, it can be used outdoors.
Floor-standing type anti-vibration... Read More
Suitable Usage Anti-vibration Type of Connection Male screws on both ends Shape Round type Material (Nut) SS400 Material (Metal Hub) SS400 Material (Mounting Bolt) SS400 Material (Spring Washer) SWRH Material (Anti-Vibration Rubber) Synthetic natural rubber Feature Weatherability
A series with high rust prevention black coating to improve rust prevention. Easy to shape and install. Moreover, it is economical. Can support relatively heavy equipment. The shear spring constant is lower than the compression spring constant, allowing tilt support, etc. The rubber material used... Read More
Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
Easy to install and move. Great vibration isolation effect. Great soundproofing effect. Wide working load range. Excellent life. Economical.
Refrigerator, chilling unit, heat pump, cooling tower, condenser, air handling unit, packaged air conditioner, blower, pump, compressor, fan, transformer, m... Read More
One-push opening and closing. Easy to clean with removable lid. Since the lid is flat, it can also be used as a simple table. The large 30 and 35 are large handles that are easy to hold.
Allowable Low Temperature (℃) -10 Heat Resistance Temperature (℃) 80
Since it is designed with a low natural frequency, vibration isolation in the low frequency range is possible. A type in which a plate is integrally molded on the bottom and bolts are integrally molded on the top. Covered with bellows-type EPDM rubber, it is even more durable and suitable for out... Read More
Outer Dimensions (mm) 132×85 Gel height (mm) 34 Mass (g) 400 Overall Height (mm) 64 Feature Anti-vibration Thread Size M10 Connector Thread Male screw / plate Shape Round type Material (Anti-Vibration Rubber) Silicone gel / EPDM Type of Connection durability
The spring constant in the Z direction is relatively small. The spring constants in the Y and X directions are about 20% of the spring constants in the Z direction. Since the width of the anti-vibration rubber is narrow, it is convenient to easily install it even in a mounting location that is re... Read More
Material (Anti-Vibration Rubber) Natural rubber Shape Yamagata
Prevents twisting and brings out the best anti-vibration performance. Since the hexagon is millimeter size, it can be worked with commercially available tools. It can also be installed in deep places such as the bottom of a groove using a deep socket.
Various machine tools, centrifuges, crushers,... Read More
Rubber hardness 60° Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Natural rubber Material (Metal Hub) Rolled steel for general structure Shape Round type
Ideal for vibration isolation of lightweight machines: The spring constant is small, and vibration isolation measures for lightweight machines, which was difficult in the past, can also be performed. Achieves low natural frequency: Since the natural frequency can be set low, vibration isolation f... Read More
Suitable Usage Anti-vibration Type of Connection Male screw / plate Material (Anti-Vibration Rubber) Natural rubber Shape Round type
No mechanical foundation is required and installation is easy. Level adjustment is easy. Effective for shaking up and down and left and right.
Various press machines, machine tools, vertical injection molding machines, etc.
Level Adjustment (mm) 12 Suitable Usage Anti-vibration Material (Anti-Vibration Rubber) Chloroprene rubber (CR) Type of Connection One end male screw Shape Stand type Material (Metal Hub) Steel
It has a simple structure and is easy to install. Since one side has a nut embedded, the space for mounting bolts can be reduced. Various support methods are possible Depending on the mounting method, it can be used not only in the compression direction and shear direction but also in the tilt di... Read More
Suitable Usage Anti-vibration Type of Connection Female thread / male thread Material (Anti-Vibration Rubber) Natural rubber Included Accessories One hexagon nut and one spring washer Shape Round type
Pro Seven P Mat is a super-adhesive vibration absorbing material that uses gel (GEL), which has solid and liquid properties. It can handle earthquakes with a seismic intensity of 7 class. With excellent adhesiveness, it is resistant to all shaking up and down, left and right, and back and forth. ... Read More
Even in the vibration range of 20Hz or less, where it was difficult to take anti-vibration measures with a single anti-vibration rubber, the anti-vibration effect has been greatly improved. Moreover, the amplitude generated at the time of resonance is suppressed low by the damping effect of the a... Read More
Dimension A (mm) 109 Dimension P2 (mm) 50 Dimension H (mm) 55 Dimension B (mm) 68 Dimension P1 (mm) 89 Dimension d (mm) 9 Material (Anti-Vibration Rubber) High damping rubber Type of Connection Round hole Shape Round type