The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife.
For equipment that generates various vibrations and noise, such as m... Read More
Operating Temperature Range -5~70℃ Rubber hardness 55°±5 Material Natural rubber (NR)
The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load. It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife.
It can be used in machine tools, refrigerators, air conditioners, bl... Read More
Easy to install and move. Great vibration isolation effect. Great soundproofing effect. Wide working load range. Excellent life. Economical.
Refrigerator, chilling unit, heat pump, cooling tower, condenser, air handling unit, packaged air conditioner, blower, pump, compressor, fan, transformer, m... Read More
Allowable Surface Pressure (N/mm2) 1.1 Material Natural rubber
It is highly wear resistant and elastic, and has excellent mechanical properties. The ground plane is slightly yellowed. It cannot be used in places where petroleum or chemicals come into contact. Please use within -20 ℃ ~ + 60 ℃.
For vibration isolation of washing machines, audio, outdoor units... Read More
Rubber hardness 60±5 Thickness (mm) 8 Material NR (natural rubber)
Uses non-yellowing polyurethane with excellent elasticity and shock absorption. A sticker type that is easy to attach. It has high durability and vibration absorption.
Cushion per door, scratch prevention. For non-slip and rubber foot applications such as OA equipment.
Hardness Asker C67 Material Polyurethane Color Transparent
It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife. Resistant to cutting oil, machine oil, lubricating oil, etc. The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load.
For equ... Read More
Operating Temperature Range (℃) -5~110 Rubber hardness 55°±5 Material Synthetic rubber (CR)
Ideal for air-conditioning outdoor units and anti-vibration in various works. Anti-vibration rubber for electrical materials Can be used by passing bolts through the hole in the center.
Operating Temperature Range (℃) -30~70 Thickness (mm) 10 Hole Diameter (Φmm) 13 Suitable Usage Anti-vibration Color Black Material (Anti-Vibration Rubber) Natural rubber Shape Square
A set of trays for fully automatic washing machines and anti-vibration pads (4 pieces) to reduce vibration. Condensation protects the floor from water droplets. The urethane of the anti-vibration pad absorbs the shaking of the washing machine and reduces the vibration noise. The surface of the an... Read More
Material Polystyrene, urethane, EVA resin Color White
It is effective for vibration isolation and cushioning in areas where there are no gaps between insulators and gel bushes. You can select the type according to the application, such as tape width and thickness. Comes with a single-sided adhesive. Comes with single-sided powder.
Anti-vibration / b... Read More
Color Translucent Material Silicone gel Length (mm) 1000
It is effective in isolating noise sources, vibration sources, and shock sources. It can be easily processed with a utility knife. Widely applied to electronic devices and precision measuring devices. Just cutting it into small pieces and laying it under the feet of the device will have a great e... Read More
Easy to install and move. It only needs to be laid under the machine except in special cases, and it is extremely easy to install and relocate. There is almost no need for special foundation work for installation, and there is no need to tighten bottles. Great anti-vibration and soundproofing eff... Read More
It can be used as a cushioning material in places where equipment and piping are in contact and noise is generated. In addition, due to the characteristics of the shape and material, it withstands large impact loads, absorbs vibrations, and prevents equipment from slipping in the event of an eart... Read More
Easy to install and move Machines can be easily installed and moved. It can be cut to an appropriate size with scissors and a knife at the site, and it is effective just by laying it under the machine. A special pattern is applied to both sides, which has a large anti-vibration effect, and a rela... Read More
Rubber hardness (JIS)50 Support surface pressure (N / mm 2 ) - Specific Vibration Frequency (Hz) - Cut-off frequency (Hz) - Material Natural rubber (rubber hardness 50)
With one-sided adhesive, you can choose the size according to the place of use. It is effective for vibration isolation and cushioning in areas where there are no gaps between insulators and gel bushes. Comes with single-sided powder.
Anti-vibration of small drive machine. HDD vibration isolation... Read More
Prevents shock and vibration. The gel is non-directional and has the same effect both vertically and horizontally. The effect can be obtained from the low range of 23Hz and above. (It depends on the material hardness.) The effect can be obtained from a low area. (It depends on the material hardne... Read More
Operating Temperature Range (℃) -20~80 Thickness (mm) 25 Material Urethane elastomer