Antistatic film featured products
- Fujipla CP roll Antistatic roll filmLaminate using two rolls of laminated film. We have various roll sizes up to 1,070 mm, depending on what you want to laminate. Suitable for mass processing such as laminating and menus of relatively large items. An anti-static type that keeps you proud during and after processing. For processing ... Read More
- AS ONE Antistatic FilmHas excellent electrical characteristics (stable surface resistance, static electricity damping characteristics). Does not contain ozone-depleting substances and environmentally regulated substances. * We do not deliver to private homes (detached houses / apartments).Color Bull
- Achilles Achilles Antistatic FDemonstrates antistatic performance due to a special conductive coating film.Thickness x Width W (mm) 0.1×1370 Dimension (m) 50 As ONE Part Number 61-0080-32from S$1,199.00Min. 2 days
- Achilles Antistatic transparent film (sky poly film)An antistatic and transparent film. For packing electronic devicesMaterial Antistatic PE Width (mm) 1200from S$479.90Min. 2 days
- OLFA Cutter MatA cutting mat that is indispensable for stable cutting. It has a three-layer structure of soft, hard, and soft PVC, and can be used on both sides.Dimensions, Height x Width (mm) 170×450 Thickness (mm) 2 Mass (g) 210 Trusco Part No. 374-1451 Size A3 half
- Shachihata Name 9 Ready-made (ne)A popular size name stamp that is loved all over Japan. The characters are in a beautiful regular script. It is recommended as one that you always have in your bag or desk. The ink is a cartridge type (XLR-9N) 00711514 that is easy to replace. * You can search for the product by entering the surn... Read MoreStamp Size (Φmm) 9.5 Series Name 9 Stamp type Penetration mark Options Replenishment ink: XLR-9N Initial Right Ink Color Vermilion Color Vermilion (ink)from S$15.99Min. 2 days
- HILOGIK plastic curtainA vinyl curtain that is widely used as a partition between factories and warehouses. When used in combination with the partition rail, more comfortable opening and closing operations are possible. "Comfortable environment" It also functions as a space partition to avoid rain, wind, inse... Read MoreInstallation Location Indoor / outdoor use Mass (g/m2) 660 Function Without thread Material PVC Thickness (mm) 0.5 Color Transparentfrom S$149.90Min. 2 days
- Mitutoyo Standard ABS Digimatic CaliperThe electromagnetic induction type absolute encoder is adopted. Since it has a built-in ABS (absolute) scale with an absolute origin, a zero set is not required every time the power is turned on. Reliability is also improved because there are no overspeed errors. Step measurement is also possible... Read MoreMinimum Reading (mm) 0.01 Repeatability (mm) 0.01 Dimension H (mm) 16 Series 500 Battery Life About 5 years in normal use Quantization Error Does not include ± 1 count Output Terminal Included Thumb Roller Included Maximum Response Speed No limit Instrumental Error (mm) ±0.02
- TERAOKA SEISAKUSHO Conductive copper foil double-sided tapeHigh conductivity can be obtained in both the vertical direction (thickness direction) and the surface direction. Since a special conductive adhesive is used, high conductivity can be obtained stably. Has excellent thermal conductivity. Static electricity removal for electronic devices, grounding... Read MoreElectrical Resistance (Ω/cm2) 0.02 Thickness of Base Material (mm) 0.035 Tape Thickness (mm) 0.09 Tape Length (m) 20 Shear Adhesion N[kgf]/4cm2 490.3[50] Adhesion Strength (N/10mm, Reference) 5.26 Core Diameter (mm) 76 Adhesion Strength (N/25mm) 8.58 Adhesive Acrylic conductive Feature Conductivity Color Dark brown Main Application For electric and electronic Base Material Rolled copper foil
- OKADA SOSHOKU KANAMONO Special runner for D30Dimension (mm) (Bottom) 24.5 Allowable Load (kg) (Maximum) 10 Material / Finish Stainless steel / Die casting / Nickel
- OKADA SOSHOKU KANAMONO Joint Cover for D30Mass (g) 117 Trusco Part No. 294-7005 Material / Finish Steel / Uniqlo
- OKADA SOSHOKU KANAMONO One-Touch Curtain Track Roller A for D40Allowable Load (kg) 10 Maximum Load (kg) 10 Mass (g) 24 Trusco Part No. 282-7107 Suitable for D40from S$6.39Min. 2 days
- Inovex (formerly Japan Wave Rock) Tough-Nyl SG TypeIt is more self-adhesive than polyethylene, easy to fix, and economical because it reduces the amount used. For fixing luggage and packaging. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible... Read MoreLength (m) 100 Material Polyvinyl chloride (PVC) Color Transparent (blue)from S$74.99Min. 2 days
- Mitutoyo Standard Type Dial Gauge (Graduation 0.01 mm)A standard dial gauge with an outer frame outer diameter of Φ57 mm and a scale of 0.01 mm. A limit needle is included as standard. Since the outer frame and the O-ring are integrally molded and the O-ring is incorporated, measures to prevent water and oil from entering from the front are included... Read MoreMinimum Reading (mm) 0.01 One Turn of Long Hand (mm) 1 Indication Error [1 rotation] (μm) 10 Repeatability (μm) 3 Return Error (μm) 3 Indication error [1/10 rotation] (μm) 5 Indication Error [1/2 rotation] (μm) 9from S$65.99Min. 2 days
- MURATEC-KDS Cutting Mat Safety Base (Soft)No matter how many times you cut it, the cut will not open and the cuts will not be noticeable. Can be used on both front and back sides (no back printing). Paper coated with one-coat adhesive (double-sided tape, etc.) can be easily peeled off. Double-sided use.Color Green Type Soft type Scale (mm) 3
- HILOGIK plastic curtainA vinyl curtain that is widely used as a partition between factories and warehouses. When used in combination with the partition rail, more comfortable opening and closing operations are possible. "Comfortable environment" It also functions as a space partition to avoid rain, wind, inse... Read MoreInstallation Location Indoor / outdoor use Function No thread, flameproof, antistatic Material PVC Thickness (mm) 0.5 Color Transparent Mass (g/m2) 660from S$439.90Min. 2 days