Aprons featured products
- SUNPEX IST 100% cotton apronA simple, easy-to-use, reasonably priced apron An apron for cooking and cooking assistance * The color of the product may look slightly different depending on the environment of your computer. note that.Mix Rate (%) 100 cotton Fabric Cotton wig Size Free Color White
- COVER WORK Daisy Short Chest ApronThe fabric is a general TC (cotton blend) material, but it is water repellent. With a pen holder on the left chest. There are two pockets on the waist.Sash width (cm) 2.5 Length (cm) 65 Mix Rate (%) 65% polyester 35% cotton% Width (cm) 92 Fabric Ayaori (TC Twill) Size Free
- Kajimeiku Denim Apron Tasuki Type100% cotton 12 oz denim apron. For measures against stains that are worrisome about painting and oil stains! A type that is tied up with a string and stopped with a sash. * The color of the product may look slightly different depending on the environment of your computer. note that.Mix Rate (%) 100 cotton Bottom Width (cm) 63 Total Length (cm) 83 Type Task Size Free Color Navy Fabric denim
- MonotaRO Apron Cotton blend Box typeAn apron made of TC (cotton blend) material. Since it is a box type, there is no need to tighten it with a string, making it suitable for workability. Service industry, distribution warehouse industry, etc. * Do not use for anything other than its intended purpose. * Do not place near fire. * Due... Read MoreMaterial 65% polyester 35% cotton% Bottom Width (cm) About 100 Total Length (cm) About 97 Size Free Type apron
- AS ONE ASPURE Cool Inner Gloves OverlockThe hem of the wrist is overlocked to prevent fraying. Made of polyester, it is breathable, stretchy and fits well. In addition to the use of inner gloves, it can also be used for work such as precision processing where you do not want to get fingerprints.Quantity per Package (Pair) 10 Material 100% polyester Function Elasticity and breathability
- KOMINE GK-133 Comfort Silk Inner GloveInner gloves made of soft silk. Wear under gloves to prevent stickiness due to sweatColor BLACK Material silk
- KOMINE GK-136 Cool Max Inner GloveInner gloves using the cool material Coolmax. Wear it under gloves to prevent stickiness due to sweat.Material Polyester cool max Color BLACK
- AS ONE Super Pure PVC Gloves Powder FreeUltrapure water cleaning processing (16 MΩ or more) is applied, and it is dust-free packed under high cleanliness of class 100.Left or Right Left and right combined use Material PVC (vinyl chloride resin)from S$54.99Min. 2 days
- Mie Chemical Industry Bamboo thread sweat sweat inner gloves 3 pairsInner gloves from the popular "Takeito-kun series". It can be used for finger-cutting gloves, inner gloves and various other purposes. It has high thermal conductivity, excellent water absorption and moisture release, promotes the diffusion and evaporation of sweat, and feels cool due t... Read MoreThickness (mm) 1 Palm Width (cm) 11 Width (mm) 110 Overall Length (cm) 14 Palm Circumference (cm) 22 Quantity per Package (Pair) 3 Mass (g) About 90 Function Antistatic, moisture release, deodorant Color Black Middle Finger Length (cm) Not for pinky swear. Material Rayon, rubber, spun yarn Finger type Without fingers
- Kajimeiku Waterproof apron 1921A waterproof apron that firmly guards against water and dirt, and is lighter and softer than conventional products. Comes with a convenient pocket for storing small items. It is a rope hanging type.Chest (cm) 63 Length (cm) 80 Size Free Included Accessories T / C round string (diameter 8 cm)from S$24.99Min. 2 days
- MAC GREEN Inner gloves McFinePlease use it as an inner for non-breathable gloves such as PVC gloves and latex gloves. The discomfort caused by stuffiness is alleviated. The fingertips are cut to emphasize workability.As ONE Part Number 1-7951-01 Quantity per Package (Pair) 10 Overall Length (cm) 15 Palm Circumference (cm) 17 Mass (g) 80 Trusco Part No. 868-4373 Size Free Part No. MX311 Finger type Without fingers Material Woolley nylon (15 gauge) 100%from S$26.99Min. 2 days
- COVER WORK Fit InnerWoolly nylon material has a soft touch and elasticity. Ideal for underwear gloves such as leather gloves and rubber gloves. In addition, because it has a fit, it can be used for detailed assembly work other than underwear gloves.Quantity per Package (Pair) 1 Middle Finger Length (cm) 7.8 Function Elasticity Color White Material Woolley nylon (13 gauge)
- Kajimeiku Denim waist lower apron* The color of the product may look slightly different depending on the environment of your computer. note that.Mix Rate (%) 100 cotton Bottom Width (cm) 56 Total Length (cm) 78 Type Under the waist Size Free Color Navy Fabric denim
- TULTEX Anti-slip cock shoes with a toeSoft and comfortable cock shoes with improved anti-slip function. Oil-resistant and slip-resistant bottomShape Low cut Material (Toe Protector) Resin Type Safety shoes Instep Type Slip-on type Type of Shoes Sneakers Material Synthetic leatherfrom S$64.99Min. 2 days
- KACHIBOSHI INDUSTRY Fit inner 10 pairIdeal for precision work with thin gloves.Quantity per Package (Pair) 10 Gauge No. 13 Function Breathability and elasticity Material Polyester Material (Fiber Part) Polyester wooly Color White
- FUKUTOKU Pure Cotton Finger Gloves Short # 120Pinky swear that can be used with 5 fingertips while wearing gloves, 1st joint position. Uses stretchable fibers. "Three-body knitting" with the little finger fork lowered to fit your hand.Quantity per Package (Pair) 1 Thickness (mm) 1 Gauge No. 10 Material 100% cotton Palm Circumference (cm) 18 Middle Finger Length (cm) 2 Palm Width (cm) 9 Function Elasticity Color White Finger type Without fingers
- Reable Inner fit 650The mesh type has excellent breathability and suppresses sweat stuffiness and stickiness. Because it is a pinky swear type, it does not impair the delicate feeling of the fingertips. Free size, left and right, reversible and easy to handle. It can be washed and is economical. It can be widely use... Read MorePalm Width (cm) 0 Quantity per Package (Pair) 10 Palm Circumference (cm) 10.4 As ONE Part Number 2-4234-01 Overall Length (cm) About 14.8 Function Breathable Size Free Color White Finger type Without fingers Material nylon, polyurethane