All Category

Arm socks featured products

  1. Muscle support (cool) Power arm cover
    TS DESIGN(Top Shaleton Sports) Muscle support (cool) Power arm cover
    Comfortable underwear series for people who are particular about active scenes. It has excellent mobility and comfort, and its unique cool material keeps you comfortable in the summer. Shuts out summer UV rays. * The color of the product may look slightly different depending on the environment of... Read More
    Feature  Cool feeling  Fabric  Cool ice  Material  Nylon 80, urethane 20  Specification  unisex 
    Rating:
    74%
    from S$24.99
    Min. 2 days
  2. Takeshi-kun arm cover long LL size
    Mie Chemical Industry Takeshi-kun arm cover long LL size
    Takeito-kun is a wide type of arm cover long. It will not be cramped even if you use it for people with thick arms. It has high thermal conductivity, excellent water absorption and moisture release, promotes the diffusion and evaporation of sweat, and feels cool due to the heat of vaporization. B... Read More
    Overall Length (cm)  30  Width (mm)  90  Mass (g)  About 70  Material  Rayon, rubber, spun yarn 
    Rating:
    91%
    from S$8.29
    Min. 2 days
  3. Takeshi-kun arm cover
    Mie Chemical Industry Takeshi-kun arm cover
    An arm cover made of natural bamboo thread that is cool and chewy. It has high thermal conductivity, excellent water absorption and moisture release, promotes the diffusion and evaporation of sweat, and easily takes away heat of vaporization, so it has a cool feeling. Since it expands and contrac... Read More
    UV Protection  0.98  Washing method  Hand washing  Mix Rate (%)  Rayon 80, rubber / spun yarn 20  Material  Rayon, rubber, spun yarn  Color  Red 
    from S$7.49
    Min. 2 days
  4. HG 7G-ED Arm Cover
    ATOM HG 7G-ED Arm Cover
    General work that requires a cut prevention function (waste treatment, steel work, machining, solar cell industry, etc.)
    Thickness (mm)  (Dough) 1.8  Anti-slip effect  Fit  Gauge No.  Feature  Cut resistant wound  Cut Resistance  EU cut level 4  Size  Free  Material  Kevlar®; 100% spun yarn  Low dust generation  △ 
    Rating:
    82%
    from S$7.39
    Min. 2 days
  5. Adjust Mac Light
    makku Adjust Mac Light
    The decisive water repellency! New standard model. A breathable rain suit with long-lasting water repellency. Water repellency is restored when heat is applied with a dryer. Pants hemming adjustment function (utility model acquired). Up to 10 cm hemming is possible in 2 steps with the inner butto... Read More
    Water pressure resistance (mmH2O)  10000  Moisture permeability (g / m 2 2000  Set Contents  Up and down 
    Rating:
    87%
    from S$49.99
    Min. 2 days
  6. GILIO Safety Shoes 4000
    Kajimeiku GILIO Safety Shoes 4000
    I used a mesh material that is hard to get stuffy. Equipped with reflective materials on both sides, it is safe to work at night. Lightweight resin toecap type (equivalent to JIS L class).
    Standard Mass (grams per one foot)  320  Foot Width  3E  Color  Black  Function  Lightweight, breathable, visibility  Shape  Low cut  Material (Toe Protector)  Resin  Type  Safety shoes  Type of Shoes  Sneakers  Instep Type  String type  Material (Upper)  Synthetic leather + mesh  Material (Sole)  TPR (rubber) 
    from S$32.99
    Min. 2 days
  7. TC long sleeve shirt 6802
    Kajimeiku TC long sleeve shirt 6802
    A long-sleeved work shirt made of durable T / C material that does not easily wrinkle. With an orthodox design and a generous design that makes it easy to move even during work, you can wear it regardless of generation. For ironwork / metal / machine manufacturing, construction / construction / p... Read More
    sleeve  Long sleeve  Type  Long sleeve shirt  Function  T / C material  Mix Rate (%)  polyester 65, cotton 35 
    Rating:
    77%
    from S$29.99
    Min. 2 days
  8. Heat Resistant Gloves Active Armor 42-474
    Ansell Heat Resistant Gloves Active Armor 42-474
    Five-finger heat-resistant gloves dramatically improve workability. The heat insulation of non-woven felt and the heat-resistant barrier treatment on the entire surface make it possible to use it in work that intermittently handles dry objects up to 200 ° C. Repeated washing and bleaching sterili... Read More
    Quantity per Package (Pair)  Heat Resistance Temperature (℃)  200  Overall Length (cm)  35.6  Thickness (mm)  About 5.2  Color  Gray  Function  Heat / oil / durability 
    Rating:
    89%
    from S$33.99
    Min. 2 days
  9. Sweat-absorbing quick-drying Long-sleeved polo shirt
    Atack Base Sweat-absorbing quick-drying Long-sleeved polo shirt
    A polo shirt made of a sweat-absorbing and quick-drying honeycomb mesh material. It is a material that is smooth and supple and soft to the touch. With pocket. * SS-M size can be worn as female-sized M-LL! SS = Female M size, M = Female L size, L = Female LL size * The color of the product may lo... Read More
    Mix Rate (%)  100% polyester  Series  4700 series  Pocket  Compliant  Fabric  Honeycomb mesh  Type  Long sleeve polo shirt  Insert name  Possible  Function  Quick drying sweat 
    Rating:
    78%
    from S$22.99
    Min. 2 days
  10. Heat-Resistant Apron for Welding
    Toyo Paper Mfg. Heat-Resistant Apron for Welding
    It is light and has excellent workability. It has a heat resistance of up to about 300 ° C, and also has heat insulation and some heat insulation. It also has excellent chemical resistance.
    Mass (g)  150  Width (cm)  58  TGK Part No.  617-87-21-02  As ONE Part Number  8-5648-01  Length (cm)  96  Color  Blue  Material  Conex (R) (Exfire (R), Rayon blend)  Size  Free  Function  Heat resistance  Type  apron 
    from S$129.90
    Min. 2 days
  11. Sputter sheet Alpha
    TRUSCO Sputter sheet Alpha
    Affordable, affordable, plain weave economy type. Repels the sparks received. It does not contain harmful fibers of asbestos or glass fibers that are irritating to the skin. It does not burn even when exposed to flames in the air, and does not melt or shrink. Welding spark receiving sheet / fire ... Read More
    Thickness (mm)  0.7  Specification  Class C passing product  Color  Sheet: Gray (silicon is white) / Black  Eyelet Inner Diameter (mm)  Φ12 
    Rating:
    87%
    from S$69.99
    Min. 2 days
  12. Spatter Sheet 1230W
    Onaka Industry Spatter Sheet 1230W
    Double-sided silicon processing on carbon fiber cedar weave. The twill weave is strong against pulling, and the fabric does not fray even if you cut it freely. There is no skin irritation found in harmful fibers such as asbestos and glass fibers.
    Thickness (mm)  1.23  Instantaneous Operating Temperature (℃)  1300  Continuous Use Temperature (℃)  250~300  Eyelet Spacing (mm)  450  Material  Carbon fiber cedar twill weave  Specification  Class A passing product  Standard  Passed JIS A 1323A class test 
    Rating:
    100%
    from S$79.99
    Min. 2 days