Artec featured products
- Artec Color Nonwoven Fabric* 10m will be delivered in roll form, 1-5m will be delivered in folded form.Width (m) 1 Material Polypropylene
- Artec J Artec L Block PrimaryPlay freely and expand your creativity. Introducing a large and easy-to-play block for Artec blocks. Like the original Artec block, it can be connected back and forth, up and down, and diagonally. 8 times the volume that is perfect for the palm of a small child. You can easily create a work that ... Read Morefrom S$76.99Min. 2 days
- Artec Artec block tireDimension (Φmm) 36 Mass (g) 39 Material ABS Color Blackfrom S$3.99Min. 2 days
- Artec Artec Block Dyno Builders TRICERATOPSIntroducing a series that allows you to create 5 powerful dinosaurs !!Material ABSfrom S$26.99Min. 2 days
- Artec Cork SheetCork comes from the bark of the evergreen cork oak. Approximately 40 million cells are lined up regularly in one cubic centimeter, so heat, electricity, sound, water, etc. do not pass through. Moreover, since it has no taste, odor, or toxicity, it is often used for bottle stoppers.Subject Artisan Content Material
- Tajima (TJM DESIGN) Laser distance meter Tajima P15Marker-sized rangefinder Laser rangefinder for distance measurementMeasuring Range (m) 0.5~15 Operating Temperature Range (℃) 0~40 Minimum Display Value 1mm Mass of Main Unit (g) 37 Wavelength (nm) 620-690 Laser Safety Standards Class 2 Dust / Water Protection IP40 Outer Dimensions (mm) Vertical 147 x horizontal 23 x back 23 Measurement Accuracy (mm) ±3.0
- Artec Photocell (solar cell)A polycrystalline silicon type photovoltaic cell that is easy to use for experiments and crafts. High power up to 1.7V !!Main Unit Dimensions (mm) 110×60×3 Maximum Output (W) 0.57 Short Circuit Current (mA) 415 Voltage (V) (Action) 1.44, (Release) 1.7 Mass (g) About 28 Current (mA) (Operation) 400
- Artec Oekaki screw boatLet's play in the water on the Oekaki boat! Let's Oekaki with an oil-based pen! * Oil-based pen is not included.Set Contents Boat x1, Screw motor x1, Straw x1 Thickness (mm) 80 Dimension (m) 210×130from S$4.59Min. 2 days
- Artec Artec block half BAny shape is free! It is a cube with a new structure that changes the common sense that can easily express any shape!Dimension (mm) 20×20×10from S$2.69Min. 2 days