All Category

Artificial grass featured products

  1. 910mmx5m artificial grass
    ESCO 910mmx5m artificial grass
    Easy-to-use cut type.
    Material  Front: Polypropylene, Back: SBR coating  Width (mm)  910  Esco Part No.  EA997RK-105  Overall Length (m)  Pile Length (mm) 
    from S$85.99
    Min. 2 days
  2. 910mmx20m artificial grass
    ESCO 910mmx20m artificial grass
    Esco Part No.  EA997RK-16 
    from S$339.90
    Min. 2 days
  3. Artificial grass
    TRUSCO Artificial grass
    It is a general-purpose type artificial turf that can be easily installed with the artificial turf surface wound inward. For passages, rooftops, terraces, etc. at construction sites.
    Thickness (mm)  Width (mm)  910  Color  Green 
    Rating:
    88%
    from S$48.99
    Min. 2 days
  4. 910mmx3m artificial grass
    ESCO 910mmx3m artificial grass
    Easy-to-use cut type.
    Pile Length (mm)  Esco Part No.  EA997RK-103  Width (mm)  910  Material  Front: Polypropylene, Back: SBR coating  Overall Length (m) 
    from S$54.99
    Min. 2 days
  5. Artificial Lawn Roll, Real Type
    MonotaRO Artificial Lawn Roll, Real Type
    A realistic type of popular artificial turf is now available! A solid 35mm thickness, about 14700 shots / m 2 orthodox school! A realistic texture is expressed by mixing lush turf, young turf, withered turf, and young wavy turf! The longest turf is processed into a C shape, so it is hard to settl... Read More
    Thickness (mm)  35  Material  PP+PE  Screw Number per Hardware  Approx.14700 / m 2  Specification  With water permeability  Hole Spacing (mm)  Horizontal: 10-250, Vertical: 100 ± 20  Length (m)  10  Width (m) 
    Rating:
    96%
    from S$189.90
    Min. 2 days
  6. Artificial grass brushing turf
    Watanabe Industry Artificial grass brushing turf
    A mud and snow removal mat with a strong thick brush built into the lawn. There is little clogging and it surely removes dirt from the soles. It is strong in extremely cold regions and has excellent flexibility. Joint type artificial turf laid at the entrance, passage, etc.
    Thickness (mm)  19  Mass (g)  260  Width (mm)  300  Length (mm)  300  Trusco Part No.  397-1252  Material  EVA resin  Color  Green 
    Rating:
    92%
    from S$13.99
    Min. 2 days
  7. Artificial grass with grass protection sheet
    YAMAZEN Artificial grass with grass protection sheet
    "Real artificial turf with weed-proof sheet" that the weed-proof sheet is rolled together and integrated. Since the artificial turf and the weed-proof sheet are rolled together, it is easy to do one construction work. The weed-proof sheet has a 1.1 m wide border, so when laying multiple... Read More
    Length (mm)  (Shiba length) 35  Mass (kg)  Dimensions, Width W x Length L (m)  1×2  Main Unit Dimensions, Width W x Depth D x Height H (mm)  1100×2000×35 
    Rating:
    100%
    from S$54.99
    Min. 2 days
  8. Unit Turf α (Alpha) 300 (Professional)
    TERAMOTO Unit Turf α (Alpha) 300 (Professional)
    It has heat resistance that does not easily shrink or deform even in direct sunlight in the summer, and the discharge chop prevents static electricity. It is a joint type that is easy to apply, has excellent cushioning and drainage, and there is almost no risk of discoloration or rot. Special ant... Read More
    Thickness (mm)  About 28  Color  Green 
    Rating:
    87%
    from S$6.59
    Min. 2 days
  9. Artificial grass CT7000S
    Mizushima Industry Artificial grass CT7000S
    An artificial turf made of polypropylene that can be used for multiple purposes such as curing and temporary passages. It is recommended for store displays and factory pedestrian paths due to its comfortable treading comfort with crimp pile, which is different from straight hair, and its 6-color ... Read More
    Mass (kg)  18  Length (m)  20  Thickness (mm)  Width (mm)  910 
    from S$679.90
    Min. 2 days
  10. Joint artificial grass
    Mizushima Industry Joint artificial grass
    Outer Dimensions, Width W x Depth D x Height H (mm)  300×300×25  Material  Ethylene vinyl acetate 
    from S$23.99
    Min. 2 days
  11. Color turf
    DIATEX Color turf
    It is a product that has passed the Japan Fire Retardant Association. (NO.EO960207) For exhibition displays.
    Material  (Pile) Polypropylene (PP) (Backing) SBR  Length (m)  20  Thickness (mm)  Width (mm)  910 
    from S$479.90
    Min. 2 days
  12. Artificial grass (water-permeable type, inner winding)
    TRUSCO Artificial grass (water-permeable type, inner winding)
    It is a general-purpose type artificial turf that can be easily installed with the artificial turf surface wound inward. Fine holes are made so that water can escape downward. For passages, rooftops, terraces, etc. at construction sites.
    Thickness (mm)  Width (mm)  910  Color  Green  Material (Surface)  Polypropylene (PP)  Material (Back)  Synthetic rubber (SBR) 
    from S$57.99
    Min. 2 days
  13. Artificial Turf Roll Type
    MonotaRO Artificial Turf Roll Type
    The roll type can be cut to the desired length. It has a hole for drainage and is permeable. Construction is easy because the turf surface is wound inward. For entrances, balconies, rooftops, stores, etc. For passages in construction and construction sites. For preventing mud splashes and puddles... Read More
    Color  (Front) Green (Back) Black  Length (m)  20  Width (mm)  910  Thickness (mm)  About 7  Type  Permeability  Material  Polypropylene  Specification  With water permeability  Dimensions when Folded (mm)  Φ450mm × 1000mm when winding 
    Rating:
    94%
    from S$139.90
    Min. 2 days
  14. Artificial grass Shivax
    Watanabe Industry Artificial grass Shivax
    Joint construction can be done easily, drainage is good, and cushioning is excellent. Contains anti-static and anti-aging agents. It lasts about 3 times longer than conventional products. Joint artificial turf laid on rooftops, balconies, entrances, amusement parks, etc.
    Thickness (mm)  25  Width (mm)  300  Length (mm)  300  Mass (g)  300  Material  EVA resin 
    Rating:
    83%
    from S$6.79
    Min. 2 days
  15. Nystack carpet fixing
    NICHIBAN Nystack carpet fixing
    Since one side of the adhesive side is weakly adhesive, it can be replaced without damaging the floor. Recycled paper is used for the core. For fixing carpets and artificial turf. For fixing small mats such as entrances and kitchens. * It may be damaged depending on the adherend and the sticking ... Read More
    Tape Thickness (mm)  0.32  Tape Length (m)  Main Application  For fixing flooring  Main Works  Large surface material, parts  Adhesive Strength (N/10mm)  One surface: 2.28
    Two: 3.74 
    Release Liner  Paper  Base Material  Sufu single side polyrami  Adhesive Type  Weak adhesive 
    from S$7.49
    Min. 2 days
  16. Artificial grass System Turf R
    Watanabe Industry Artificial grass System Turf R
    Joint is possible with one touch. It can also be removed, which is convenient when changing the layout. The soft touch allows you to walk barefoot. As a joint-type artificial turf or joint mat to be laid on rooftops, balconies, entrances, amusement parks, etc.
    Dimension (mm)  300×300  Thickness (mm)  About 19  Color  Green 
    Rating:
    88%
    from S$2.19
    Min. 2 days
  17. Non-slip Sheet (Roll Type)
    DIATEX Non-slip Sheet (Roll Type)
    Non-slip resin is used on both sides, and it easily exerts a non-slip effect just by laying it down. With mesh-like reinforcing thread, it is thin, light and has excellent tensile strength. Made of all polyolefin, it does not generate halogen-based toxic gas even when incinerated. You can cut it ... Read More
    Thickness (mm)  0.2  Length (mm)  10000  Width (mm)  1100  Mass (g)  1924  Trusco Part No.  387-1380  Color  Black  Type  Roll type  Material  Polyolefin 
    from S$149.90
    Min. 2 days
  18. Mini Elevator Tripod
    STS Mini Elevator Tripod
    Ideal for marking work at low positions. Rubber feet that do not damage the flooring surface. Comes with a storage nylon bag.
    Material  Aluminum alloy  Included Accessories  Nylon bag  Thread Size  5/8 inch 
    Rating:
    77%
    from S$38.99
    Min. 2 days

Other Related Pages