All Category

Asahi featured products

  1. 45 glasses wrench set
    ASAHI TOOLS (Asahi metal Industry) 45 glasses wrench set
    Hex Size, Across Flats (mm)  8×10、11×13、12×14、14×17、17×19、22×24  Surface Treatment  Nickel chrome plating  Trusco Part No.  816-5448  Material  S53C  Shape  offset  Mass (g)  1050  Set Contents  8×10、11×13、12×14、14×17、17×19、22×24 
    from S$89.99
    Min. 2 days
  2. Both Ends Closed Wrench, 45 Offset, 6 Pieces/Set
    ASAHI TOOLS (Asahi metal Industry) Both Ends Closed Wrench, 45 Offset, 6 Pieces/Set
    JIS standard certified product Although it is a domestic product, it is an affordable price. For mounting and removing nuts, etc.
    Mass (g)  1050  Trusco Part No.  816-5450  Hex Size, Across Flats (mm)  8×10、11×13、12×14、14×17、17×19、22×24  Dimension (mm)  8×10、11×13、12×14、14×17、17×19、22×24  Surface Treatment  Chrome-plated  Material  S53C  Shape  offset 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  3. Daxkey Wrench Set
    ASAHI TOOLS (Asahi metal Industry) Daxkey Wrench Set
    Since the neck to tip are significantly shortened, it is ideal for narrow spaces! One side is finished with opposite side bending and the other side is finished with diagonal bending, so it can be used with a tightening (rotation) angle of 30 °! Ideal for work in tight or crowded areas
    Width Across Flats (mm)  1.5、2、2.5、3、4、5、6、8、10  Material  Cr-V, nickel chrome plating  Shape  L type  Size Standard  Milli  Tip Shape  hexagonal 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  4. CP Combination Wrench (Long)
    ASAHI TOOLS (Asahi metal Industry) CP Combination Wrench (Long)
    A spanner with the same diameter and a box wrench are integrated. The spanner is suitable for fast rotation, and the box wrench is suitable for final tightening work. The neck is a little longer with dimensions not found in the CW type.
    Material / Finish  S53C 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  5. Combination Spanner
    ASAHI TOOLS (Asahi metal Industry) Combination Spanner
    It is more than 20% lighter than conventional products. (Compared to the manufacturer) High quality, JIS grade and excellent in strength. The shape of the spanner is spear-shaped and easy to use in narrow spaces. The chrome-plated specifications provide excellent rust prevention and fit.
    Rating:
    92%
    from S$11.99
    Min. 2 days
  6. ATL T Type Long Hexagon Wrench
    ASAHI TOOLS (Asahi metal Industry) ATL T Type Long Hexagon Wrench
    Material / Finish  Cr-V / nickel chrome plating  Size Standard  Milli  Specification  Plastic handle  Shape  T type  Tip Shape  hexagonal 
    Rating:
    87%
    from S$6.89
    Min. 2 days
  7. Teapot
    ASAHI Teapot
    Material  Heat resistant glass 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  8. Tool set
    ASAHI TOOLS (Asahi metal Industry) Tool set
    Unlike resin trays, metal trays that make it easy to put in and take out tools are strong against impact and can be used anywhere. We have high value-added products such as easy-to-grip spanners and wrenches with bolt holding function. Made by JIS display certified factory.
    Mass (kg)  11.5  Set Contents  44 points  Case dimensions (width x depth x height) (mm)  415×220×310  Trusco Part No.  483-3511 
    from S$999.00
    Min. 2 days
  9. LCR glasses headset with torque wrench
    ASAHI TOOLS (Asahi metal Industry) LCR glasses headset with torque wrench
    It is a set of torque wrench body and head. It is used by setting it on the torque wrench body.
    Material  Cr-V 
    from S$639.90
    Min. 2 days
  10. MINITECH Super Needle Nose Pliers
    FUJIYA MINITECH Super Needle Nose Pliers
    It has a tough finish up to the tip, making it hard to break and strong against bending. Since it uses a spring, it can be opened and closed easily and you can work comfortably.
    Overall Length (mm)  166  Cutting Capacity, Copper Wire (Φmm)  2.6  Trusco Part No.  276-2811  Mass (g)  98  Spring  Included  Tip  Senior  Specification  With spring 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  11. Double End Box Wrench
    ASAHI TOOLS (Asahi metal Industry) Double End Box Wrench
    Since both mouths are glasses type, this product is suitable for final tightening work. It is a JIS certified product (size up to 24 x 27 mm). Hexagon bolt / nut fastening work
    Specification  JIS JQA  Material / Finish  S53C / Nickel chrome plating  Shape  offset 
    Rating:
    75%
    from S$15.99
    Min. 2 days
  12. Pro-hold L-wrench set
    BONDHUS Pro-hold L-wrench set
    Ball point type 9-piece L-shaped hex wrench with holder that is convenient for storage Protinium alloy steel with higher strength than other alloys Proguard surface treatment strongly repels moisture
    Trusco Part No.  323-8300  Shape  L type (tip: ball point)  Size Standard  Milli  Tip Shape  With ball point 
    from S$77.99
    Min. 2 days
  13. Colorful Ball Point Hex Allen Key Wrench, 9 Pieces/Set
    ASAHI TOOLS (Asahi metal Industry) Colorful Ball Point Hex Allen Key Wrench, 9 Pieces/Set
    Each size is color-coded so you can check the dimensions used at a glance. Since the tip plane angle of the hexagonal bar is chamfered evenly on each side, it is easy to insert it into the hexagonal hole. The ball point processing at the tip allows the screw to be turned from an angle of up to 25... Read More
    Set Contents  1.5、2、2.5、3、4、5、6、8、10mm  Trusco Part No.  384-8566  Mass (g/set)  420  Mass (g)  420  Hardness  HRC54~59  Shape  L type  Size Standard  Milli  Tip Shape  With ball point  Included Accessories  holder 
    from S$129.90
    Min. 2 days
  14. LighTool Combination Spanner Set, 6 Pieces
    ASAHI TOOLS (Asahi metal Industry) LighTool Combination Spanner Set, 6 Pieces
    It is a tool that aims to save resources while reducing the weight by an average of 20% or more compared to the manufacturer. The bending angle of the spectacle handle is 12 degrees.
    Trusco Part No.  212-0747  Set Contents  (mm)10・12・13・14・17・19  Mass (g)  445 
    from S$76.99
    Min. 2 days
  15. Ultra Thin Spanner Set
    ASAHI TOOLS (Asahi metal Industry) Ultra Thin Spanner Set
    Ideal for replacing casters such as casters, desks, chairs, and wagons. Ideal for replacing power tools, circular saws, and grindstones. Suitable for light work such as hoppy.
    Mass (g)  290  Surface Treatment  Nickel chrome plating  Material  S53C  Color  Silver (matte) 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  16. Combinaiton Opened End Wrench Set (JIS)
    ASAHI TOOLS (Asahi metal Industry) Combinaiton Opened End Wrench Set (JIS)
    CP14 set Hexagon bolt / nut fastening work
    Material  S53C  Mass (kg)  3.47  Trusco Part No.  433-0552  Set Contents  5.5-32mm 
    from S$259.90
    Min. 2 days
  17. Hexagon socket
    ASAHI TOOLS (Asahi metal Industry) Hexagon socket
    It is a standard hexagon socket. The material is chrome vanadium steel. Fastening work of hexagon socket head cap screw and hexagon socket set screw
    Square Drive (mm)  12.7  Material  Chromium vanadium steel 
    Rating:
    89%
    from S$10.99
    Min. 2 days
  18. Revo wave hexagon socket wrench set
    ASAHI TOOLS (Asahi metal Industry) Revo wave hexagon socket wrench set
    Square Drive (mm)  12.7  Specification  JIS display certified factory 
    from S$249.90
    Min. 2 days
  19. Combination Pliers (Non-Sparking)
    BAHCO Combination Pliers (Non-Sparking)
    A non-magnetic, corrosion-resistant tool that does not scatter sparks. Manufactured according to international standards DIN and ISO. Compliant with ISO5746. Certified by BAM (German Federal Materials Laboratory). PVC coated handle.
    Material  Beryllium copper  Cutting Capacity, Steel Wire (Φmm)  Cutting Capacity, Copper Wire (Φmm) 
    from S$299.90
    Min. 2 days