Asahi tools featured products
- ASAHI TOOLS (Asahi metal Industry) One End Opened Wrench (Strong)The surface has a rust preventive effect due to cationic electrodeposition coating. It is a round strong class (H class) based on JIS standards, and is used for mounting and removing all bolts and nuts. The strong SW / SS spanner uses chrome vanadium steel and is 1.5 times stronger than the SN sp... Read MoreSpecification Round strong class Set Contents Single item Type Single-ended spanner
- ASAHI TOOLS (Asahi metal Industry) Combination Spanner SetIt is about 20% lighter than conventional products. (Compared to the manufacturer) High quality, JIS-S grade and excellent strength. The shape of the spanner is spear-shaped and easy to use in narrow spaces. The chrome-plated specifications provide excellent rust prevention and fit.Nominal Size (mm) 10
12
13
14
17
19 Set Contents (mm)10・12・13・14・17・19 Included Accessories Vinyl pouch (285 × 320mm) Mass (g) 495 - ASAHI TOOLS (Asahi metal Industry) ASH tool set TS2100Case dimensions (width x depth x height) (mm) 445×260×222 Trusco Part No. 498-6466 Case Color Blue Mass (kg) 8 Set Contents 46from S$799.90Min. 2 days
- ASAHI TOOLS (Asahi metal Industry) Lite tool ratchet handleIt is lighter than the conventional ratchet handle. It has 72 teeth and a feed angle of 5 °. Connect various sockets and attachments to sockets and fasten hexagon bolts and nuts. For fastening hexagon bolts and nuts by connecting various sockets and attachments to sockets.Mass (g) 178 Overall Length (mm) 180 Number of Teeth 72 Trusco Part No. 855-0849 Square Drive (mm) 9.5 Material Chromium vanadium steel Surface Treatment Nickel chrome plating
- ASAHI TOOLS (Asahi metal Industry) Square Ratchet Spanner (Double Pawls)With forward / reverse switching. Suitable for strong tightening work and removal of rusty square bolts and nuts for factories, machinery, waterworks, railways, etc. Suitable for strong tightening work and removal of rusty square bolts and nuts for factories, machinery, waterworks, railways, etc.from S$85.99Min. 2 days
- ASAHI TOOLS (Asahi metal Industry) Combinaiton Opened End Wrench Set (JIS)CP14 set Hexagon bolt / nut fastening workMaterial S53C Mass (kg) 3.47 Trusco Part No. 433-0552 Set Contents 5.5-32mmfrom S$259.90Min. 2 days
- ANEX Vis Breaker ScrewdriverThe tanned screw (screw with a broken cross hole) also rotates at once. An oval non-slip handle made of a special rubber material that fits in your hand. Hit the washer with a hammer, let the cutting edge bite into the screw, and rotate it while pressing it. The tip of the driver is finished with... Read MoreType Grip screwdriver Material (Grip) PP、TPE Set Contents Single item Cutting Edge Magnet Yes Shaft Penetration Yes
- ASAHI TOOLS (Asahi metal Industry) CL Combination Spanner (10pcs/Set)Asahi's new standard For tightening and removing nuts, etc.Type Combination spanner Mass (g) 1750 Material / Finish Cr-V / chrome plating Trusco Part No. 351-4986
- KTC Ultra Long Straight Box WrenchSuper long straight type that makes it easy to apply large torque. It is easy to work in narrow and deep places. The glasses have a one-sided offset shape and can be used for bolts and nuts that have a flat surface or a counterbore around them. The caliber part has adopted a power fit shape that ... Read More
- KTC SpannerSpecification 21st century version tool Set Contents Single item
- ULLMAN Pickup ToolSince it is a ball joint type, the angle of the tip can be changed freely. The HTLP-1 has a magnet at the tip and can pick up up to about 3.5 kg.As ONE Part Number 1-8364-03from S$64.99Min. 2 days
- TECH Quill sealNew interior and exterior repair method that does not use a carbide cutter For passenger car radial tires * Be sure to use TECH chemical cement.Applicable wound (Φmm) 6 Patch diameter (Φmm) 50
- SIGNET Round Inspection MirrorSturdy inspection mirror with stainless steel shaft The base of the mirror can move freely, so You can adjust it to an angle that is easy to see. The grip is a comfortable PVC cover. With clip.Mirror Shape Round type
- ASAHI TOOLS (Asahi metal Industry) Ball point hexagon wrench with catcher ballSemi-long ball point with catcher ball For tightening and removing bolts with holes, etc.Trusco Part No. 396-0846 Shape L type Tip Shape With ball point Material Cr-V Mass (g) 100from S$46.99Min. 2 days
- Maruni Industry Ultra thin patch RR roundOptimal size for repairing punctures on road bikes and cross bikes of 25C or less. Thickness 0.8mm reduces discomfort when driving. Made of rubber, it has elasticity and maintains its effect. Made in Japan.Specification For tube Diameter (Φmm) (RR)20 Thickness (mm) 0.8
- TIPTOP PN patch (inner patch for bias tire repair)Bias tire repair inner patch. For bias tires * Vulcanized cement is required.from S$47.99Min. 2 days
- Panaracer TUBELESS-KIT Tubeless Tire Repair Kit"MTB tubeless exclusive" tire repair kit that repairs from the outside of the tire in the same way as a bicycle tire.from S$21.99Min. 2 days