All Category

Asahi tools k-12 featured products

  1. Three Small Plier Brothers (3 pcs Set)
    KEIBA Three Small Plier Brothers (3 pcs Set)
    3 mini cutting tools + genuine leather case
    Spring  None  Mass (g)  52 (excluding storage case)  Material  SC material 
    from S$199.90
    Min. 2 days
  2. Hook Pin Spanner
    ASAHI TOOLS (Asahi metal Industry) Hook Pin Spanner
    Ideal for mounting and removing round nuts and bearing nuts. The dimensions indicate the diameter of the round nut. For round holes in round nuts
    Type  Hook pin spanner  Hook Type  Pin hole shape  Set Contents  Single item 
    Rating:
    66%
    from S$16.99
    Min. 2 days
  3. Daxkey Wrench Set
    ASAHI TOOLS (Asahi metal Industry) Daxkey Wrench Set
    Since the neck to tip are significantly shortened, it is ideal for narrow spaces! One side is finished with opposite side bending and the other side is finished with diagonal bending, so it can be used with a tightening (rotation) angle of 30 °! Ideal for work in tight or crowded areas
    Width Across Flats (mm)  1.5、2、2.5、3、4、5、6、8、10  Material  Cr-V, nickel chrome plating  Shape  L type  Size Standard  Milli  Tip Shape  hexagonal 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  4. Cable Stripper
    VESSEL Cable Stripper
    Simply rotate and pull the main body to strip it with easy operation. A non-slip pad that makes it easy to open the holding bracket. Adjust the depth of cut of the blade with the dial on the bottom. Lightweight and compact size, convenient to carry. * Never use it for live lines. There is a risk ... Read More
    Interior  10  Overall Length (mm)  130  Individual Package  180×75×31(mm)  Outer Packing  60  Mass of Main Unit (g)  78  Mass (g)  78 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  5. Wire Stripper
    HOZAN (HOZAN TOOL INDUSTRIAL) Wire Stripper
    Quickly responds to any wire strip. With strip gauge (not included with P-90-F). Strip length can be set from 4 to 25 mm (P-90-A / B / C). It is a RoHS standard product. VCTFK (oval cord / oval cord) sheath and insulator can be stripped cleanly (P-90-F). * The outer diameter of the stranded wire ... Read More
    RoHS Directive  10 substances  Overall Length (mm)  165  Mass (g)  350 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  6. One End Opened Wrench (Strong)
    ASAHI TOOLS (Asahi metal Industry) One End Opened Wrench (Strong)
    The surface has a rust preventive effect due to cationic electrodeposition coating. It is a round strong class (H class) based on JIS standards, and is used for mounting and removing all bolts and nuts. The strong SW / SS spanner uses chrome vanadium steel and is 1.5 times stronger than the SN sp... Read More
    Specification  Round strong class  Set Contents  Single item  Type  Single-ended spanner 
    Rating:
    93%
    from S$7.19
    Min. 2 days
  7. Combination Spanner Set
    ASAHI TOOLS (Asahi metal Industry) Combination Spanner Set
    It is about 20% lighter than conventional products. (Compared to the manufacturer) High quality, JIS-S grade and excellent strength. The shape of the spanner is spear-shaped and easy to use in narrow spaces. The chrome-plated specifications provide excellent rust prevention and fit.
    Nominal Size (mm)  10
    12
    13
    14
    17
    19 
    Set Contents  (mm)10・12・13・14・17・19  Included Accessories  Vinyl pouch (285 × 320mm)  Mass (g)  495 
    Rating:
    90%
    from S$85.99
    Min. 2 days
  8. ASH tool set TS2100
    ASAHI TOOLS (Asahi metal Industry) ASH tool set TS2100
    Case dimensions (width x depth x height) (mm)  445×260×222  Trusco Part No.  498-6466  Case Color  Blue  Mass (kg)  Set Contents  46 
    from S$799.90
    Min. 2 days
  9. Lite tool ratchet handle
    ASAHI TOOLS (Asahi metal Industry) Lite tool ratchet handle
    It is lighter than the conventional ratchet handle. It has 72 teeth and a feed angle of 5 °. Connect various sockets and attachments to sockets and fasten hexagon bolts and nuts. For fastening hexagon bolts and nuts by connecting various sockets and attachments to sockets.
    Mass (g)  178  Overall Length (mm)  180  Number of Teeth  72  Trusco Part No.  855-0849  Square Drive (mm)  9.5  Material  Chromium vanadium steel  Surface Treatment  Nickel chrome plating 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  10. Cable stripper AM
    Weidmuller Cable stripper AM
    Rating:
    100%
    from S$86.99
    Min. 2 days
  11. Square Ratchet Spanner (Double Pawls)
    ASAHI TOOLS (Asahi metal Industry) Square Ratchet Spanner (Double Pawls)
    With forward / reverse switching. Suitable for strong tightening work and removal of rusty square bolts and nuts for factories, machinery, waterworks, railways, etc. Suitable for strong tightening work and removal of rusty square bolts and nuts for factories, machinery, waterworks, railways, etc.
    from S$85.99
    Min. 2 days
  12. Combinaiton Opened End Wrench Set (JIS)
    ASAHI TOOLS (Asahi metal Industry) Combinaiton Opened End Wrench Set (JIS)
    CP14 set Hexagon bolt / nut fastening work
    Material  S53C  Mass (kg)  3.47  Trusco Part No.  433-0552  Set Contents  5.5-32mm 
    from S$259.90
    Min. 2 days
  13. Vis Breaker Screwdriver
    ANEX Vis Breaker Screwdriver
    The tanned screw (screw with a broken cross hole) also rotates at once. An oval non-slip handle made of a special rubber material that fits in your hand. Hit the washer with a hammer, let the cutting edge bite into the screw, and rotate it while pressing it. The tip of the driver is finished with... Read More
    Type  Grip screwdriver  Material (Grip)  PP、TPE  Set Contents  Single item  Cutting Edge Magnet  Yes  Shaft Penetration  Yes 
    Rating:
    90%
    from S$8.79
    Min. 2 days
  14. CL Combination Spanner (10pcs/Set)
    ASAHI TOOLS (Asahi metal Industry) CL Combination Spanner (10pcs/Set)
    Asahi's new standard For tightening and removing nuts, etc.
    Type  Combination spanner  Mass (g)  1750  Material / Finish  Cr-V / chrome plating  Trusco Part No.  351-4986 
    Rating:
    60%
    from S$169.90
    Min. 2 days
  15. Ultra Long Straight Box Wrench
    KTC Ultra Long Straight Box Wrench
    Super long straight type that makes it easy to apply large torque. It is easy to work in narrow and deep places. The glasses have a one-sided offset shape and can be used for bolts and nuts that have a flat surface or a counterbore around them. The caliber part has adopted a power fit shape that ... Read More
    Rating:
    95%
    from S$25.99
    Min. 2 days
  16. radio plier
    LOBSTER (LOBTEX) radio plier
    Uses a matte grip that is non-slip and easy to grip. It is durable for tip, grip, and bending work, and has excellent cutting ability for the blade. With spring (J100R / J115R / J150PS). Ideal for assembling, repairing, and disassembling hobby crafts and precision equipment * Piano wire cannot be... Read More
    Spring  Yes 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  17. Spanner
    KTC Spanner
    Specification  21st century version tool  Set Contents  Single item 
    Rating:
    99%
    from S$9.79
    Min. 2 days
  18. Combination Wrench
    KTC Combination Wrench
    Specification  21st century version power fit 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  19. Cable Stripper
    DENSAN Cable Stripper
    Rating:
    89%
    from S$63.99
    Min. 2 days

Other Related Pages