Auger drill bits featured products
- RELIEF Hex axis woodworking auger bitTip triangular pyramid drill that can perform accurate stop hole drilling! A sharp tip that reliably catches the center of the round hole!Shank Diameter (Φmm) 6.35 (Hex axis) Hole Diameter (mm) 6・8・9・10・12from S$24.99Min. 2 days
- ESCO 10x190mm auger bitFor general woodDimension (mm) 10 Effective Length (mm) 120 Overall Length (mm) 190 Proper rotation speed (min -1 ) 3000rpm Shank Diameter (mm) 6.35 Shank Hexagon shank Material Ordinary steelfrom S$16.99Min. 2 days
- Albrecht Keyless drill chuckNo need for a tightening key, allowing quick and reliable drill attachment / detachment. The self-tightening function prevents the drill from loosening even if the cutting force increases. It is highly accurate and durable, and maintains its original high accuracy even after long-term use. For dr... Read More
- Onishi Mfg. No.2 Combined BitIdeal for drilling holes in pillars. When used with an impact driver (12V or higher), the pitch of the lead-in screw is made finer and the thread is made smaller to reduce resistance and drilling up to Φ21mm is possible. For through holes in wood
- Ice Toolz Freewheel removerFree for Shimano.Suitable for 1/2 drive wrench (53D4) compatible
- YUKIWA SEIKO Drill ChuckSince the Jacob stapler holes are ground, the amount of taper contact is extremely large and there is no slippage.Included Accessories Chuck handle
- VESSEL Drill chuck (hybrid)Outstanding grasping power and high accuracy. Shaft part with excellent durability. Dual-purpose type with and without keys.Trusco Part No. 371-2745 Set Contents Drill chuck (hybrid type) key Mass (g) 314
- ANEX Keyless Drill Chuck Compatible to ImpactCompatible with impact drivers. A ratchet lock mechanism that prevents the tip tool from coming off or loosening. The release nut solves the problem of biting due to strong tightening. Attached to a charging driver, drilled holes, and polished with a whetstone with a shaft.Hex Shank across Flats 6.35
- TAKURA KOGU SEISAKUSYO Chuck ArborUsed when using a drill chuck, etc. on a drilling machine or lathe.Specification Hardened abrasive
- MonotaRO Right Angle Ruler with Stand JIS2 GradeManufactured by Niigata Riken Sokuhansha, a manufacturer of precision measuring instruments. It is an indispensable product for measuring right angles. In addition, the rod and the base are firmly attached by a special bonding method. * Do not use for anything other than its intended purpose.Material SS material (SS41) Finish Precision polishing finish Type Right angle ruler with base
- YUKIWA SEIKO Drill Mill Collet (Standard Type YCC7)Collet for drill mill chuck.Outer Diameter D (Φmm) 13 Length L (mm) 20from S$64.99Min. 2 days
- STAR-M No.600 Wave cutterIt is suitable not only for wood but also for drilling bamboo. Supports not only vertical holes but also various types of drilling such as continuous holes and rounded holes. The wavy blade shape reduces cutting resistance. For drilling holes in wood and bambooMaterial to be cut Wood and bamboo Material Ordinary steel
- Onishi Mfg. No.1 Short Bit Drill, for WoodworkingIdeal for drilling holes in boards and boards. When used with an impact driver (12V or higher), the pitch of the lead-in screw is made finer and the thread is made smaller to reduce resistance and drilling up to Φ21mm is possible. The hexagonal shaft (6.35 mm) has two ball grooves, which can be u... Read More
- TRUSCO Keyless Chuck MT Shank Integrated Type (With Hook Spanner)Since the keyless chuck and MT shank are integrated, you can save the trouble of installing. No chuck handle is required, and the drill can be attached and detached simply by turning it by hand. It is an internal design that naturally increases the grasping force when centrifugal force is generat... Read MoreAccuracy (mm) 0.05 Grip Capacity (mm) 0.5~13 Runout Accuracy (mm) 5/100 or less Outer Diameter (mm) 50.5 Included Accessories Hook spanner Specification With hook spanner
- BIKEHAND Bicycle tool set for SHIMANOA set of 22 tools of 18 types that can be used widely from beginners to advanced users.
- BIKEHAND Sprocket removerLow price and high quality products. Securely holds the sprocket. For multiple stages (6 to 11 stages) * Do not use for any purpose other than bicycle maintenance.Mass (g) About 300 Material Steel / TPR Overall Length (mm) 290 Suitable for 6-11 steps
- SHIMANO Boss (multiple free) punching toolUsed for attaching and detaching boss type (other than cassette sprockets) sprockets. For MF-7400 / 6208 / Z012 / Z015 / 1600 / HG20 / HG22Genuine Part No. Y12009050
- Mitsubishi Materials Long straight drill (LSD)Can be widely used for deep hole drilling. * If you order by cash on delivery, it may be shipped the next day or later.Shank Diameter (mm) 10 Blade Diameter (Φmm) 10 Tip Angle (°) 118 Material Heiss HSS Shank Shape Straight shank Drill Thinning Shape X thinning
- Kajimeiku TC overalls 6807It is a classic overalls that can be used in a wide range of scenes with the best functions and basic design for work. A two-piece chest pocket that is convenient for storing small items. It has side slits that are easy to put on and take off, and a hammer loop that allows you to hang tools.Type overalls Mix Rate (%) polyester 65, cotton 35from S$55.99Min. 2 days