Auto gate featured products
- World Auto Tool Rear gate support (36cm)It can be fixed with the rear gate quite open, which is useful when repairing the inside of the lining.Dimension (mm) 360from S$97.99Min. 2 days
- KAKUDAI MFG Clean water stop shower (Pureara)By removing chlorine, it is reborn as water that is kind to hair. A large metal jet plate that is comfortable on the skin. A stress-free skin that creates a comfortable relaxing effect. It is a delicate and gentle stream of water that makes you feel as if you are wrapped in a veil of water. Deliv... Read MoreWater discharge diameter (Φmm) 55 Suitable for 357-991 Pure Water Cleaner Cartridge Material ABS, stainless steel, PPfrom S$109.90Min. 2 days
- Hikari Mold Copper Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Material C-1220T
- Mory Industries MS Stainless Steel Coated PipeStainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read MoreFinish # 400 mirror polishing (side view) Specification There is a curing bag
- TOWA Auris Carabiner Auto Lock NEWEN362: 2004 / B standard certified product CE1019 certified special productDimensions (cm) 11.9×7.9 Tensile Strength (kN) 25 Material 7075 aluminum Mass (g) 99 Specification Gate open: 24m / m Shape HMS type Locking Function Yesfrom S$69.99Min. 2 days
- HILOGIK Western LatchGardening metal fittings * If you attach it to a thin plate and the screw pops out, put a batten on the back.Material Body / Steel Black paint
- ATOM LIVINTECH Sliding door hardware* This product is sold only to companies. This item cannot be delivered to private homes. Only corporate names can be delivered to the delivery address. Please note.
- MonotaRO Long Nipple Stainless SteelFor piping that allows fluids to pass through. * Please refrain from using it for any other purpose. * The printed stencil may be visible on the stainless steel pipe.Maximum Operating Pressure (MPa) 1 Shape Nipple Type of Thread PT screw Material Stainless steel (SUS304)
- TOCHIGIYA Front Lid Opening "Support Brace Hanging Lid"Since it uses a cushion, it softens the impact when the lid is opened. Cabinets, furniture, etc. * When mounting with flat head screws or flat rivets, chamfer the mounting side.RoHS Directive 10 substances Allowable load (N [kgf]) 196[20] Mass (g) 59from S$3.59Min. 2 days
- AS ONE Assembly Rod (with Pipe Cap)Used for assembling unit stands, etc. It is a standard product of the unit stand. * We do not deliver to private homes (detached houses / apartments).Wall Thickness (mm) 1 Outer Diameter (Φmm) 13 Included Accessories With pipe cap (made of PE)
- KONISHI MFG (MIYOSHI) Set color SCRoHS Directive 10 substances Type Standardfrom S$1.99Min. 2 days
- CK METALS White Long NippleStandard JIS B 2302 Shape Nipple Type of Thread PT screwfrom S$2.59Min. 2 days
- Iwata Mfg. Standard set color Electroless nickel platingA set collar that holds and fixes the shaft with a set screw. It can be used for simple positioning, etc., and is the most compact type in the series.Surface Treatment Electroless nickel plating Material Iron (S45C) Type Standard
- TOYO VALVE 150 Type Bronze Gate ValveClass 150 Classification Gate valve Shape Straightfrom S$79.99Min. 2 days
- Iwata Mfg. Standard Set Collar Black DyedThis is convenient when you want to adjust the position at present or when it is difficult to machine a snap ring groove on the shaft. One side is chamfered by 30 ° to avoid interference with the outer ring of the bearing.Surface Treatment Black dyeing (alkali coloring finish) Material S45C Chamfer Diameter D1 (Φmm) -
- TOYO VALVE Type 125 bronze gate valve (for copper pipes)* For the maximum allowable pressure of the solder type valve, apply the lower limit of any of "brazing material", "steel pipe used" and "valve body". * Excluding toxic gas and flammable gas.Class 125 Classification Gate valve Shape Straightfrom S$35.99Min. 2 days
- TOYO VALVE 10K aluminum butterfly valve (gear type)* Cannot be used for hot water supply, high-concentration chlorine water and oil. * In hot water supply lines and water supply lines with high chlorine concentration (for example, piping equipment such as hospitals, hotels, elevated water tanks, pools, etc.), sealing performance may be lost early... Read MoreClass 10K Material (Seat) EPDM Operation Method Gear type Material (Valve Member) Stainless SCS13A