Avery labels featured products
- 3M Post-it Film Sticky Note Job Heading Regular Size 3MIt is a post-it sticky note made of a film material that is strong and hard to tear. When pasted, it becomes transparent and does not hide the letters and pictures below. The colorful colors make it easy to see where the information is. You can write letters from above. Pop-up type that can be ta... Read MoreSpecification Average adhesivefrom S$4.59Min. 2 days
- CAR MATE Water spot cleaner for glassThe synergistic effect of triple abrasive particles and special fiber pad removes water spots (rain stains and scales) on the glass surface, stubborn oil film, and old glass coat film, and restores transparent glass. Three types of abrasive particles "crush, peel, and remove" oil slicks... Read MoreCapacity (mL) 100 Feature Oil film / coating agent removal Included Accessories Special fiber pad Ingredient Water-soluble solvent, abrasive Acidic / Alkaline Weakly alkaline Type liquid
- nitoms STALOGY thin sticky 12 colorsWith 12 colors, it is a sticky note made of film material that is convenient for detailed classification. The point is a wide slope that can be firmly attached without fluttering. With a large number of colors and a narrow width, it is ideal for fine classification applications.Mass (g) 11 Trusco Part No. 828-1245 Set Contents Assortedfrom S$7.19Min. 2 days
- 3M [Strong Adhesive] Post-It Strong Adhesive Sticky Note Note 75 x 75mm Neon Color 3MStrong adhesive that can be firmly attached even where it was difficult to attach. Since it can be attached firmly, important notes and messages are more reliable. Square type, convenient size for a little detailed message and information organization. For organizing information around laptop co... Read MoreDimensions, Height x Width (mm) 75×75 Material Paper Set Contents Single color Shape Square Specification Strong adhesion type Color Vivid yellowfrom S$3.49Min. 2 days
- 3M [Strong Adhesive] Post-It Strong Adhesive Sticky Note Note 50 x 50mm Neon Color 3MStrong adhesive that can be firmly attached even where it was difficult to attach. Since it can be attached firmly, important notes and messages are more reliable. Square type, convenient size for a little detailed message and information organization. For organizing information around laptop co... Read MoreDimensions, Height x Width (mm) 50×50 Type Single item Material Paper Set Contents Single color Shape Square Specification Strong adhesion type Color Vivid yellowfrom S$3.49Min. 2 days
- 3M [Strong Adhesive] Post-It Strong Adhesive Sticky Notes Sticky Notes 75 x 25mm Neon Color 3MStrong adhesive that can be firmly attached even where it was difficult to attach. It is a strong adhesive type post-it. Plastic and resin products, partitions, walls and doors. It can be firmly attached to places that were difficult to attach, so important notes and messages can be more reliably... Read MoreDimensions, Height x Width (mm) 75×25 Material Paper Set Contents Single color Shape Strip Specification Strong adhesion type Color Vivid yellow
- 3M [Strong Adhesive] Post-It Strong Adhesive Sticky Note Headline 50 x 15mm Neon Color 3MStrong adhesive type post-it (R) heading. It can be firmly attached to hard-to-attach places such as PC desktops, cabinets, and resin products. Write important things and messages and work smoothly. For organizing information around laptop computers / For sorting cardboard by writing with magic ... Read MoreDimensions, Height x Width (mm) 50×15 Type Single item Material Paper Set Contents Single color Shape Strip Specification Strong adhesion type Color Vivid yellowfrom S$5.29Min. 2 days
- 3M [Strong Adhesive] Post-It Strong Adhesive Sticky Note Note 75 x 100mm Neon Color 3MStrong adhesive that can be firmly attached even where it was difficult to attach. Since it can be attached firmly, important notes and messages are more reliable. Large format that can be fully written, for detailed messages, records, bulletins, inventory control, etc. For organizing information... Read MoreDimensions, Height x Width (mm) 75×100 Type Single item Material Paper Set Contents Single color Shape Square Specification Strong adhesion type Color Vivid yellowfrom S$4.99Min. 2 days
- 3M Post-it Normal Adhesive Sticky Note 75 × 75mm Pastel Color 3MUses 100% recycled paper. Square type. Convenient for a little detailed message and information organization. * Due to changes in the paper color of the manufacturer's products, the color may differ slightly depending on the delivery timing.Eco Mark Certification Number 18112110 Dimensions, Height x Width (mm) 75×75 Specification Average adhesive type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Size L Shape Square
- BONFORM Seat Cover Finetex Rear SeatWaterproof sheet cover that is resistant to scratches and dirt Convenient in various situations! Easy to install just by putting it on!Material (Table) Polyester, (Back) PVC coating Height (mm) 1250 Width (mm) 1500 Color Black Type For rear seats
- April Copy & Laser Printer Paper A5WA5 size copy paper.Size A5 Quantity 500 sheets Color Whitefrom S$6.89Min. 2 days
- nitoms Handy cut transparent cloth tapeTape Thickness (mm) 0.18 Tape Length (m) 25 Tape Width (mm) 50 Color Transparentfrom S$8.59Min. 2 days
- Tombow Pencil Firefly Coat 80The pen tip is not easily crushed and can be drawn with a constant line width. The ruler is also hard to get dirty, so the color does not appear anywhere else and it is always comfortable to use. Ink replenishment type Carrying pigment ink that prevents discoloration on thermal paper and carbon... Read MoreMaximum Diameter (Φmm) 14.5 Overall Length (mm) 141 Line Width (mm) 3.8 Ink Fluorescent pigment ink Specification Ink replenishment type Product Type Ink supply type body Material (Tip) Polyester / polyacetal coat Material (Shaft) Recycled polypropylene Type Single
- KING JIM PRO Tape Eco Pack White LabelsEco pack containing 10 tapes. We reduced the packaging material and made it an environmentally friendly set.Eco Mark Certification Number 17112045 Length (m) 8 Letter Color on Tape Black Letter Black letters on white Eco Mark Certification Certification Tape Color White
- Inomata chemical COMO BasketDimensions, Width W x Depth D x Height H (mm) 390×380×415 Part No. 4463 Material Polyethylenefrom S$12.99Min. 2 days
- BOSCH Box (Lbox system)It is possible to carry only what you need according to the site. You can quickly get what you need when you need it. It can be stored compactly. You can carry it safely and comfortably. It is a tough material and structure (withstand load of 100 kg) that rarely breaks. It is possible to connect ... Read MoreAllowable Load (kg) 100 Color Blue
- 3M [Strong Adhesive] Post-It Strong Adhesive Sticky Note Note 75 x 127mm Neon Color 3MStrong adhesive that can be firmly attached even where it was difficult to attach. Since it can be attached firmly, important notes and messages are more reliable. Large format that can be fully written, for detailed messages, records, bulletins, inventory control, etc. For organizing information... Read MoreDimensions, Height x Width (mm) 75×127 Type Single item Material Paper Set Contents Single color Shape Square Specification Strong adhesion type Color Vivid yellowfrom S$5.89Min. 2 days