Awg featured products
- Dyden 300V Power Supply for FA Low-Speed Moving Bending Wiring CableCompatible with UL, c-UL 105 ℃, electrical equipment 75 ℃ heat resistance. Compatible with UL VW-1 and c-UL FT1 flame retardancy. The outer skin of the cable is made of oil-resistant and heat-resistant vinyl chloride resin. By devising the wire composition of the conductor and the arrangement of ... Read MoreRated Voltage (V) 300 Sheath Color Black Type FA cable
- KYOWA HARMONET UL heat-resistant crosslinked vinyl insulated wireIt has passed UL VW-1 and the Electrical Appliance and Material Safety Law -F-. Since the insulator is irradiated and crosslinked, it has excellent heat resistance. The finished outer diameter is small and does not take up wiring space. Irradiation cross-linked vinyl with excellent heat resistan... Read MoreConductor Outer Diameter (Φmm) 0.3 Outer Diameter (Φmm) 0.7 Allowable Current (A) 1.9 AWG 30 Rated Voltage (V) 30 Conductor Configuration (pcs/mm) 7/0.102 Rated Temperature (℃) 80 Type Power cable
- KYOWA HARMONET UL1015 Heat Resistant Vinyl Insulated CablePasses the flame retardant test of UL VW-1 and Electrical Appliance and Material Safety Law-F-. UL / CSA shared. Internal wiring (secondary lead wire) of electrical and electronic equipment, etc. * Allowable current varies depending on ambient temperature and installation conditions. It is the va... Read MoreRated Temperature (℃) 105 Rated Voltage (V) 600from S$9.89Min. 2 days
- ELPA (Asahi Electric) 10-core cordNumber of Cores 10 Nylon Cord Diameter (Φmm) 0.12 x 10 coresfrom S$2.49Min. 2 days
- RS Pro Modular connector RS PRO Yellow Straight 1 × 14 AWG, 1 × 18 AWG, 1 × 18 → 4 × 14 AWGfrom S$3.49Min. 2 days
- Fujikura EP rubber insulated wire for wiring in high voltage electrical equipmentEP rubber insulated wire for 6600V electrical equipmentContinuous Use Temperature (℃) 80 / highest Material (Insulator) EP rubber Type Industrial machine cable Material (Conductor) Tin-plated annealed copper wire
- KYOWA HARMONET UL1429 Heat Resistant Cross Linked Vinyl Insulated WireSince irradiation cross-linking is used for the insulator, it has excellent heat resistance and the insulator does not melt during soldering. The finished outer diameter is small and does not take up wiring space. Passes the flame retardant test of UL VW-1 and Electrical Appliance and Material Sa... Read MoreInsulation Standard Thickness (mm) 0.3 Conductor Outer Diameter (Φmm) 0.38 Rated Voltage (V) 150 AWG 28 Allowable Current (A) 3 Conductor Configuration (pcs/mm) 7/0.127 Rated Temperature (℃) 80 Insulation Outer Diameter (mm) About 0.98 Type Flame retardant cablefrom S$7.19Min. 2 days
- KYOWA HARMONET UL3265 Flame Retardant Cross-Linked Polyethylene Insulated WireSince the insulator uses electron beam irradiation cross-linking, it has excellent solder heat resistance. The finished outer diameter is small and does not take up wiring space. Internal wiring of electrical and electronic equipmentInsulation Standard Thickness (mm) 0.3 Rated Temperature (℃) 125 Rated Voltage (V) 150 Withstand Voltage (V/min) AC2000 Type Flame retardant cable Flame Retardance UL:VW-1、CSA:FT1
- JMACS (Nippon Electric Cable Industry) Intercom cablePolyethylene (PE) insulated, vinyl (PVC) sheathed cable. Wiring work is easy because all lines are colored and identified. Used for premises communication lines (for intercoms and premises broadcasting).Insulation Standard Thickness (mm) 0.2 Conductor Outer Diameter (Φmm) 0.65 Overall Length (m) 100 Insulation resistance (MΩ / km) 5000 or more Conductor Resistance (Ω/km)(20℃) 56.8 or less Withstand Voltage (V/min) AC350 Type Connection cable
- MITSUBOSHI 600V vinyl cabtyre cableA general-purpose vinyl cabtyre cable with flexibility. It is used when the power supply circuit of mobile electrical equipment of 600V or less and other flexibility are required. * We do not deliver to private homes (detached houses / apartments).Color Gray Type Industrial machine cable
- FUJI ELECTRIC WIRE INDUSTRIES VCT Vinyl Cabtyre CableIt has excellent weather resistance, oil resistance, and flame resistance. For power supply and wiring of mobile electrical equipment with AC 600V or DC 750V or less used in industry, construction sites, farms, etc.
- Sunhayato Jig / Tool Products Junflon ETFE Electric WireA small winding type made by rewinding Junflon ETFE electric wire manufactured by Junkosha Inc. into an easy-to-use 100m bobbin. It has a fine finish, is easy to peel off the coating, and is easy to solder, making it an ideal wire for wiring universal boards. It can also be used as a jumper wire ... Read MoreOperating Temperature Range (℃) -100~150 Insulation Thickness (mm) 0.15 Overall Length (m) 100 Rated Voltage (V) 250 Type Industrial machine cable
- Taiyo Cabletec Wires for internal wiring and power supplyA thin wire conductor is used for the conductor. Highly flexible heat resistant PVC is used for the insulator. Compatible with UL VW-1 and cUL FT1 flame retardants. Can be used as a power supply wire (cannot be used as a power supply wire under the CSA standard). It has excellent flexibility and ... Read MoreNumber of Cores (C) 1 Rated Temperature (℃) 105 Rated Voltage (V) 600 Type Industrial machine cablefrom S$88.99Min. 2 days
- ELPA (Asahi Electric) Nichrome wire 5MType Industrial machine cable Mass (g) 15 Overall Length (m) About 5 Dimensions (H x W x D) (mm) 110×60×10 Specification 0.26mm heating wire
- HAKKO Tip CleanerNo need for water Since no water is used, the tip temperature does not drop much after each cleaning, and higher workability can be obtained. Dome design reduces solder scatteringTrusco Part No. 328-4212 Mass (g) 83 Dimension (mm) Φ70×71
- KYOWA HARMONET UL1007 Heat Resistant Vinyl Insulated CablePasses the flame retardant test of UL VW-1 and Electrical Appliance and Material Safety Law-F-. UL / CSA shared. Internal wiring (secondary lead wire) of electrical and electronic equipment, etc. * Allowable current varies depending on ambient temperature and installation conditions. It is the va... Read MoreWithstand Voltage (V/min) 2000 Rated Voltage (V) 300 Rated Temperature (℃) 80
- Shinko Electric Wire PVC indoor line TIV-FA flat cable with vinyl (PVC) insulation and coating.Insulation Thickness (mm) 0.6 Conductor Outer Diameter (Φmm) 0.65 Outer Diameter (Φmm) 1.85×4.0 Approximate Mass (kg/km) 13 Number of Cores (C) 2 Overall Length (m) 200 Conductor Resistance (Ω/km)(20℃) 56.8 or less Withstand Voltage (V/min) AC350 Type Connection cable Insulation resistance (MΩ / km) over 20