Awg 10 featured products
- TRUSCO Crimp sleeve with insulation coating B typeOverall Length (mm) 25.5 Mass (g) 30 Mass (g/pack) 30 Type Crimp sleeve with insulation Sleeve Shape For matching Color Silver
- Shinko Electric Wire PVC indoor line TIV-FA flat cable with vinyl (PVC) insulation and coating.Insulation Thickness (mm) 0.6 Conductor Outer Diameter (Φmm) 0.65 Outer Diameter (Φmm) 1.85×4.0 Approximate Mass (kg/km) 13 Number of Cores (C) 2 Overall Length (m) 200 Conductor Resistance (Ω/km)(20℃) 56.8 or less Withstand Voltage (V/min) AC350 Type Connection cable Insulation resistance (MΩ / km) over 20
- FUJI ELECTRIC WIRE INDUSTRIES Vinyl cabtyre round cord (soft type)The impact resilience value (20 ° C) is about 30% and soft. Can be used up to -30 ° C with stationary wiring. Clears the insulation resistance standard value after 5 years of use with underwater stationary wiring. Self-extinguishing within 10 seconds in flame retardancy test (JIS). For power supp... Read MoreOverall Length (m) 100 Rated Voltage (V) 300 Rated Temperature (℃) 60 Color Black Type Industrial machine cable Applicable Standard <PS>E
- FUJI ELECTRIC WIRE INDUSTRIES Heat Resistant Soft Vinyl Cabtyre Round CordIt has excellent flexibility and is extremely easy to use. It maintains flexibility even at low temperatures (0 ° C) and can be used in cold regions (-30 ° C) with stationary wiring. It can be used for power supply and wiring of electrical equipment of 300V or less.Insulation Thickness (mm) 0.6 Sheath Thickness (mm) 1 Rated Voltage (V) 300 Color Black Type Industrial machine cable
- JAPPY J-FCT Electronic Button Telephone CableConductor Outer Diameter (Φmm) 0.65 Logarithm (P) 2 Overall Length (m) 200 Type Connection cablefrom S$269.90Min. 2 days
- MASPRO (MASPRO DENKOH) 2600MHz compatible TV connection cable (with straight plugs at both ends)RoHS Directive 10 substances Frequency (MHz) 3224 Cable 4C Plug Shape F-type push plug Installation Location Indoor Type Popular typefrom S$16.99Min. 2 days
- MASPRO (MASPRO DENKOH) 2600MHz compatible TV connection cable (with L-type plugs on both ends)RoHS Directive 10 substances Frequency (MHz) 3224 Cable 4C Plug Shape F-type push plug Installation Location Indoor Type Popular typefrom S$16.99Min. 2 days
- SANWA SUPPLY Telephone extension cableYou can extend the telephone cable (RJ11 modular cable). It is also compatible with ISDN devices and can be used to extend the cable that connects the ISDN line to the DSU or TA with built-in DSU. It is an extension cable with a thickness of about 2 mm. Since it has 6 poles and 4 cores, it is com... Read MoreCable Length (m) 10 Cable 6 pole 4 core specification Thickness (mm) About 2 Color Beige Connector RJ-11 male female
- Yasaka Electric Wire VVF CableThorough pursuit of ease of use in electrical work. Workability has been improved, such as the peelability of the sheath and the pullability of the insulation. In addition, regardless of the temperature, you can maintain a moderate degree of flexibility throughout the full season.Sheath Thickness (mm) 1.5 Insulation Resistance 20℃(MΩ-km) 50 Rated Temperature (℃) 60 Rated Voltage (V) 600
- TRUSCO Stainless Steel WireResistant to rust due to stainless steel (SUS304) 1kg roll type Used for horticulture, farms, and other unity. For bundling places that are prone to rust.Material Stainless steel (SUS304) Mass (kg) 1
- SEIWA AV Cord (Low Voltage Electric for Automobiles)Vinyl insulation that is used for in-vehicle wiring (low-voltage electric circuit) for starting, charging, lighting, etc. of automobiles, and can exhibit stable performance even under adverse conditions of constant vibration and exposure to high temperature, cold, machine oil, wind and rain Elect... Read More
- Onamba Vinyl insulated wire for electronic devicesRoHS Directive 10 substancesfrom S$269.90Min. 2 days
- Amon Industry Push SwitchIt is an automatic return push switch that turns on the electrical components only while the switch is pressed. When electrical components are turned on (during PUSH) * It is not waterproof. * Product specifications are subject to change without notice.Cable Length (m) 150 Cord Code: Equivalent to AVS 0.5sq Switch PUSH-ON (automatic return type) Type Push switch
- Amon Industry Double codeWiring cord for automobiles with excellent oil resistance and weather resistance As a wiring cord for automobiles * Product specifications are subject to change without notice. * Please check the website before purchasing.Ambient Temperature (℃) 70 (Calculation of allowable current)from S$8.59Min. 2 days
- KYOWA HARMONET UL1007 Heat Resistant Vinyl Insulated CablePasses the flame retardant test of UL VW-1 and Electrical Appliance and Material Safety Law-F-. UL / CSA shared. Internal wiring (secondary lead wire) of electrical and electronic equipment, etc. * Allowable current varies depending on ambient temperature and installation conditions. It is the va... Read MoreWithstand Voltage (V/min) 2000 Rated Voltage (V) 300 Rated Temperature (℃) 80
- Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T SeriesType of Operation Reversible
- Kansai Tsushin Densen Coaxial cable 5D-2VLow loss, high cutoff type with constant characteristic impedance in the high frequency range. It is lightweight and has excellent flexibility and workability. Used for audio signal transmission, wireless transmission / reception, connection between signal circuits and devices, and inside devices.Conductor Configuration (pcs/mm) 1/1.4 Insulation resistance (MΩ / km) 1000 Withstand Voltage 1000V / min Capacitance 100Nf/km Conductor Resistance (Ω/km)(20℃) 11.7 Standard attenuation (dB / km) 183 (at 400 MHz), 281 (at 900 MHz) Insulation Outer Diameter (mm) 4.8 Characteristic impedance (Ω) 50 Cable 5D-2V Sheath Outer Diameter (Φmm) 7.3 Approximate Mass (kg/km) 81 Conductor Outer Diameter (Φmm) External 1 / 5.5, External 2 /- Sheath Color Gray Material (Insulator) PE (polyethylene) Material (Sheath) PVC (vinyl chloride)