All Category

Axial fans featured products

  1. San Ace AC Fan Motor
    SANYO DENKI San Ace AC Fan Motor
    * Power cord is not included.
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Operating Temperature Range (℃)  -30~+60  Size (mm)  120×120  Isolation voltage (V/min) (AC50/60Hz)  1500 (between input terminal and frame)  Thickness (mm)  25  Expected life (hours)  25000(60℃)、56000(40℃)  Mass (g)  370  Frequency (Hz)  50/60  Type  AC fan  Material (Frame)  Aluminum  Motor  Bear removal motor  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Shape  Square  Input Method  Terminal  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    84%
    from S$39.99
    Min. 2 days
  2. AC Axial Fan R87F
    OMRON AC Axial Fan R87F
    Axial flow fan that realizes optimum cooling. Designed for low noise, long life, and environmental resistance. The bearing uses a highly reliable ball bearing. * Plug cord, finger guard, and filter are sold separately.
    Shape  Square 
    Rating:
    91%
    from S$24.99
    Min. 2 days
  3. Axial Fan Finger Guard R87F
    OMRON Axial Fan Finger Guard R87F
    * The air volume during use will decrease by approximately 2 to 5%.
    Welding Method  Attached part: Spot welding  Processing (Main Body)  Nickel chrome plating  Material (Main Unit)  Steel 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  4. San Ace AC Fan Motor
    SANYO DENKI San Ace AC Fan Motor
    * Power cord is not included.
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Operating Temperature Range (℃)  -30~+60  Expected life (hours)  25000(60℃)、56000(40℃)  Frequency (Hz)  50/60  Size (mm)  80×80  Material (Frame)  Aluminum  Motor  Bear removal motor  Protection Method  Impedance protection  Material (Fan Blade)  Resin  Shape  Square  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    94%
    from S$35.99
    Min. 2 days
  5. AC Axial Fan R87T (Lead Wire Type)
    OMRON AC Axial Fan R87T (Lead Wire Type)
    * Plug cord, finger guard, and filter are sold separately.
    Feature  Standard 
    Rating:
    92%
    from S$48.99
    Min. 2 days
  6. SanACE AC fan
    SANYO DENKI SanACE AC fan
    Operating Temperature Range (℃)  -30~+60  Mass (g)  1100  Isolation voltage (V/min) (AC50/60Hz)  1500 (between input terminal and frame)  Maximum Static Pressure (Pa)  156.8/166.6(50Hz/60Hz)  Size (mm)  160×160  Rated Rotation Speed (min-1[r.p.m])  2850/3350(50Hz/60Hz)  Input (W) (50/60Hz)  37.5/33  Frequency (Hz)  50/60  Thickness (mm)  51  Sound Pressure Level (dB)  56/60(50Hz/60Hz)  Maximum Airflow (m3/min)  7.2/8.5(50Hz/60Hz)  Type  AC fan  Material (Frame)  Aluminum  Motor  Capacitor motor  Material (Fan Blade)  Resin (flame retardant grade UL94V-1)  Protection Method  Samar protect  Shape  Square  Quick Type  Standard speed  Input Method  Terminal  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  7. DC propeller fan MD series
    ORIENTAL MOTOR DC propeller fan MD series
    Thickness (mm)  25  Mounting Hole Spacing, Square (mm)  62×62  Protection  Built-in burnout prevention circuit  Type  DC fan  Shape  Square 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  8. RS PRO axial fan
    RS Pro RS PRO axial fan
    from S$14.99
    Min. 2 days
  9. SanACE long-life fan
    SANYO DENKI SanACE long-life fan
    The expected life of 100,000 to 200,000 hours has been achieved (when the ambient temperature is 60 ° C). It realizes maintenance-free equipment (no need to replace the cooling fan). It works easily just by connecting a DC power supply (2 wires: red + / black-). Cooling of heat sources for commun... Read More
    Type  DC fan  Feature  Long life  Shape  Square 
    Rating:
    20%
    from S$129.90
    Min. 2 days
  10. Bathroom exhaust fan Outdoor hood Resin
    Panasonic Bathroom exhaust fan Outdoor hood Resin
    * A fire prevention damper is required when there is a risk of fire spreading or when installing in a fire prevention area. * In the unlikely event of a fire, the thermal fuse will operate and close the damper to prevent the spread of fire. Never use the fireproof damper and the parts attached to... Read More
    Color  7.5GY8.0/0.5  Material  Polypropylene resin (with UV absorber)  Suitable Model  FY-10U3 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  11. Exhaust fan for windows + exhaust type
    Mitsubishi Electric Exhaust fan for windows + exhaust type
    Antibacterial agent is used for the main body and grill resin part. Can be installed on either the left or right window. The window can be opened and closed freely. Wooden frame window / aluminum sash window installation Antibacterial specification (grill, orifice, bag guard, pulling knob) * Plea... Read More
    Power Supply Voltage (V)  100 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  12. Commercial Ventilation Fan with Exhaust Type Shutter Ventilation Fan, Rosnai [Main Body]
    Mitsubishi Electric Commercial Ventilation Fan with Exhaust Type Shutter Ventilation Fan, Rosnai [Main Body]
    External static pressure (Pa)  Voltage (V)  100  Power Supply  Single-phase 
    from S$279.90
    Min. 2 days
  13. Bathroom Exhaust Fan Outdoor Hood Resin
    Panasonic Bathroom Exhaust Fan Outdoor Hood Resin
    Forced simultaneous air supply / exhaust that does not mix air supply / exhaust With a partition plate that does not mix air supply / exhaust * A fire prevention damper is required when there is a risk of fire spreading or when installing in a fire prevention area. * In the unlikely event of a fi... Read More
    Applicable wall thickness (mm)  100~205  Suitable Model  FY-22BX2  Color  7.5GY8.0/0.5  Material  Polypropylene resin (with UV absorber) 
    from S$29.99
    Min. 2 days
  14. 95x70x100mm V block (with magnet)
    ESCO 95x70x100mm V block (with magnet)
    Esco Part No.  EA719DL-2 
    from S$389.90
    Min. 2 days
  15. Φ22 command switch AM22 / DM22 Illuminated pushbutton switch
    Fuji Electric Φ22 command switch AM22 / DM22 Illuminated pushbutton switch
    Mounting Hole Diameter (Φmm)  22.3  Protection Class  IP65/IP65F  Type  Illuminated  Terminal Shape  Screw terminal 
    from S$22.99
    Min. 2 days
  16. Cast iron precision bevel stand A type machine finish
    Ohnishi Mfg Cast iron precision bevel stand A type machine finish
    The V-groove is finished at 90 °, and it is finished by the same processing of a set of two. It can be used as a measuring jig for precision ruled lines and as a raising block. * Not suitable for precision measurement.
    Parallelism (mm)  0.05  Material  FC250  Type  Type A  Squareness (mm)  ± 0.08 (V groove) 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  17. Φ30 AR30 / DR30 Illuminated Push Button Switch (LED)
    Fuji Electric Φ30 AR30 / DR30 Illuminated Push Button Switch (LED)
    Mounting Hole Diameter (Φmm)  30.5  Protection Class  IP65  Type  Illuminated  Frame  Round frame  Terminal Shape  Screw terminal 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  18. 95x70x 80mm V block (with magnet)
    ESCO 95x70x 80mm V block (with magnet)
    Esco Part No.  EA719DL-1 
    from S$299.90
    Min. 2 days
  19. Magnet V Blocks Flute Type
    MonotaRO Magnet V Blocks Flute Type
    It is easy to put on and take off with the switching lever. The upper surface (V surface) can be adsorbed. For measuring round bars, marking, and holding tools for drilling holes. * Please refrain from using it for any other purpose. * Please note that if the workpiece is fixed to two or more mag... Read More
    Applicable Diameter (Φmm)  37  Width (mm)  59  Height (mm)  73  V Plane Angle (°)  90 
    from S$149.90
    Min. 2 days