B5 paper featured products
- HISAGO Multi-printer form B5 2 blank pagesIt can also be used with inkjet printers and copiers. Since it is a plain type, you can print forms with an easy-to-use design.Number of Holes - Hole Spacing (mm) - Thickness (mm) 0.08 Label Size (mm) 182×128.5 Imposition 2 sides Size B5 Type Blank paper Paper Quality High-quality paper Material High-quality paper
- KOKUYO KB Business PaperSince it is acid-free paper, it prevents the paper from deteriorating due to oxidation and has excellent storage stability. For monochrome printers of various types such as PPC copiers, inkjet printers, low-speed laser printers, and thermal transfer printers.Quantity 500 sheets Basis Weight (g/m2) 64 Whiteness (%) 80
- Nakabayashi Super PaperIt is a paper that can be used for anything, compatible with various printers. Since it is plain paper, you can write on it with a ballpoint pen. You can print on either side without having to check the front and back of the paper.Thickness (mm) 0.106 Quantity 100 sheets Basis Weight (g/m2) 81.4 Paper Quality Plain paper
- MonotaRO Copy Paper High WhiteHigh white type Compatible with general copiers, low-speed laser printers, and plain paper facsimiles. * Product specifications and package design are subject to change without notice.Basis Weight (g/m2) 64 Paper Thickness (μm) 89 Whiteness (%) About 92 Paper Quality Neutral paper Color White
- PLUS (Stationey) Pack notebook Semi B5Stylish and simple because it is a "usual notebook". A pack of commonly used semi-B5 size notebooks. Classic semi-B5 notebook: The size you've been familiar with since you were a student. This is a "wireless binding" notebook that does not use threads or iron wires, but ma... Read MoreBasis Weight (g/m2) (Body) 75 Outer Dimensions (mm) 252 vertical x 179 horizontal Number of Page 30 JIS Standard No. 6 Size Semi-B5 Specification Wireless binding
- KOKUYO Inkjet printer paper Economy Super Fine GradeIt is useful for simple applications such as planning documents / for simple applications of planning documents and various color outputs.Basis Weight (g/m2) 86 Whiteness (%) About 85 Printing Method One side
- KOKUYO Inkjet Printer Paper Super Fine Grade (Cardboard Paper)Thick type with a thickness of 0.22 mm and elasticity. Ideal for paper crafts such as menus and POP. Excellent quick-drying / durability / quick-drying and water resistance, and clearly reproduces high-definition images and characters.Thickness (mm) 0.21 Basis Weight (g/m2) 170 Quantity 50 sheets Whiteness (%) About 91 Paper Quality Matte paper Printing Method One side
- KOKUYO KB paper (common paper)Uses acid-free paper that prevents deterioration of paper due to oxidation and has excellent storage stability. Co-paper that can be used for various types of printers such as PPC copiers, inkjet printers, and thermal transfer printers.Quantity 500 sheets Basis Weight (g/m2) 70 Paper Thickness (μm) 90 Whiteness (%) About 85 Paper Quality Neutral paperfrom S$14.99Min. 2 days
- Nakabayashi Copy & printer paperThickness (mm) 0.09 Quantity 100 sheets Basis Weight (g/m2) 81.4 Paper Quality Plain paper Color White
- OJI Paper Super White LilacPaper Thickness (mm) 0.087 Thickness (mm) 0.087 Basis Weight (g/m2) 64.0 Whiteness (%) 90.5
- KOKUYO Filler note B5 2 holesNo. 6 B5 size. Bookbinding / spiral binding.Inside dimensions of paper (mm) 191 Medium paper length (mm) 257 Number of Page 40 Size B5 Paper Quality Medium / high quality paper
- KOKUYO Book Purchase book B5 Quality paper 100 pages* It is not a regular JIS standard dimension.Page number 100 Width (mm) 187 Height (mm) 257 Number of Lines 30 Number of Digits 8 Size B5 Finish Back / cover PVC film pasting Paper Quality High-quality paperfrom S$18.99Min. 2 days