B7 card case featured products
- MonotaRO Card Case HardFinally, each size is available! A hard type card case that can store documents and cards without folding them. For storing and organizing documents and cards. * Although we use a material that does not easily get ink, due to the characteristics of the PVC sheet, it may be transferred if the one ... Read MoreThickness (mm) 1.76 Material Hard vinyl chloride Color Transparent
- ZAP Hard card caseIt can also be used as a notice notice in the store or in the store, or as a protective case for trading cards, photos, etc. depending on the size.
- PLUS (Stationey) SF card caseIt has a special 3-layer structure that is hard to break and scratch. Excellent robustness is achieved by the three-layer structure in which hard plates are connected by a soft frame. A card case that protects documents and cards. Convenient for storing documents to keep at hand. A hard type that... Read MoreThickness (mm) (PVC) 0.4 + 0.4, (Frame) 1.0 Material Polyvinyl chloride (PVC) Storage Thickness (mm) Up to 0.8from S$2.99Min. 2 days
- MonotaRO Card Case SoftFinally, each size is available! A flexible soft card case that is convenient for storing documents and cards. For storing and organizing documents and cards. * Although we use a material that does not easily get ink, due to the characteristics of the PVC sheet, it may be transferred if the one w... Read MoreThickness (mm) 0.6 Material Soft vinyl chloride Color Transparent
- SASAGAWA Eco case (card case)A card case that can be used for multiple purposes! It is a material that is more transparent than vinyl chloride and does not easily generate static electricity. * The inner paper is not included.Material PET resin (0.3mm thickness)from S$2.49Min. 2 days
- KOKUYO Soft Card Case (Soft)A flexible soft card case that is not easily damaged even when folded or rolled. * Please note that if you use the product in a hot place or for a long period of time, ink may adhere to the copy or printed matter and the characters on the thermal paper may disappear.Thickness (mm) 0.4 Color Clear Material PVC-P
- PLUS (Stationey) Card Case (Pass Case) Soft TypeA card case that protects documents and cards. A soft type that is easy to spread and easy to put in and take out, and can be rolled up as needed. Protect documents, cooking recipes, graphs, drawings, maps, guide maps, etc. that you want to see frequently. It is also convenient for menu tables in... Read MoreAct on Promoting Green Procurement Conformity
- Crown Office Supplies Card Case (Hard)Keeps the contents easy to see with the same transparency. It has excellent durability and is suitable for storing and circulating cards and documents. Each one is in a bag.RoHS Directive 10 substances Material Hard PVC
- Tanpopo B7 mesh caseHeight (mm) 110 Width (mm) 148 Mass (g) 19 Length (mm) 5 Size B7 Standard B7 Material PVC Dimension (mm) W148×H110×D5
- KOKUYO Soft card case WIt is a two-fold case that fits on both sides such as documents. It is convenient because it can be viewed in a two-page spread. * Please note that if you use the product in a hot place or for a long period of time, ink may adhere to the copy or printed matter and the characters on the thermal pa... Read MoreSheet Thickness (mm) 0.4 Material PVC-P
- SFJ Hard Card CaseUses environmentally friendly recycled PET resin. No toxic gas such as hydrogen chloride gas is generated during incineration. Non-transfer type that does not easily get ink on copies and printed matter. Claw shape that makes it easy to take out the contents.Material Recycled PET resin
- SFJ Soft card caseUses environmentally friendly olefin resin. No toxic gas such as hydrogen chloride gas is generated during incineration. Non-transfer type that does not easily get ink on copies and printed matter. Claw shape that makes it easy to take out the contents.Color Clear Material Olefin resin
- Onoyoshi Soft card caseSince olefin resin is used as the material, toxic gas such as hydrogen chloride gas is not generated due to the calories burned during incineration. It is a non-transfer type that does not have a copy or printed matter.Specification Soft type Thickness (mm) 0.3from S$0.84Min. 2 days
- Onoyoshi Recycled card case (hard)Made of eco-friendly recycled PET resin. It is highly transparent and there is no transfer of printed matter. Since it is a specification with a sun, paper can be taken in and out smoothly.Specification Hard type
- TRUSCO Thick card case (hard type)Since it is 0.5 mm thick, it has an appropriate thickness and is durable and hard to break. There is no need to worry about damaging or damaging the contents such as drawing storage and document circulation.Color Transparent Material Vinyl chloridefrom S$0.95Min. 2 days