Back support belt featured products
- KOZUCHI New Waist BeltErgonomic back pain countermeasure auxiliary belt. Super lightweight. Back side stuffiness prevention processing. Mesh processing is applied to increase breathability and prevent stuffiness. Upward curve. A gentle upward curve devised based on ergonomics. Fits the waist. Both ends R processing. B... Read MoreWidth (mm) 130 Length (mm) 700
- MIDORI ANZEN Lumbar Protection Belt "Rakuyotai" for MenThis product was devised based on the clinical data of a doctor of medicine. It has an excellent effect of increasing abdominal pressure and reduces the burden on the lower back by about 30%. It has the effect of reinforcing the pelvis. By tightening only the lower abdomen, the feeling of oppress... Read MoreColor Black Material Nylon mesh, raw rubber
- YAMAMOTO (Yamamoto Kogaku) Back coachSupports the waist from the burden of work. The elastic belt on the outside of the main body belt can be adjusted to a comfortable strength. For those who have a lot of work and movements that put a strain on the waist. For those who have had a backache. For those who are worried about lower back... Read MoreColor Navy blue Material Neoprene rubber, polyester, nylon Width (cm) (Back top and bottom width) 19from S$94.99Min. 2 days
- FUJII DENKO Supporter belt LEXThe cushion part is three-dimensionally molded, and the cushion is separated so that it fits easily on the waist at three heights. It is a wide type. The belt loop can be opened and closed at all three locations. Set in a safety belt for general aerial work, the waist is soft and comfortable.Mass (g) 130 Maximum Width (mm) 155 Trusco Part No. 388-2314 Suitable Belt Width (mm) 50 Length (mm) 750 Color Black Material Polyethylene, polyester
- KOZUCHI Support beltThis belt is ideal for people who carry waist tools, work (temporary frames, carpenters, plasterers, forests, landscaping, electricity, gas, water, leisure) and all other tasks. Humans are subject to gravity. No matter how strong you are, the waist, the key to the human body, continues to bear an... Read MoreBelt Length (mm) 1130 Belt Width (mm) 48 Width (mm) Torso: 130 Length (mm) Torso: 700
- FUJITE (TENGYU) Patrol VestExcellent visibility day and night, appealing crime prevention activities! High brightness reflective tape. Two large pockets.Length (cm) 64 Type Best type Tape Color Gray
- Kajimeiku Mesh VestA mesh vest that can be used for various purposes such as work and leisure. Equipped with a flap pocket on the right chest to prevent it from falling, which matches the size of the mobile phone. The left chest pocket is a flap + gusseted pocket with velcro closure to prevent it from falling. The ... Read MoreType Vest
- BS Safety reflective vestUses high-brightness reflector. When the car light hits it, it reflects wide and can be seen from a distance, preventing walking and traffic accidents at night. Durable, well-ventilated, extremely light and easy to work with. You can wear it throughout the four seasons.Tape Width (mm) 50 Length (cm) 52 Mass (g) About 135 Type Best type Size Free Material Mesh / nylon prism / vinyl chloride length classification Short length Waist Size (cm) Up to about 100cm Specification With Velcro
- COVER WORK Reflective Safety VestOutstanding visual effect with a reflection distance of 80-150m! Uses a reflective tape width of 70 mm. Uses a cut process to prevent rain from entering the reflective material. Adjustable with magic on both sides. Construction site, construction siteTape Width (mm) 70 Type Best type length classification Short length Suitable Waist Circumference (cm) Up to 130 Material Vinyl chloride, nylon
- FUKUTOKU Soft Knee PadLightweight type with less strain on the knees. Protect your knees and improve work efficiency.Dimension (mm) 235×170×40 Color Black Type Knee pad Material Polyester, synthetic rubber, PVC
- AITOZ Mesh Vest AZ-8700A safety item that can be used for local safety measures. * Please note that this product may be slightly different in color due to overseas fabrics and dyeing. * The color of the product may look slightly different depending on the environment of your computer. note that.Mix Rate (%) 100% polyester Type Best type Material Fastener / coil (slider / metal) Fabric Mesh Tape Color Silver
- TOYO SAFETY Safety vestReflected light protects you! You can see it clearly even from a distance. Easy to wear because it is a flexible material. Light brightness does not change even on rainy days. Prism reflection type, tasuki typeMass (g) About 160 Material PVC (including reflective material) length classification Short length Type Taski type
- ESCO Safety VestAdjustable size with velcro (attached to both sides and front)Length (cm) About 59 Tape Color yellow Size M/L Type Best type Waist Size (cm) Up to 125 Tape Width (mm) 60 length classification Short lengthfrom S$22.99Min. 2 days