All Category

Badge case featured products

  1. Tag name tag plastic clip soft horizontal business card
    OPEN INDUSTRIES Tag name tag plastic clip soft horizontal business card
    It is a chuck type and does not allow water or dust to enter. A zipper is attached to the back side to prevent business cards and ID cards from falling and protect them from water and dust.
    Internal Paper Size (mm)  55×90  Case Dimensions (mm)  77×101  Clip  Plastic, with safety pin 
    Rating:
    67%
    from S$29.99
    Min. 2 days
  2. Hanging name card for business cards
    OPEN INDUSTRIES Hanging name card for business cards
    A lineup of 2 bright fluorescent colors and 3 standard colors. Participants in various events, trainings, and exhibitions can be seen at a glance. The case uses a solid seat of 0.3 mm.
    External Dimensions, Width W x Height H (mm)  (Case) 103 x 78  String Length (cm)  100  String width (cm)  Internal Paper Size (mm)  90×55  Act on Promoting Green Procurement  Conformity  Size  Name card  Case Structure  Soft type, business card size 
    Rating:
    95%
    from S$9.49
    Min. 2 days
  3. Hanging name tag clip type soft horizontal oversized
    OPEN INDUSTRIES Hanging name tag clip type soft horizontal oversized
    A long-selling product with an easy-to-use removable clip.
    External Dimensions, Width W x Height H (mm)  108×91  Internal Paper Size (mm)  97×69  Size  Business card / ID card  Act on Promoting Green Procurement  Conformity 
    Rating:
    98%
    from S$3.49
    Min. 2 days
  4. Card holder
    TAKIGEN MFG Card holder
    Rating:
    80%
    from S$1.89
    Min. 2 days
  5. Card holder
    TOCHIGIYA Card holder
    A card holder that attaches various name plates, classification cards, etc. to the device housing.
    RoHS Directive  10 substances 
    from S$2.59
    Min. 2 days
  6. Seat Cover Made of Cloth for Front
    MonotaRO Seat Cover Made of Cloth for Front
    Prevents the seat from becoming dirty during test drive, maintenance, and repairs. Because it is made of cloth, it has a luxurious feel. For automobile maintenance, sales, exhibition cars, etc. * Do not use for anything other than its intended purpose.
    Dimension (mm)  1460×730  Color  Black  Material  Cloth 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  7. One-touch card holder size with name sheet
    Naigai Energering One-touch card holder size with name sheet
    One-touch card holder: 100 pieces * The color may differ from the image, so be sure to check the Munsell value.
    Remark  (With card holder name card)  Material  ABS resin  Color  Transparent 
    from S$169.90
    Min. 2 days
  8. Avanti card holder <cadlock & SEIHON>
    LIHIT LAB. Avanti card holder <cadlock & SEIHON>
    The cover is a slightly transparent P. with pinstripes. P. Material. Universal design cadlock processing that is easy to hold in your hand. The cover and pocket are the same size, so it's a universal design that makes it easy to flip through. Each pocket is welded to the back, so it spreads w... Read More
    Material  Cover / Pocket / Polypropylene 
    from S$7.49
    Min. 2 days
  9. ID card holder ID05
    Asmix ID card holder ID05
    An ID card holder that can be used when you want to give a business card to a customer immediately, or when you want to take notes immediately when you come up with it. Wide pocket specifications that can store business cards and information cards in addition to employee ID cards and ID cards. Yo... Read More
    Dimensions, Width W x Depth D x Height H (mm)  (Holder) 105 x 8 x 83  Mass (g)  About 50  Strap Length (mm)  Approx. 800 (8 width)  Reel Size (mm)  Φ22×H10 
    from S$14.99
    Min. 2 days
  10. Anti-static name card holder clip type
    DESCO Anti-static name card holder clip type
    The yellow band and the ESD symbol mark make it easy to see, and you can see at a glance that the person wearing this name tag holder is taking ESD protection measures. There are vertical type, horizontal type, with and without clips. For use by manufacturers of electronic devices that handle sta... Read More
    Mass (g)  12.5  Trusco Part No.  859-0188  Dimension (mm)  98×65  Type  Horizontal type  Specification  RTT:1×1010Ω 
    from S$3.69
    Min. 2 days
  11. Name card for ID card
    Lion Office Products Name card for ID card
    A name tag for batch type horizontal ID cards with a holder made of recycled polycarbonate resin that is strong against impact.
    Act on Promoting Green Procurement  Conformity  Material  Made of recycled polycarbonate resin  Included Accessories  Made of resin (clip) with safety pin  Case Type  Molded hard type, horizontal type 
    from S$3.49
    Min. 2 days
  12. Waterproof soft case (sealed chuck type) <Eid Plus>
    KOKUYO Waterproof soft case (sealed chuck type) <Eid Plus>
    Sealed chuck type prevents water and dust from entering
    Material  R-PP 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  13. Soft Keychain Type Name Tag
    KOKUYO Soft Keychain Type Name Tag
    Double ring makes it easy to replace keys. The surface uses an olefin resin that does not easily adhere to ink. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you orde... Read More
    Material  Olefin resin  Specification  For single-sided display 
    Rating:
    100%
    from S$0.90
    Min. 2 days
  14. AQUA DROPs point card holder
    LIHIT LAB. AQUA DROPs point card holder
    Just open the card you want to find and you'll know! The fully open pocket that opens 180 ° allows you to quickly find the card you are looking for and easily remove it. When the main body is opened, both ends of the pocket hold the card, so the card does not come off easily and can be easily... Read More
    Height (mm)  62  Width (mm)  93 
    from S$4.79
    Min. 2 days
  15. Rezafesu card holder
    KING JIM Rezafesu card holder
    A high-class card holder. Neatly stores business cards and cards. Compact type that is easy to carry.
    Width (mm)  112  Maximum number of pockets  120  Spine Width (mm)  14  Height (mm)  195  Type  3 rows per row  Number of Pockets  72  Number of Storage (sheets)  72  Material (Cover)  Synthetic leather 
    from S$9.49
    Min. 2 days
  16. Card Holder Cars (welding Type)
    KING JIM Card Holder Cars (welding Type)
    Notebook size for compactly storing business cards and cards. Side-in type suitable for carrying. Since the pockets are welded, it is easy to spread and turn pages.
    Material  (Cover) Made of PP  Width (mm)  110  Height (mm)  190  Type  3 rows per row  Pocket Type  Horizontal type 
    Rating:
    100%
    from S$4.79
    Min. 2 days

Other Related Pages