All Category

Baking supplies featured products

  1. Tetras Oven Sheet Patissier
    SUNCRAFT Tetras Oven Sheet Patissier
    Bread and cookies are baked cleanly because things do not stick to each other and no oil is required. It can also be used in the oven. Outstanding dough separation, best workability for candy work, cake dough patterning with chocolate, etc. It can be used in the oven more than 1000 times, and it ... Read More
    Heat Resistance Temperature (℃)  260  Dimensions (Width W x Depth D) (mm)  300×800  TKG Part No. (2017)  6-0919-0901  TKG Part No.  8-1000-1501  Material  Fluorine resin impregnated glass cloth 
    Rating:
    97%
    from S$29.99
    Min. 2 days
  2. Baking soda 50g
    KENIS Baking soda 50g
    from S$3.29
    Min. 2 days
  3. 6 baking sheets
    MATFER 6 baking sheets
    Material: Glass fiber Heat resistant temperature: -100 ℃ ~ + 260 ℃
    Thickness (mm)  0.4  Width x Length (mm)  495×350  Size  TKG Part No. (2017)  6-0918-0503  TKG Part No.  8-1000-0503  Material  Fiberglass 
    from S$149.90
    Min. 2 days
  4. Baking tray
    TEMMA SHIKI Baking tray
    BAKING MOULD SYSTEM BAKING MOULD SYSTEM Bake original pound cakes and tarts with seasonal fruits that make the taste even more unique. You can put it in the oven as it is without the need for a baking mold.
    Material  Paper 
    from S$37.99
    Min. 2 days
  5. Silicone oven paper
    SUNCRAFT Silicone oven paper
    Since the surface of the ultra-thick glassine paper is siliconized, bread and cakes can be peeled off cleanly. A scale pattern in 10 mm increments that is convenient for use is printed.
    Length (m)  10  Heat Resistance Temperature (℃)  200  Width (cm)  30  TKG Part No. (2017)  6-0919-0601  TKG Part No.  8-1000-1301 
    from S$12.99
    Min. 2 days
  6. Paper Bag 25 Charm Bag
    HEIKO Paper Bag 25 Charm Bag
    Rating:
    93%
    from S$13.99
    Min. 2 days
  7. Cooking Thermometer
    dretec Cooking Thermometer
    IPX2 drip-proof specification makes it safe even if it gets wet with water. With an auto power off function that is safe even if you forget to turn off the power.
    Temperature Display  -10~+300℃  Automatic Power Off  10 minutes  Dimensions, Width W x Depth D x Height H (mm)  229×14×32  Mass (g)  34 (including batteries)  Suitable Battery  CR2032  Drip-proof structure  IPX2  Accuracy (℃)  ±1(-10~100℃)、±2(100~200℃)、±3(200~300℃) 
    from S$17.99
    Min. 2 days
  8. α soft squeezed bag
    Adati Filter α soft squeezed bag
    Heat Resistance Temperature (℃)  100  Material  Polyester 
    Rating:
    60%
    from S$8.79
    Min. 2 days
  9. SYSTEM DRIVERⅡ(Multipurpose Screwdriver)
    switz tool SYSTEM DRIVERⅡ(Multipurpose Screwdriver)
    A convenient function driver that has 6 types of bits built into the handle and can be replaced internally without disassembling. Obtained world patents including Japan. (Japanese patent No1839734, US patent No4463788) Compact body with outstanding functionality.
    Overall Length (mm)  (With driver) 200  Mass (g)  210  Diameter (Φmm)  30  Type  Set product  Material (Grip)  Glass fiber reinforced nylon resin  Material (Shaft)  Molybdenum vanadium steel  Shaft Penetration  None  Cutting Edge Magnet  None 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  10. General wrapping paper
    HEIKO General wrapping paper
    Rating:
    90%
    from S$58.99
    Min. 2 days
  11. Tissue paper
    HEIKO Tissue paper
    Ideal for wrapping irregular shapes as well as inner wraps. The color is closer to black than the conventional product.
    Color (Pattern)  Black N 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  12. Lined wrapping paper
    HEIKO Lined wrapping paper
    Rating:
    100%
    from S$37.99
    Min. 2 days
  13. Wrapping Paper
    HEIKO Wrapping Paper
    Rating:
    90%
    from S$43.99
    Min. 2 days
  14. Paper
    MARUAI Paper
    Material  Etiquette paper 64g / m 2 
    Rating:
    85%
    from S$5.59
    Min. 2 days
  15. Wrapping paper
    HEIKO Wrapping paper
    A refreshing wrapping paper with red and brown stripes on a white background.
    Manufacturer Product Code  002333201  Size (mm)  757×530 
    from S$22.99
    Min. 2 days
  16. Gift wrapping paper
    HEIKO Gift wrapping paper
    A wrapping paper with a Japanese pattern and a cute taste. The bright atmosphere is perfect for gift wrapping.
    Manufacturer Product Code  002401744  Mass (g/sheet)  25  Size (mm)  750×528  Type  High-quality 64g / m 2  Pattern  Robe 
    from S$32.99
    Min. 2 days
  17. wrapping paper
    KAKUKEI wrapping paper
    Design that can be selected according to the application. Wrapping paper that makes gifts colorful.
    from S$16.99
    Min. 2 days
  18. Roll Kraft Paper
    HEIKO Roll Kraft Paper
    This product is wrapped in Hatron-sized unbleached kraft paper, which is the most popular wrapping paper. You can cut it to the desired length and use it. It is a solid thickness. It is acid paper.
    Material  Kraft paper 
    Rating:
    95%
    from S$8.59
    Min. 2 days
  19. Wrapping paper
    HEIKO Wrapping paper
    A refreshing wrapping paper with pink and blue stripes on a white background.
    Manufacturer Product Code  002333200  Size (mm)  757×530 
    from S$22.99
    Min. 2 days

Other Related Pages