All Category

Balaclava featured products

  1. C's+CLUB+ice mesh balaclava+1615
    Chugoku Sangyo C's+CLUB+ice mesh balaclava+1615
    Comfortable with exhilarating cool contact headgear speed deodorant and stuffiness prevention.
    Front Length (cm)  26  Size  Series  Ice mesh compression 
    from S$14.99
    Min. 2 days
  2. BT thermo socks tip round 2P
    OTAFUKU GLOVE BT thermo socks tip round 2P
    Thermo socks using special rayon that uses the latest technology that not only keeps warmth but also has a heat generating effect. The fibers quickly generate heat in response to moisture such as steam emitted from the human body.
    Size (cm)  25~27  Length from heel (cm)  26  Material  Cotton, rayon, acrylic, others  Feature  Heat retention, fever  Type  Tip circle 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  3. Cold Feeling / Deodorant Head Cap with Power Stretch Cover
    OTAFUKU GLOVE Cold Feeling / Deodorant Head Cap with Power Stretch Cover
    Head cover with excellent elasticity and quick-drying, various styles.
    Size  Free 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  4. Narrow Straight Scale Silver
    Shinwa Rules Narrow Straight Scale Silver
    It is a narrow and thin scale. The scale is engraved by etching and cannot be removed because it is black chrome plated. The quality is the same as the straightedge JIS standard. It can be used according to the curved surface. It can be used for R-shaped dimensioning and mounting on machines. * D... Read More
    Scale Interval, Top (mm)  Material  Stainless steel 
    Rating:
    90%
    from S$9.59
    Min. 2 days
  5. Light Mesh Gumbo Face Shield No.1115
    TOYO SAFETY Light Mesh Gumbo Face Shield No.1115
    It protects your eyes and face when working with a lot of flying objects. Freely raise and lower the shield, head size adjustment type, direct cover type face shield & mesh shield with scissors One-touch mounting Adjustable pad for excellent fit
    Mass (g)  About 120  Shape  Cover type disaster prevention  Length (mm)  Longest part / 175  Material (Lens)  Nylon 20 mesh 
    Rating:
    53%
    from S$22.99
    Min. 2 days
  6. Takeshi-kun arm cover
    Mie Chemical Industry Takeshi-kun arm cover
    An arm cover made of natural bamboo thread that is cool and chewy. It has high thermal conductivity, excellent water absorption and moisture release, promotes the diffusion and evaporation of sweat, and easily takes away heat of vaporization, so it has a cool feeling. Since it expands and contrac... Read More
    UV Protection  0.98  Washing method  Hand washing  Mix Rate (%)  Rayon 80, rubber / spun yarn 20  Material  Rayon, rubber, spun yarn  Color  Red 
    from S$7.49
    Min. 2 days
  7. Ear Muff (Ultra Thin and Light Type)
    3M Ear Muff (Ultra Thin and Light Type)
    Very lightweight and thin design model. A sturdy headband prevents sound leakage and adjusts the pressure to the minimum necessary. Even if the cup size is small, the inside is a spacious size that does not put pressure on your ears. It is a safe and smooth design that does not easily collide wit... Read More
    Mass (g)  120  Noise Reduction Rating  21  Trusco Part No.  373-9805  Earphone shape  Neckband type  Standard  US ANSI Z 3.19-1974  Color  White 
    Rating:
    82%
    from S$47.99
    Min. 2 days
  8. BT Thermo Tights
    OTAFUKU GLOVE BT Thermo Tights
    Supple softness with heat generation, heat retention, and humidity control functions. Byloft rayon's excellent moisture absorption function absorbs moisture and generates heat. You can feel the warmth by converting the moisture and sweat from your body into heat. Air pockets created by the fl... Read More
    Color  Moss gray 
    Rating:
    78%
    from S$17.99
    Min. 2 days
  9. GK-133 Comfort Silk Inner Glove
    KOMINE GK-133 Comfort Silk Inner Glove
    Inner gloves made of soft silk. Wear under gloves to prevent stickiness due to sweat
    Color  BLACK  Material  silk 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  10. ASPURE Cool Inner Gloves Overlock
    AS ONE ASPURE Cool Inner Gloves Overlock
    The hem of the wrist is overlocked to prevent fraying. Made of polyester, it is breathable, stretchy and fits well. In addition to the use of inner gloves, it can also be used for work such as precision processing where you do not want to get fingerprints.
    Quantity per Package (Pair)  10  Material  100% polyester  Function  Elasticity and breathability 
    Rating:
    60%
    from S$14.99
    Min. 2 days

Other Related Pages