Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
JIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Non-contact seal type on both sides Load Direction Radial Number of Track Trains Single row Dimension b (mm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension f (mm) - Mounting Dimensions (Maximum Cx) (mm) - Dimension rN (mm) - Dimension r0 (mm) - Remark - Dimension D1 (Φmm) - Dimension D2 (Φmm) - Dimension a (mm) -
Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
JIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Mounting Dimensions (Maximum Cx) (mm) - Dimension D2 (Φmm) - Dimension f (mm) - Dimension D1 (Φmm) - Dimension a (mm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension b (mm) - Dimension r0 (mm) - Dimension rN (mm) -
It consists of a washer-shaped track ring with a groove on which the ball rolls and a holder incorporating the ball. The track board attached to the shaft is called the shaft track board, and the track board attached to the housing is called the housing track board. Receives unidirectional axial ... Read More
JIS Grade 0 Chamfer Dimension r (mm) 0.6 (minimum) Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Number of Track Trains Single row Load Direction Thrust Race Ring Shape Thrust ball bearing
Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation. In the s... Read More
Race Ring Shape Deep groove ball bearings Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row
Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
Mounting Dimensions (Maximum Cx) (mm) - Dimension a (mm) - Dimension f (mm) - Dimension D2 (Φmm) - Dimension b (mm) - Dimension r0 (mm) - Dimension D1 (Φmm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension rN (mm) - JIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row
JIS Grade 0 Race Ring Shape Deep groove ball bearings Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Outer Ring Type With retaining ring Remark -
This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple s... Read More
JIS Grade 0 Shield Shape Both sides contact rubber seal type Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
JIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row Dimension r0 (mm) - Dimension rN (mm) - Dimension D2 (Φmm) - Mounting Dimension (Minimum Dx) (Φmm) - Mounting Dimensions (Maximum Cx) (mm) - Dimension a (mm) - Dimension f (mm) - Dimension b (mm) - Dimension D1 (Φmm) -
Deep groove ball bearings that are most widely used among bearings. Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings, and can receive radial loads, axial loads in both directions, or combined loads that are a combination of these, making them suitable for high... Read More
JIS Grade 0 Race Ring Shape Deep groove ball bearings Shield Shape Double contact seal type Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Load Direction Radial Number of Track Trains Single row
The tensioner bearing features an outer ring drive system using a belt. The tensioner bearing is located on the slack side and the idler bearing is located on the tight side, and there are various types depending on the engine specifications.
* We recommend that you ask a maintenance company to r... Read More
Mounting Dimensions (Maximum Cx) (mm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension rN (mm) - JIS Grade 0 Symbol of Internal Clearance Preload C3 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Open type Load Direction Radial Number of Track Trains Single row
Bearings that are shielded on both sides with synthetic rubber, and have excellent dust resistance and low noise.
For high-speed rotation that does not require as much dustproof performance as the shield type.
Operating Temperature Range -25~120℃ JIS Grade 0 Mass (g) 19.2 Basic Static Load Rating Cor (N) 1960 Outer Diameter D (Φmm) 26 Permissible Speed (min-1) Grease Lubrication 30000 Permissible Speed (min-1) Oil Lubrication 35000 Trusco Part No. 423-5916 Basic Dynamic Load Rating Cr (N) 4550 Width B1 (mm) 8 Inner Diameter d (Φmm) 9 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Shield Shape Non-contact seal type on both sides Load Direction Radial Number of Track Trains Single row
JIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Rolling Element Material Stainless steel Material (Main Unit) Stainless steel
Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More