Ball catch featured products
- TOCHIGIYA Stainless Ball CatchIt is designed to be inserted and removed from two directions. Measuring equipment, machine tools, etc.RoHS Directive 10 substances
- TOCHIGIYA Ball catch (BS)It is designed to be inserted and removed from two directions. Measuring equipment, machine tools, etc.Dimension A (mm) 10 RoHS Directive 10 substances Dimension B (Φmm) 6.5 Dimension C (Φmm) 6.5 Mass (g) 78
- Geo. Prince Takeshita Type A ball catchThe strength of the spring can be adjusted with the upper and lower threads. Inspection doors, machine tools, fire extinguisher boxes, fire hydrant doors, packaging equipment, medical equipment, racks, control panel doorsMaterial Zinc die casting (ZDC) Finish Chrome plating finish
- TAKIGEN MFG Ball CatchIdeal for high temperature and high humidity. It can be inserted and removed smoothly. Small distribution board / measuring machine / machine toolSurface finish Chrome plating (MZCr) Material Zinc alloy (ZDC)
- TOCHIGIYA Ball catch (ZDC)It is designed to be inserted and removed from two directions. Measuring equipment, machine tools, etc.RoHS Directive 10 substances Mass (g) 62 Dimension C (Φmm) 8.6 Dimension B (Φmm) 8.6 Dimension A (mm) 9.75from S$9.49Min. 2 days
- TOCHIGIYA Ball catch type I (BS)It is designed to be inserted and removed from two directions. Measuring equipment, machine tools, etc. * When installing the keeper, chamfer the mounting side.Dimension A (mm) 10 RoHS Directive 10 substances Dimension C (mm) 13 Mass (g) 14.5 Dimension B (mm) 6from S$5.69Min. 2 days
- TAKIGEN MFG Stainless ball catchMade of stainless steel and has excellent corrosion resistance. Ideal for high temperature and high humidity. It can be inserted and removed smoothly. Environmental equipment, communication equipment, ships, vehiclesMaterial Stainless steel (SUS316) Surface finish Electrolytic polishing
- TOCHIGIYA Ball tightening (with plating)Since it is an embedded type, effective use of space can be achieved. Measuring equipment, furniture, etc.RoHS Directive 10 substances Mass (g) 10.5from S$4.29Min. 2 days
- TOCHIGIYA Roller CatchSince the rollers can be adjusted, the door can be opened and closed smoothly. Kitchen equipment, physics and chemistry equipment, distribution boards, distribution boards, measuring equipment, etc. * When adjusting the rollers, turn the adjust bolts evenly so that the rollers are parallel.RoHS Directive 10 substances Mass (g) 74
- WAKI Tam Gombe NagazaYou can easily open and close the door with one operation. For simple door closing of wooden doors (swing doors)from S$2.99Min. 2 days
- SUS Ball catchRoHS Directive 10 substances Mass (g) 24 Material Ball catch: Zinc alloy (ZDC) Surface Treatment Chrome-platedfrom S$5.99Min. 2 days
- TOCHIGIYA Ball catch II type (BS)It is designed to be inserted and removed from two directions. Measuring equipment, machine tools, etc. * When installing the keeper, chamfer the mounting side.RoHS Directive 10 substances Dimension B (mm) 13.5 Mass (g) 15.5 Dimension A (mm) 26.6from S$4.89Min. 2 days
- Geo. Prince Takeshita Stainless steel type A ball catchMade of stainless steel, it has excellent corrosion resistance and heat resistance. The strength of the spring can be adjusted with the upper and lower threads. Various cabinets general purposeFinish Electrolytic polishing Material Stainless steel (SUS-304)
- TOCHIGIYA Ball Catch Type I (ZDC)It is designed to be inserted and removed from two directions.RoHS Directive 10 substances Dimension A (mm) 12 Dimension C (mm) 14.3 Mass (g) 15.8 Dimension B (mm) 8
- TOCHIGIYA Ball tighteningSince it is an embedded type, effective use of space can be achieved. Measuring equipment, furniture, etc.RoHS Directive 10 substances Mass (g) 10.5from S$3.89Min. 2 days
- TOCHIGIYA Ball catch II type (ZDC)It is designed to be inserted and removed from two directions. Measuring equipment, machine tools, etc.RoHS Directive 10 substances Dimension B (mm) 16 Mass (g) 17 Dimension A (mm) 28from S$4.39Min. 2 days
- WAKI Door keeper for Brass LutherYou can easily open and close the door with one operation. For simple door closing of wooden doors (swing doors)