Ball end mill featured products
- MOLDINO (Former Hitachi Tool) NK ball end mill* If you order by cash on delivery, it may be shipped the next day or later.Number of Tips 2 Material Cobalt heissfrom S$58.99Min. 2 days
- SPEED TIGER 2-flute ball end millThe highly lubricious AlTiN coat and 35 ° twist angle emphasize the finish of the machined surface. There are sizes according to the total length depending on the intended use, and the balance between usage and price is optimal.Number of Tips 2 Helix Angle (°) 35 Coating AlTiNfrom S$53.99Min. 2 days
- NS TOOL Aluminum Ball EM + ALB225* If you order by cash on delivery, it may be shipped the next day or later.Number of Tips 2 Material Cemented carbidefrom S$38.99Min. 2 days
- SANKO MFG Roughing ball end mill* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Tolerance for Ball Endmill Radius (mm) 0~-0.05 Helix Angle (°) 30 Number of Tips 4from S$149.90Min. 2 days
- NS TOOL Long neck ball hard (for high hardness)Infinite coating premium for high hardness and unique new shape have excellent chipping resistance, and the finished surface is improved by suppressing chattering. Compatible with high hardness materials up to 65HRC. * If you order by cash on delivery, it may be shipped the next day or later.Number of Tips 2 Helix Angle (°) 30 Workable Hardness Can process up to 65HRC Surface Treatment Infinite coating premium Material Ultra fine cemented carbide
- NS TOOL Ball end mill for resin3x blade length, 5x blade length, 10x blade length, super long neck, same diameter type, etc. can be selected according to the processing shape! Can also be used for non-ferrous metals such as aluminum and copper. * If you order by cash on delivery, it may be shipped the next day or later.Number of Tips 2 Helix Angle (°) 30 Material Ultra fine cemented carbide
- NS TOOL Aluminum Ball End MillNS's unique blade shape suppresses chattering during corner and side machining! * If you order by cash on delivery, it may be shipped the next day or later.Number of Tips 2 Helix Angle (°) 25 Material Ultra fine cemented carbide
- NS TOOL Ball end mill for micro processing "Micro Ball"World's first! Standardized from R size 0.005. We will open up further fields in the field of microfabrication. The world's smallest ball end mill "Micro Ball" expands the area of microfabrication. Adopting NS's original R part shape, a good finish can be obtained.Helix Angle (°) 0 Number of Tips 1 Neck Angle γ (°) 15 Shank Diameter d (Φmm) 4 Overall Length L (mm) 45 Material Ultra-fine particle cemented carbidefrom S$89.99Min. 2 days
- OSG Carbide WXL Coat 2-Flute Ball End WXL-EBDA high-precision ball end mill with a hard lubricating film WXL coating. Effective with a wide range of work materials. In addition, it achieves a long life in both dry and wet processing. Also recommended for shrink fit systems. * If you order by cash on delivery, it may be shipped the next day ... Read MoreNumber of Tips 2 Helix Angle (°) 30 Material Cemented carbide Coating WXL coatingfrom S$29.99Min. 2 days
- NS TOOL 2-flute ball end mill for high hardness MRBH230* If you order by cash on delivery, it may be shipped the next day or later.Number of Tips 2 Material Ultra fine carbidefrom S$38.99Min. 2 days
- OSG Cobalt High Speed Ball End Mill 2 Flute EBDThe most standard 2-flute ball end mill.Number of Tips 2 Helix Angle (°) 30
- Mitsubishi Materials 4-flute center cut end mill long bladeSuitable for deep carving and finishing. The center cut type can also be fed vertically. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Blade Diameter Tolerance (mm) 0~+0.020 Helix Angle (°) 30 Number of Tips 4 Bit Size Pinkado Shape Squarefrom S$39.99Min. 2 days
- YAMAWA Straight groove center drill 90 °It can be used for simultaneous center positioning and chamfering in the pre-drilling process and chamfering after drilling. It is designed so that the twist of the groove is weakened and the cutting edge of the counterbore is parallel to the axis, so it is especially suitable when the accuracy o... Read MoreTip Angle (°) 90 Material High speed steel HSS Surface Treatment Non-coated
- NACHI (NACHI-FUJIKOSHI) GS millballBoth wear resistance and toughness. Both sharpness and strength. The smoothing coating film reduces frictional resistance and cutting resistance and improves chip evacuation. Achieves both wear resistance and toughness by using a newly developed carbide base material. The ball adopts the shape of... Read MoreNumber of Tips 2 Material Carbide (CARBIDE) Helix Angle Standard Type ball Outer Diameter Tolerance (mm) ±0.01from S$48.99Min. 2 days
- MOLDINO (Former Hitachi Tool) Aluminum end millSide cutting, grooving, counterbore processing * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Blade Diameter Tolerance 0~-0.0.3 Blade Diameter Tolerance (mm) 0~-0.03 Number of Tips 2 Helix Angle (°) 45 Helix Angle 45° Shank Diameter Tolerance (mm) h7 Shank Diameter Tolerance h7
- Mitsubishi Materials Roughing end mill Medium bladeIt is an end mill for rough cutting that uses a full R corrugated blade shape to reduce cutting resistance and enable heavy cutting. For roughing * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Helix Angle (°) 30 Number of Tips 4 Shape Squarefrom S$76.99Min. 2 days
- ESCO 4.0x 45mm end mill (AlCr coat / Carbide, 2-flute)Blade Length (mm) 10 Number of Tips 2 Shank Diameter (mm) 4 Blade Diameter (mm) 4 Overall Length (mm) 45 Material Carbide Esco Part No. EA824RF-4.0 Surface Treatment GSX coatfrom S$42.99Min. 2 days