Ball valves for gas featured products
- HAMAI INDUSTRIES Flexible pipe gas stopper straight type (knob)The body is an integral structure of high quality brass forging with chrome plating. A double safety structure has been adopted for the stem and seat. The handle has a lock mechanism. * A qualification as a builder is required for construction. If you do not have a qualification, please do not pe... Read MoreNominal Diameter (B) 1/2 Nominal Diameter (A) 15 Dimension W1 (mm) 27 Dimension L2 (mm) 27 Dimension L1 (mm) 29 Dimension H (mm) 45 Dimension L (mm) 58 Dimension d (Φmm) 9.5 Material (Stem) C3604 Material (end cap) C3604 Material (Ball) C3604 / chrome plating Material (Body) C3771 / chrome plating Suitable Gas LP gas Material (Handle) PBT Material (Seat) PTFEfrom S$45.99Min. 2 days